Buy more than* S$200* and get FREE SHIPPING

(+) Countersunk screw 1 type A (SUS 410) (small box)

Cross Hole Number
2
Material
SUS410
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3.5 7 4.1 2 18 16 1box(1000pc) 1 3.5 x16 41825795 80.99 SGD
In stock
M3.5 7 4.1 2 18 25 1box(500pc) 1 3.5 x25 41825804 44.99 SGD
In stock
M4 8 4.5 2.3 16 25 1box(500pc) 1 4 x25 41825874 54.99 SGD
In stock
M3 6 3.6 1.75 24 16 1box(1000pc) 1 3 x16 41825761 57.99 SGD
In stock
M3 6 3.6 1.75 24 10 1box(2000pc) 1 3 x10 41825743 97.99 SGD
In stock
M4 8 4.5 2.3 16 10 1box(1000pc) 1 4 x10 41825822 57.99 SGD
In stock
M4 8 4.5 2.3 16 12 1box(1000pc) 1 4 x12 41825831 62.99 SGD
In stock
M4 8 4.5 2.3 16 16 1box(1000pc) 1 4 x16 41825856 80.99 SGD
In stock
M4 8 4.5 2.3 16 30 1box(500pc) 1 4 x30 41825883 66.99 SGD
In stock
M3.5 7 4.1 2 18 12 1box(2000pc) 1 3.5 x12 41825786 129.99 SGD
In stock
M3 6 3.6 1.75 24 8 1box(2000pc) 1 3 x8 41825734 70.99 SGD
In stock
M3 6 3.6 1.75 24 12 1box(2000pc) 1 3 x12 41825752 119.99 SGD
In stock
M3.5 7 4.1 2 18 30 1box(500pc) 1 3.5 x30 41825813 54.99 SGD
In stock
M4 8 4.5 2.3 16 14 1box(1000pc) 1 4 x14 41825847 62.99 SGD
In stock
M3.5 7 4.1 2 18 10 1box(2000pc) 1 3.5 x10 41825777 119.99 SGD
In stock
M4 8 4.5 2.3 16 20 1box(500pc) 1 4 x20 41825865 39.99 SGD
In stock
M4 8 4.5 2.3 16 35 1box(500pc) 1 4 x35 41825892 76.99 SGD
In stock
M4 8 4.5 2.3 16 50 1box(200pc) 1 4 x50 41825901 42.99 SGD
In stock
M3 6 3.6 1.75 24 14 1box(2000pc) 1 M3 x14 42550252 83.99 SGD
In stock
M4 8 4.5 2.3 16 45 1box(200pc) 1 M4 x45 42550295 31.99 SGD
In stock
M3.5 7 4.1 2 18 14 1box(1000pc) 1 M3.5 x14 42550261 52.99 SGD
In stock
M3.5 7 4.1 2 18 20 1box(1000pc) 1 M3.5 x20 42550277 61.99 SGD
In stock
M4 8 4.5 2.3 16 40 1box(200pc) 1 M4 x40 42550286 27.99 SGD
In stock
M3 6 3.6 1.75 24 6 1box(3000pc) 1 M3 x6 42550243 94.99 SGD
In stock
ADD TO CART

Related Products