Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Length (mm) Dimensions e (mm) Thread Pitch (mm) Number of Threads Nominal Designation of Screw Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Length (mm) Dimensions e (mm) Thread Pitch (mm) Number of Threads Nominal Designation of Screw Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 9 0.6 (max)4.15/(min)4 2.5 40 (min)7.7 0.7 - M4 4 1Box(200PC) 1 M4x40 42567987 85.99 SGD
Shipped after 2018-02-27
7 9 0.6 (max)4.15/(min)4 2.5 10 (min)7.7 0.7 - M4 4 1Box(500PC) 1 M4x10 42567953 88.99 SGD
Shipped after 2018-02-27
7 9 0.6 (max)4.15/(min)4 2.5 50 (min)7.7 0.7 - M4 4 1Box(200PC) 1 M4x50 42568005 109.99 SGD
Shipped after 2018-02-27
12 16 1.2 (Maximum) 8.2 / (Min) 8 5 30 - - 9 M8 7.2 1Box(100PC) 1 8x30 41831517 129.99 SGD
In stock
7 9 0.6 (max)4.15/(min)4 2.5 45 (min)7.7 0.7 - M4 4 1Box(200PC) 1 M4x45 42567996 94.99 SGD
Shipped after 2018-02-27
7 9 0.6 (max)4.15/(min)4 2.5 35 (min)7.7 0.7 - M4 4 1Box(200PC) 1 M4x35 42567971 71.99 SGD
Shipped after 2018-02-27
7 9 0.6 (max)4.15/(min)4 2.5 30 (min)7.7 0.7 - M4 4 1Box(200PC) 1 M4x30 42567962 58.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 40 - - - M6 6.2 1Box(100PC) 1 6x40 41831456 70.99 SGD
Shipped after 2018-02-27
7 9 0.6 (max)4.15/(min)4 2.5 25 - - - M4 4 1Box(200PC) 1 4x25 41831334 53.99 SGD
In stock
12 16 1.2 (max)8.2/(min)8 5 50 - - 9 M8 7.2 1Box(50PC) 1 8x50 41831544 66.99 SGD
Shipped after 2018-02-27
12 16 1.2 (max)8.2/(min)8 5 40 - - 9 M8 7.2 1Box(50PC) 1 8x40 41831535 66.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 45 - - - M6 6.2 1Box(100PC) 1 6x45 41831465 88.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 25 - - - M6 6.2 1Box(200PC) 1 6x25 41831422 109.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 20 - - - M6 6.2 1Box(200PC) 1 6x20 41831413 109.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 16 - - - M6 6.2 1Box(200PC) 1 6x16 41831404 109.99 SGD
Shipped after 2018-02-27
8 10 0.8 (max)5.2/(min)5 3 30 - - - M5 4.4 1Box(200PC) 1 5x30 41831386 89.99 SGD
Shipped after 2018-02-27
8 10 0.8 (max)5.2/(min)5 3 25 - - - M5 4.4 1Box(200PC) 1 5x25 41831377 94.99 SGD
Shipped after 2018-02-27
12 16 1.2 (max)8.2/(min)8 5 35 - - 9 M8 7.2 1Box(50PC) 1 8x35 41831526 70.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 35 - - - M6 6.2 1Box(100PC) 1 6x35 41831447 69.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 30 - - - M6 6.2 1Box(100PC) 1 6x30 41831431 70.99 SGD
Shipped after 2018-02-27
7 9 0.6 (max)4.15/(min)4 2.5 16 - - - M4 4 1Box(500PC) 1 4x16 41831316 119.99 SGD
Shipped after 2018-02-27
12 16 1.2 (max)8.2/(min)8 5 60 - - 9 M8 7.2 1Box(50PC) 1 8x60 41831553 73.99 SGD
In stock
10 13 1.2 (max)6.2/(min)6 4 12 - - - M6 6.2 1Box(200PC) 1 6x12 41831395 109.99 SGD
Shipped after 2018-02-27
8 10 0.8 (max)5.2/(min)5 3 20 - - - M5 4.4 1Box(200PC) 1 5x20 41831361 83.99 SGD
Shipped after 2018-02-27
8 10 0.8 (max)5.2/(min)5 3 16 - - - M5 4.4 1Box(500PC) 1 5x16 41831352 199.99 SGD
Shipped after 2018-02-27
7 9 0.6 (max)4.15/(min)4 2.5 20 - - - M4 4 1Box(500PC) 1 4x20 41831325 159.99 SGD
Shipped after 2018-02-27
12 16 1.2 (max)8.2/(min)8 5 25 - - 9 M8 7.2 1Box(100PC) 1 8x25 41831501 89.99 SGD
Shipped after 2018-02-27
12 16 1.2 (max)8.2/(min)8 5 20 - - 9 M8 7.2 1Box(100PC) 1 8x20 41831492 88.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 75 - - - M6 6.2 1Box(100PC) 1 6x75 41831483 159.99 SGD
Shipped after 2018-02-27
10 13 1.2 (max)6.2/(min)6 4 50 - - - M6 6.2 1Box(100PC) 1 6x50 41831474 87.99 SGD
In stock
7 9 0.6 (max)4.15/(min)4 2.5 12 - - - M4 4 1Box(500PC) 1 4x12 41831307 119.99 SGD
Shipped after 2018-02-27
8 10 0.8 (max)5.2/(min)5 3 12 - - - M5 4.4 1Box(500PC) 1 5x12 41831343 199.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products