Buy more than* S$200* and get FREE SHIPPING

Joint Connector Bolt

Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimension d2(phi mm)
5.2
Dimension d1(phi mm)
13
Thread Pitch (mm)
1
...see all>
Product Options
ADD TO CART
Surface Processing Material Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Material Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel Iron 30 45 1Box(200PC) 1 6x45 41844652 77.99 SGD
Shipped after 2018-01-22
- - 50 60 1box(200pc) 1 6 x60 41844677 109.99 SGD
Shipped after 2018-01-23
- - 60 70 1box(100pc) 1 6 x70 41844686 54.99 SGD
Shipped after 2018-01-23
- - 60 90 1box(100pc) 1 6 x90 41844695 -
Discontinued
[x]
- - 20 30 1box(350pc) 1 6 x30 41844625 109.99 SGD
Shipped after 2018-01-23
- - 25 35 1box(300pc) 1 6 x35 41844634 109.99 SGD
Shipped after 2018-01-23
- - 40 50 1box(200pc) 1 6 x50 41844661 90.99 SGD
Shipped after 2018-01-23
- - 30 40 1box(250pc) 1 6 x40 41844643 89.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products