Buy more than* S$200* and get FREE SHIPPING

Insert Nut C-Type

5.00 (1)
Nominal Designation of Screw
M4
Dimensions d3 (phi mm)
5.2
Dimension d2(phi mm)
7
Dimension d1(phi mm)
9
Dimension l (mm)
7
Surface Processing
Trivalent White
Pilot Hole Diameter (phi mm)
4.8-5.2
Length (mm)
10
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(400PC) 1 4x10 41845352 97.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Female thread of rafter
5
From Japan
On 2017-10-29 21:35:12
I am thankful for delivery soon. Also, the results you used are very satisfying to be able to fulfill the intended purpose.
This review is about item#41845352.

Related Products