Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Pitch Length (mm) Material Nominal Designation of Screw Dimensions d3 (phi mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimension l (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Pitch Length (mm) Material Nominal Designation of Screw Dimensions d3 (phi mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimension l (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 to 11.3 1.25 25 Zinc alloy die-casting M8 9.5 13.5 14.5 21 Trivalent White 1Box(60PC) 1 8x25 41845456 41.11 SGD
In stock
13 to 13.3 1.5 13 Iron M10 11.5 15.5 16 9 TrivalentWhite 1Box(60PC) 1 10x13 41845465 31.69 SGD
In stock
8.7 to 9 1 13 Iron M6 7.5 12 12.5 10 TrivalentWhite 1Box(200PC) 1 6x13 41845404 70.88 SGD
In stock
7.7 to 8 0.8 20 Iron M5 7 11 11.5 17 Trivalent White 1Box(150PC) 1 5x20 41845386 70.23 SGD
In stock
11 to 11.3 1.25 13 Iron M8 9.5 13.5 14.5 9 Trivalent White 1Box(150PC) 1 8x13 41845447 65.71 SGD
Shipped after 2017-08-23
8.7 to 9 1 16 Iron M6 7.5 12 12.5 12 Trivalent White 1Box(150PC) 1 6x16 41845413 65.71 SGD
In stock
5.7 to 6 0.7 20 Iron M4 5.5 8 8.5 17 Trivalent White 1Box(300PC) 1 4x20 41845361 109.90 SGD
In stock
8.7 to 9 1 10 Iron M6 8 12 12.5 7 Trivalent White 1Box(250PC) 1 6x10 41845395 91.77 SGD
In stock
7.7 to 8 0.8 13 Iron M5 6.5 11 11.5 10 Trivalent White 1Box(250PC) 1 5x13 41845377 81.43 SGD
In stock
8.7 to 9 1 20 Iron M6 7.5 12 12.5 17 TrivalentWhite 1Box(120PC) 1 6x20 41845422 53.18 SGD
In stock
8.7 to 9 1 25 Iron M6 8 12 12.5 21.5 TrivalentWhite 1Box(100PC) 1 6x25 41845431 53.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Assembly parts of sales merchandise
5
From Japan
On 2017-03-21 19:08:32
There was no particular problem and it was in a good condition. Delivery was also smooth and good.
This review is about item#41845404.
Furniture joint
4
From Japan
On 2016-07-15 17:12:07
I use it every time but lick immediately as it is a hard tree that I want a little more durability
This review is about item#41845422.
Woodworking items
3
From Japan
On 2013-12-28 08:47:41
Although the size is satisfactory, the strength is weak, on our side many cases are used for hard wood (zelkova etc.), and the hexagonal nut part is often damaged during tightening. Do you want stainless steel objects?
This review is about item#41845447.
Used for a missing wooden mounting nut
2
From Japan
On 2013-03-28 18:12:48
I bought it thought that it was made of iron, but I was disappointed because it was an aluminum alloy. (Attachment to Magnet) For Aluminum Alloy Crack Strength of Stopper Breaks Insufficient Strength, Also Because Fragment Falls and Foreign Mix Incorrectly, I'd like to handle iron as well.
This review is about item#41845413.

Related Products