Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Insert Nut E Type, Iron, Trivalent White, Small Box

3.50 (6)
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Surface Processing Pilot Hole Diameter (phi mm) Pitch Length (mm) Nominal Designation of Screw Dimensions d3 (phi mm) Dimension d2(phi mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Pilot Hole Diameter (phi mm) Pitch Length (mm) Nominal Designation of Screw Dimensions d3 (phi mm) Dimension d2(phi mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent White 11.2-11.5 1.25 25 M8 10.5 14.5 21 1Box(60PC) 1 8x25 41845535 32.99 SGD
In stock
Trivalent White 8.7 to 9 1 20 M6 7.5 12 17 1Box(150PC) 1 6x20 41845501 57.99 SGD
In stock
Trivalent White 11.2 to 11.5 1.25 13 M8 9.5 14.5 10 1Box(150PC) 1 8x13 41845517 49.99 SGD
Shipped after 2018-05-07
Trivalent White 7.7 to 8 0.8 13 M5 6.5 11 10 1Box(300PC) 1 5x13 41845483 78.99 SGD
In stock
Trivalent White 5.7 to 6 0.7 10 M4 5.5 7.5 7 1Box(750PC) 1 4x10 41845474 169.99 SGD
In stock
Trivalent White 8.7 to 9 1 13 M6 7.5 12 10 1Box(250PC) 1 6x13 41845492 83.99 SGD
Shipped after 2018-05-01
TrivalentWhite 11.2 to 11.5 1.25 20 M8 9.5 14.5 16 1Box(100PC) 1 8x20 41845526 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
We used it for the assembly type furniture!
5
From Japan
On 2017-10-28 17:46:38
I used the same thing so far but this was cheap so I bought it all together! This ogre eye nut is most useful.
This review is about item#41845492.
Mounting the legs of the table
5
From Japan
On 2016-08-16 18:12:03
The unit price is cheap and the quality is also good. I will also purchase it.
This review is about item#41845501.
For knockdown
4
From Japan
On 2016-06-03 07:35:13
Is there a cheaper unit price a little more?
This review is about item#41845483.
Concluding timber
2
From Japan
On 2016-04-20 15:41:26
There is a thing in which the screw thread of M 6 part is crushed, and the screw does not enter. (1 piece at 24 points of use)
This review is about item#41845501.
Embed in wood, fasten the other parts. There is an advantage that you can choose the type of screw at that time.
1
From Japan
On 2016-03-02 20:28:30
Since when? The making became much stronger, the thickness of the main spindle changed. Notation of pilot hole is also displayed as 6 mm ~, but depending on wood, it is necessary to be more than 7 mm, so there are times when the dimension is severe so this specification change will be changed considerably on the design. There is a similar tendency in other size nibs, so you will need to try a trial before buying a box. After all, we have to look for and buy conventional standards at other shops.
This review is about item#41845474.
Fixing furniture
4
From Japan
On 2015-10-31 09:25:24
It will be saved when it becomes a little cheaper. It is easy to use item for fixing the furniture without problems for use.
This review is about item#41845535.

Related Products