Buy more than* S$200* and get FREE SHIPPING

Insert Nut J Type, Iron, Trivalent White, Small Box

Dimension d4 (phi mm)
23
Dimensions d3 (phi mm)
12
Dimension h (mm)
2.5
Dimension d2(phi mm)
15
Dimension d1(phi mm)
32
Surface Processing
Trivalent White
Pilot Hole Diameter (phi mm)
11.6 to 12
Length (mm)
12.5
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 Iron 1Box(60PC) 1 10x12.5 41845605 57.99 SGD
Shipped after 2018-01-23
M8 Zinc alloy die-casting 1Box(60PC) 1 8x12.5 41845596 54.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products