Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Length (mm) Dimensions s (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Dimensions s (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 50 - M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1Box(100PC) 1 8x50 41845964 139.99 SGD
In stock
1 75 1 M6 (Maximum) 4.6 / (Min) 3.4 (max)10/(min)9.4 1Box(120PC) 1 6x75 41846113 109.99 SGD
In stock
1.25 65 - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1Box(100PC) 1 8x65 41845973 149.99 SGD
In stock
1.25 120 - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1Box(50PC) 1 8x120 41845982 169.99 SGD
In stock
1.25 65 - M8 - - 1Box(80PC) 1 8x65 41846217 109.99 SGD
In stock
1 180 - M6 - - 1Box(100PC) 1 6x180 41846165 939.99 SGD
In stock
1.75 150 - M12 - - 1Box(35PC) 1 12x150 41846567 179.99 SGD
In stock
2 100 - M16 - - 1Box(15PC) 1 16x100 41846646 159.99 SGD
In stock
1.75 90 - M12 - - 1Box(35PC) 1 12x90 41846524 119.99 SGD
In stock
1.5 75 - M10 - - 1Box(50PC) 1 10x75 41846393 74.99 SGD
In stock
1.25 75 - M9 - - 1Box(100PC) 1 9x75 41846332 149.99 SGD
In stock
1.25 65 - M9 - - 1Box(100PC) 1 9x65 41846323 139.99 SGD
In stock
1.25 40 - M9 - - 1Box(100PC) 1 9x40 41846305 139.99 SGD
In stock
1.25 90 - M8 - - 1Box(80PC) 1 8x90 41846235 119.99 SGD
In stock
1.75 60 - M12 - - 1Box(60PC) 1 12x60 41846497 159.99 SGD
In stock
1.75 50 - M12 - - 1Box(80PC) 1 12x50 41846481 219.99 SGD
In stock
1.75 40 - M12 - - 1Box(50PC) 1 12x40 41846472 129.99 SGD
In stock
1.75 240 - M12 - - 1Box(50PC) 1 12x240 41846594 609.99 SGD
In stock
1.75 210 - M12 - - 1Box(50PC) 1 12x210 41846585 529.99 SGD
In stock
1.75 180 - M12 - - 1Box(50PC) 1 12x180 41846576 369.99 SGD
In stock
1.75 120 - M12 - - 1Box(35PC) 1 12x120 41846542 149.99 SGD
In stock
1.25 150 - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1Box(50PC) 1 8x150 41846007 239.99 SGD
In stock
1.25 125 - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1Box(50PC) 1 8x125 41845991 169.99 SGD
In stock
1 65 - M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1Box(100PC) 1 6x65 41845937 139.99 SGD
In stock
1 50 - M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1Box(100PC) 1 6x50 41845921 85.99 SGD
In stock
1.25 32 - M8 - - 1Box(200PC) 1 8x32 41846183 169.99 SGD
In stock
1.25 30 - M8 - - 1Box(200PC) 1 8x30 41846174 169.99 SGD
In stock
1.25 180 - M8 - - 1Box(100PC) 1 8x180 41846287 1,009.99 SGD
In stock
1 90 - M6 - - 1Box(120PC) 1 6x90 41846122 109.99 SGD
In stock
1 65 - M6 - - 1Box(150PC) 1 6x65 41846104 149.99 SGD
In stock
1 50 - M6 - - 1Box(70PC) 1 6x50 41846095 51.99 SGD
In stock
1 40 - M6 - - 1Box(90PC) 1 6x40 41846086 57.99 SGD
In stock
1 32 - M6 - - 1Box(200PC) 1 6x32 41846077 159.99 SGD
In stock
1 30 - M6 - - 1Box(200PC) 1 6x30 41846061 159.99 SGD
In stock
1.75 100 - M12 - - 1Box(35PC) 1 12x100 41846533 129.99 SGD
In stock
1.5 90 - M10 - - 1Box(50PC) 1 10x90 41846402 139.99 SGD
In stock
1.5 50 - M10 - - 1Box(70PC) 1 10x50 41846375 93.99 SGD
In stock
1.5 40 - M10 - - 1Box(100PC) 1 10x40 41846366 139.99 SGD
In stock
1.5 210 - M10 - - 1Box(50PC) 1 10x210 41846463 439.99 SGD
In stock
1.5 150 - M10 - - 1Box(45PC) 1 10x150 41846445 179.99 SGD
In stock
1.5 125 - M10 - - 1Box(50PC) 1 10x125 41846436 129.99 SGD
In stock
1.5 120 - M10 - - 1Box(50PC) 1 10x120 41846427 139.99 SGD
In stock
1.5 100 - M10 - - 1Box(50PC) 1 10x100 41846411 129.99 SGD
In stock
1.25 75 - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1Box(100PC) 1 9x75 41846034 259.99 SGD
In stock
1.25 150 - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1Box(50PC) 1 9x150 41846052 279.99 SGD
In stock
1.25 40 - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1Box(100PC) 1 8x40 41845955 -
Discontinued
[x]
1.25 150 - M8 - - 1Box(80PC) 1 8x150 41846271 269.99 SGD
In stock
1 120 - M6 - - 1Box(100PC) 1 6x120 41846147 299.99 SGD
In stock
2 90 - M16 - - 1Box(15PC) 1 16x90 41846637 149.99 SGD
In stock
2 75 - M16 - - 1Box(20PC) 1 16x75 41846621 169.99 SGD
In stock
2 65 - M16 - - 1Box(25PC) 1 16x65 41846612 199.99 SGD
In stock
2 50 - M16 - - 1Box(25PC) 1 16x50 41846603 179.99 SGD
In stock
1.5 65 - M10 - - 1Box(60PC) 1 10x65 41846384 81.99 SGD
In stock
1.25 125 - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1Box(50PC) 1 9x125 41846043 189.99 SGD
In stock
1.25 90 - M9 - - 1Box(70PC) 1 9x90 41846341 189.99 SGD
In stock
1.25 40 - M8 - - 1Box(140PC) 1 8x40 41846192 129.99 SGD
In stock
1.25 100 - M8 - - 1Box(80PC) 1 8x100 41846244 129.99 SGD
In stock
1.75 75 - M12 - - 1Box(40PC) 1 12x75 41846515 109.99 SGD
In stock
1.75 65 - M12 - - 1Box(50PC) 1 12x65 41846506 139.99 SGD
In stock
1.75 125 - M12 - - 1Box(35PC) 1 12x125 41846551 149.99 SGD
In stock
1.5 180 - M10 - - 1Box(50PC) 1 10x180 41846454 299.99 SGD
In stock
1 90 - M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1Box(100PC) 1 6x90 41845946 139.99 SGD
In stock
1 40 - M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1Box(100PC) 1 6x40 41845912 86.99 SGD
In stock
1.25 50 - M9 - - 1Box(100PC) 1 9x50 41846314 139.99 SGD
In stock
1.25 100 - M9 - - 1Box(100PC) 1 9x100 41846357 259.99 SGD
In stock
1.25 210 - M8 - - 1Box(75PC) 1 8x210 41846296 1,139.99 SGD
In stock
1 150 - M6 - - 1Box(100PC) 1 6x150 41846156 419.99 SGD
In stock
1.25 65 - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1Box(100PC) 1 9x65 41846025 259.99 SGD
In stock
1.25 75 - M8 - - 1Box(70PC) 1 8x75 41846226 95.99 SGD
In stock
1.25 50 - M8 - - 1Box(120PC) 1 8x50 41846201 119.99 SGD
In stock
1.25 125 - M8 - - 1Box(50PC) 1 8x125 41846262 129.99 SGD
In stock
1.25 120 - M8 - - 1Box(50PC) 1 8x120 41846253 139.99 SGD
In stock
1 100 - M6 - - 1Box(120PC) 1 6x100 41846131 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixation of solar panel, (to wooden frame)
5
From Japan
On 2016-07-10 21:34:02
Although it was necessary to open the hole that was made, the installation weakened the torque, checked the washer's Hetalrel, and took the work procedure of tightening the hand, but it would have been better if the screw pitch was a little smaller, Cover the way.
This review is about item#41846226.
Wood deck
4
From Japan
On 2013-09-14 19:59:29
I used it in an inpack drill, but I lick it, it will be torn, it is too soft.
This review is about item#41846131.

Related Products