Buy more than* S$200* and get FREE SHIPPING

FRX Seal HEX

5.00 (1)
Nominal Designation of Screw
M6
Dimensions dk (mm)
15.8
Dimension h (mm)
4.8
Dimensions B (mm)
9.5
Compatible Board Thickness (mm)
2.8-6
Dimension H (mm)
6
Thread Pitch (mm)
1
Length (mm)
70
Material
SUS410
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 6x70 41847696 44.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Striking a wave plate to lip groove type Steel
5
From Japan
On 2015-04-07 22:17:10
Although a comparison of the hook bolt, when the wind is strong, the hook bolt is loosened by the vibration of the wave plate, but I think it may because there is no
This review is about item#41847601.

Related Products