Buy more than* S$200* and get FREE SHIPPING

Small Round Whitworth Screw Thread, Flat-blade Stainless Steel, Packed Product

3.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Number of Threads Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Number of Threads Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W3/16 (Maximum) 9.18 / (Min) 8.47 (Maximum) 1.26 / (Min) 1.04 (Maximum) 2.63 / (Min) 2.13 (Maximum) 1.28 / (Min) 0.76 24 12   1Pack(8PC) 1 3/16x12 41696286 4.23 SGD
Shipped after 2017-11-27
W1/4 (Maximum) 12.18 / (Min) 11.42 (Maximum) 1.58 / (Min) 1.30 (Maximum) 3.50 / (Min) 2.84 (Maximum) 1.57 / (Min) 1.03 20 25   1Pack(4PC) 1 1/4x25 41696374 4.39 SGD
Shipped after 2017-11-27
W3/16 (Maximum) 9.18 / (Min) 8.47 (Maximum) 1.26 / (Min) 1.04 (Maximum) 2.63 / (Min) 2.13 (Maximum) 1.28 / (Min) 0.76 24 20   1Pack(7PC) 1 3/16x20 41696304 4.26 SGD
Shipped after 2017-11-27
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 3/16x16 41696295 5.74 SGD
Shipped after 2017-11-28
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 12   1Pack(6PC) 1 1/4x12 41696347 4.26 SGD
Shipped after 2017-11-27
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 8   1Pack(9PC) 1 3/16x8 41696261 4.23 SGD
Shipped after 2017-11-27
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 32   1Pack(5PC) 1 3/16x32 41696322 4.26 SGD
Shipped after 2017-11-27
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 3/16x25 41696313 5.74 SGD
Shipped after 2017-11-28
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 20   1Pack(5PC) 1 1/4x20 41696365 4.26 SGD
Shipped after 2017-11-27
W5/16 (max)15.14/(min)14.26 (max)1.77/(min)1.49 (max)4.32/(min)3.60 (max)1.98/(min)1.22 - 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5/16x20 41696401 5.74 SGD
Shipped after 2017-11-28
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 3/16x10 41696277 5.74 SGD
Shipped after 2017-11-28
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 16   1Pack(5PC) 1 1/4x16 41696356 4.26 SGD
Shipped after 2017-11-27
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 10   1Pack(6PC) 1 1/4x10 41696331 4.26 SGD
Shipped after 2017-11-27
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 38 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 1/4x38 41696392 5.74 SGD
Shipped after 2017-11-28
W5/16 (max)15.14/(min)14.26 (max)1.77/(min)1.49 (max)4.32/(min)3.60 (max)1.98/(min)1.22 - 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5/16x25 41696417 4.54 SGD
Shipped after 2017-11-28
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 32 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 1/4x32 41696383 4.89 SGD
Shipped after 2017-11-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a part of mixing plug
3
From Japan
On 2017-08-10 18:50:51
I was saved because I did not even sell it to my neighbor's home center. Why is there no plus sign?
This review is about item#41696295.

Related Products