Buy more than* S$200* and get FREE SHIPPING

Small Round Whitworth Screw Thread, Flat-blade , Brass, Packed Product

5.00 (2)
Material
Brass
...see all>
Product Options
ADD TO CART
Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Number of Threads Length (mm) Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Number of Threads Length (mm) Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 1.58 / (Min) 1.30 (Maximum) 4.38 / (Min) 4.02 (Maximum) 2.60 / (Min) 2.00 20 12 W1/4 (Maximum) 11.18 / (Min) 10.42 1Pack(5PC) 1 1/4x12 41686766 4.99 SGD
In stock
(max)1.77/(min)1.49 (max)5.43/(min)4.97 (max)3.32/(min)2.48 - 32 W5/16 (max)14.02/(min)13.18 1Pack(2PC) 1 5/16x32 41686811 5.99 SGD
Shipped after 2018-02-26
(max)1.26/(min)1.04 (max)3.38/(min)3.02 (max)2.04/(min)1.56 24 20 W3/16 (max)8.63/(min)7.97 1Pack(7PC) 1 3/16x20 41686757 4.99 SGD
In stock
(max)1.26/(min)1.04 (max)3.38/(min)3.02 (max)2.04/(min)1.56 24 12 W3/16 (max)8.63/(min)7.97 1Pack(9PC) 1 3/16x12 41686732 4.99 SGD
In stock
(max)1.26/(min)1.04 (max)3.38/(min)3.02 (max)2.04/(min)1.56 24 10 W3/16 (max)8.63/(min)7.97 1Pack(10PC) 1 3/16x10 41686723 4.99 SGD
In stock
(max)0.90/(min)0.70 (max)2.35/(min)2.05 (max)1.38/(min)1.02 40 10 W1/8 (max)5.65/(min)5.15 1Pack(20PC) 1 1/8x10 41686696 4.99 SGD
In stock
(max)1.26/(min)1.04 (max)3.38/(min)3.02 (max)2.04/(min)1.56 24 6 W3/16 (max)8.63/(min)7.97 1Pack(10PC) 1 3/16x6 41686714 4.99 SGD
In stock
(max)1.26/(min)1.04 (max)3.38/(min)3.02 (max)2.04/(min)1.56 24 16 W3/16 (max)8.63/(min)7.97 1Pack(8PC) 1 3/16x16 41686741 4.99 SGD
In stock
(Maximum) 1.58 / (Min) 1.30 (Maximum) 4.38 / (Min) 4.02 (Maximum) 2.60 / (Min) 2.00 20 16 W1/4 (Maximum) 11.18 / (Min) 10.42 1Pack(4PC) 1 1/4x16 41686775 4.99 SGD
In stock
(max)1.58/(min)1.30 (max)4.38/(min)4.02 (max)2.60/(min)2.00 20 50 W1/4 (max)11.18/(min)10.42 1Pack(2PC) 1 1/4x50 41686802 5.99 SGD
Shipped after 2018-02-26
(max)1.58/(min)1.30 (max)4.38/(min)4.02 (max)2.60/(min)2.00 20 25 W1/4 (max)11.18/(min)10.42 1Pack(3PC) 1 1/4x25 41686793 5.99 SGD
Shipped after 2018-02-26
(max)1.58/(min)1.30 (max)4.38/(min)4.02 (max)2.60/(min)2.00 20 20 W1/4 (max)11.18/(min)10.42 1Pack(4PC) 1 1/4x20 41686784 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for number stays of old car bike
5
From Japan
On 2017-04-09 01:37:33
Since it is an old car motorcycle, I was looking for a minus screw of brass, an inch size, but it is less when I sell it surprisingly. There was in the monotail. I am using Iloilo where the screws of the cab and so on can be used. It is favorite because it will suitably rust and make it feel good. I can not use it where we need much strength, but can mainly be used with covers. It is recommended.
This review is about item#41686775.
Installation of motorcycle parts
5
From Japan
On 2016-12-21 16:04:31
I am very much looking forward to buying these special screws in a small amount. Quality was also a sure thing.
This review is about item#41686723.

Related Products