Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Material Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Material Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Stainless M4 0.7 16 1Pack(13PC) 1 4x16 41695044 4.99 SGD
In stock
- - - - - M5 0.8 8 1pack(9pc) 1 5 x8 41695114 5.99 SGD
Shipped after 2018-02-20
- - - - - M5 0.8 18 1pack(7pc) 1 5 x18 41695157 5.99 SGD
Shipped after 2018-02-20
- - - - - M5 0.8 25 1pack(7pc) 1 5 x25 41695175 5.99 SGD
Shipped after 2018-02-20
- - - - - M4 0.7 14 1pack(13pc) 1 4 x14 41695026 9.99 SGD
Shipped after 2018-02-20
- - - - - M4 0.7 30 1pack(9pc) 1 4 x30 41695071 4.99 SGD
In stock
- - - - - M4 0.7 35 1pack(7pc) 1 4 x35 41695087 5.99 SGD
Shipped after 2018-02-20
- - - - - M5 0.8 40 1pack(5pc) 1 5 x40 41695202 5.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 14 1pack(8pc) 1 6 x14 41695245 9.99 SGD
Shipped after 2018-02-20
16 1.6 4.4 1.8 - M8 1.25 45 1pack(2pc) 1 8 x45 41695385 4.99 SGD
Shipped after 2018-02-20
- - - - - M4 0.7 25 1pack(10pc) 1 4 x25 41695062 5.99 SGD
Shipped after 2018-02-20
- - - - - M4 0.7 40 1pack(6pc) 1 4 x40 41695096 5.99 SGD
Shipped after 2018-02-20
16 1.6 4.4 1.8 - M8 1.25 50 1pack(2pc) 1 8 x50 41695394 4.99 SGD
Shipped after 2018-02-20
- - - - - M5 0.8 50 1pack(4pc) 1 5 x50 41695211 9.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 10 1pack(8pc) 1 6 x10 41695227 9.99 SGD
Shipped after 2018-02-20
16 1.6 4.4 1.8 - M8 1.25 25 1pack(3pc) 1 8 x25 41695342 4.99 SGD
Shipped after 2018-02-20
16 1.6 4.4 1.8 - M8 1.25 30 1pack(3pc) 1 8 x30 41695351 4.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 25 1pack(6pc) 1 6 x25 41695272 5.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 35 1pack(4pc) 1 6 x35 41695297 5.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 40 1pack(4pc) 1 6 x40 41695306 5.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 50 1pack(4pc) 1 6 x50 41695315 4.99 SGD
In stock
16 1.6 4.4 1.8 - M8 1.25 16 1pack(4pc) 1 8 x16 41695324 5.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 12 1pack(8pc) 1 6 x12 41695236 5.99 SGD
Shipped after 2018-02-20
16 1.6 4.4 1.8 - M8 1.25 35 1pack(3pc) 1 8 x35 41695367 4.99 SGD
Shipped after 2018-02-20
16 1.6 4.4 1.8 - M8 1.25 40 1pack(2pc) 1 8 x40 41695376 4.99 SGD
Shipped after 2018-02-20
- - - - - M4 0.7 45 1pack(5pc) 1 4 x45 41695105 5.99 SGD
Shipped after 2018-02-20
- - - - - M5 0.8 30 1pack(6pc) 1 5 x30 41695184 5.99 SGD
Shipped after 2018-02-20
- - - - - M5 0.8 35 1pack(5pc) 1 5 x35 41695193 5.99 SGD
Shipped after 2018-02-20
12 1.2 3.4 1.4 - M6 1 16 1pack(8pc) 1 6 x16 41695254 5.99 SGD
Shipped after 2018-02-20
- - - - - M4 0.7 8 1pack(15pc) 1 4 x8 41694992 4.99 SGD
In stock
- - - - - M4 0.7 10 1pack(15pc) 1 4 x10 41695001 4.99 SGD
In stock
- - - - - M4 0.7 12 1pack(13pc) 1 4 x12 41695017 4.99 SGD
In stock
- - - - - M4 0.7 15 1pack(13pc) 1 4 x15 41695035 4.99 SGD
In stock
- - - - - M4 0.7 20 1pack(10pc) 1 4 x20 41695053 4.99 SGD
In stock
12 1.2 3.4 1.4 Stainless M6 1 20 1Pack(7PC) 1 6x20 41695263 4.99 SGD
In stock
12 1.2 3.4 1.4 - M6 1 30 1pack(5pc) 1 6 x30 41695281 4.99 SGD
In stock
- - - - - M5 0.8 10 1pack(9pc) 1 5 x10 41695123 4.99 SGD
In stock
- - - - - M5 0.8 12 1pack(9pc) 1 5 x12 41695132 4.99 SGD
In stock
- - - - - M5 0.8 16 1pack(8pc) 1 5 x16 41695141 4.99 SGD
In stock
- - - - - M5 0.8 20 1pack(7pc) 1 5 x20 41695166 4.99 SGD
In stock
16 1.6 4.4 1.8 - M8 1.25 20 1pack(3pc) 1 8 x20 41695333 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Fixation of furniture stay
5
From Japan
On 2017-06-07 18:10:42
There are plentes of flat countersunk screws, but minuses do not seem too much at home centers. There are so many kinds in monotail, so it will be saved.
This review is about item#41695087.
Koukann
5
From Japan
On 2016-03-09 20:01:57
Iiyo
This review is about item#41695062.
Exterior
1
From Japan
On 2015-10-17 22:15:46
Two holes are open in the head of the screw. It is not in the photograph, it is in almost all the screws, and I am very dissatisfied because I was planning to use it for the exterior.
This review is about item#41694992.
I need a head screw
5
From Japan
On 2015-10-13 15:08:17
There was almost no head screws, and I finally found it. It is convenient.
This review is about item#41695062.

Related Products