Buy more than* S$200* and get FREE SHIPPING

Small Countersunk Head Screw, Flat-blade, Brass

5.00 (2)
Surface Processing
Cloth
...see all>
Product Options
ADD TO CART
Material Dimensions dk (mm) Dimension K(mm) Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions dk (mm) Dimension K(mm) Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - -   1Pack(12PC) 1 3x8 41685725 4.99 SGD
In stock
Brass 12 (max)3.4 - 1.2 - 1.4 M6 1 40   1Pack(3PC) 1 M6x40 42276394 4.99 SGD
In stock
Brass - - - - - - M4 0.7 12   1Pack(8PC) 1 M4x12 42276342 4.99 SGD
In stock
Brass 30 (max)7.7 - 2 - 3.5 M16 2 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x70 42276281 14.99 SGD
Shipped after 2018-04-26
Brass - - 16 1.6 4.4 1.8 M8 1.25 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x50 41685996 4.99 SGD
In stock
Brass - - - - - - M4 0.7 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 M4x10 42276333 5.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x40 41685971 6.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 15   1Pack(3PC) 1 8x15 41685917 4.99 SGD
In stock
Brass - - - - - - M4 0.7 16   1Pack(7PC) 1 4x16 41685761 4.99 SGD
In stock
Brass - - - - - - M4 0.7 20   1Pack(6PC) 1 M4x20 42276351 4.99 SGD
In stock
Brass 30 (max)7.7 - 2 - 3.5 M16 2 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x65 42276272 13.99 SGD
In stock
Brass 20 (max)5.7 - 2 - 2.5 M10 1.5 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x75 42276227 6.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x16 41685926 5.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x16 41685856 5.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x12 41685831 5.99 SGD
In stock
Brass - - - - - - M5 0.8 25   1Pack(4PC) 1 5x25 41685804 4.99 SGD
In stock
Brass - - - - - - M5 0.8 16   1Pack(4PC) 1 5x16 41685786 4.99 SGD
In stock
Brass - - - - - - M3 0.5 10   1Pack(12PC) 1 3x10 41685734 4.99 SGD
In stock
Brass 12 (max)3.4 - 1.2 - 1.4 M6 1 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x8 42276385 5.99 SGD
In stock
Brass 30 (max)7.7 - 2 - 3.5 M16 2 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x75 42276297 15.99 SGD
In stock
Brass 20 (max)5.7 - 2 - 2.5 M10 1.5 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x95 42276245 -
Discontinued
[x]
Brass - - 12 1.2 3.4 1.4 M6 1 20   1Pack(4PC) 1 6x20 41685865 4.99 SGD
In stock
Brass - - - - - - M5 0.8 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M5x8 42276367 5.99 SGD
In stock
Brass - - - - - - M5 0.8 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M5x12 42276376 5.99 SGD
In stock
Brass 20 (max)5.7 - 2 - 2.5 M10 1.5 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x85 42276236 6.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x35 41685962 9.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 30   1Pack(2PC) 1 8x30 41685953 4.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x25 41685944 9.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x30 41685883 5.99 SGD
In stock
Brass 30 (max)7.7 - 2 - 3.5 M16 2 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x60 42276263 12.99 SGD
In stock
Brass 30 (max)7.7 - 2 - 3.5 M16 2 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x55 42276254 11.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x45 41685987 6.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 15   1Pack(5PC) 1 6x15 41685847 4.99 SGD
Shipped after 2018-05-07
Brass - - - - - - M5 0.8 30   1Pack(3PC) 1 5x30 41685813 4.99 SGD
In stock
Brass - - - - - - M5 0.8 20   1Pack(4PC) 1 5x20 41685795 4.99 SGD
In stock
Brass - - 16 1.6 4.4 1.8 M8 1.25 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x20 41685935 5.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 50   1Pack(2PC) 1 6x50 41685901 4.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 35   1Pack(3PC) 1 6x35 41685892 4.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 25   1Pack(4PC) 1 6x25 41685874 4.99 SGD
In stock
Brass - - 12 1.2 3.4 1.4 M6 1 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x10 41685822 5.99 SGD
Shipped after 2018-05-01
Brass - - - - - - M5 0.8 10   1Pack(5PC) 1 5x10 41685777 4.99 SGD
In stock
Brass - - - - - - M4 0.7 8   1Pack(8PC) 1 4x8 41685752 4.99 SGD
In stock
Brass - - - - - - M3 0.5 12   1Pack(10PC) 1 3x12 41685743 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixed
5
From Japan
On 2016-04-22 14:47:17
I saved a lot of minus head screws because they are not sold inside.
This review is about item#41685725.
Restoring Western Canna
5
From Japan
On 2016-04-10 16:10:27
It was as expected. Something like this is very helpful as purchasing is difficult.
This review is about item#41685813.

Related Products