Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Countersunk Whitworth Screw Thread, Flat-blade Stainless Steel, Packed Product

4.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 10 1Pack(6PC) 1 1/4x10 41696076 4.99 SGD
In stock
W3/16 (Maximum) 9.18 / (Min) 8.47 (Maximum) 1.26 / (Min) 1.04 (Maximum) 2.63 / (Min) 2.13 (Maximum) 1.28 / (Min) 0.76 24 16 1Pack(7PC) 1 3/16x16 41696033 4.99 SGD
In stock
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 20 1Pack(6PC) 1 3/16x20 41696042 9.99 SGD
In stock
W5/16 (max)15.14/(min)14.26 (max)1.77/(min)1.49 (max)4.32/(min)3.60 (max)1.98/(min)1.22 - 32 1Pack(2PC) 1 5/16x32 41696164 5.99 SGD
In stock
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 38 1Pack(5PC) 1 3/16x38 41696067 5.99 SGD
In stock
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 38 1Pack(3PC) 1 1/4x38 41696137 9.99 SGD
In stock
W5/16 (max)15.14/(min)14.26 (max)1.77/(min)1.49 (max)4.32/(min)3.60 (max)1.98/(min)1.22 - 20 1Pack(2PC) 1 5/16x20 41696146 4.99 SGD
In stock
W5/16 (max)15.14/(min)14.26 (max)1.77/(min)1.49 (max)4.32/(min)3.60 (max)1.98/(min)1.22 - 25 1Pack(2PC) 1 5/16x25 41696155 4.99 SGD
In stock
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 32 1Pack(4PC) 1 1/4x32 41696121 4.99 SGD
In stock
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 12 1Pack(8PC) 1 3/16x12 41696024 4.99 SGD
In stock
W3/16 (max)9.18/(min)8.47 (max)1.26/(min)1.04 (max)2.63/(min)2.13 (max)1.28/(min)0.76 24 10 1Pack(9PC) 1 3/16x10 41696015 5.99 SGD
In stock
W1/4 (max)12.18/(min)11.42 (max)1.58/(min)1.30 (max)3.50/(min)2.84 (max)1.57/(min)1.03 20 25 1Pack(4PC) 1 1/4x25 41696112 4.99 SGD
In stock
W1/4 (Maximum) 12.18 / (Min) 11.42 (Maximum) 1.58 / (Min) 1.30 (Maximum) 3.50 / (Min) 2.84 (Maximum) 1.57 / (Min) 1.03 20 16 1Pack(5PC) 1 1/4x16 41696094 4.99 SGD
In stock
W1/4 (Maximum) 12.18 / (Min) 11.42 (Maximum) 1.58 / (Min) 1.30 (Maximum) 3.50 / (Min) 2.84 (Maximum) 1.57 / (Min) 1.03 20 20 1Pack(5PC) 1 1/4x20 41696103 4.99 SGD
In stock
W1/4 (Maximum) 12.18 / (Min) 11.42 (Maximum) 1.58 / (Min) 1.30 (Maximum) 3.50 / (Min) 2.84 (Maximum) 1.57 / (Min) 1.03 20 12 1Pack(6PC) 1 1/4x12 41696085 4.99 SGD
In stock
W3/16 (Maximum) 9.18 / (Min) 8.47 (Maximum) 1.26 / (Min) 1.04 (Maximum) 2.63 / (Min) 2.13 (Maximum) 1.28 / (Min) 0.76 24 32 1Pack(5PC) 1 3/16x32 41696051 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of drill machine vice
4
From Japan
On 2016-10-03 14:37:51
I bought w1 / 4 * 12 and used it for repairing the era vise for drilling machine. Among the few shops dealing with wit screws, I am very thankful that I could purchase in small quantities. If possible, + screws are better, so I score 1 point.
This review is about item#41696085.

Related Products