Buy more than* S$200* and get FREE SHIPPING

Cheese Head Screw, Small Flat-blade, Stainless Steel

3.71 (14)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 0.8 2 1.1 M3 0.5 6 1Pack(15PC) 1 3x6 41746031 4.99 SGD
In stock
- - - - M1.0 0.25 3 1Pack(8PC) 1 M1.0x3.0 42281951 4.99 SGD
Shipped after 2018-01-30
- - - - M1.6 0.35 3 1Pack(8PC) 1 M1.6x3.0 42276412 4.99 SGD
In stock
14 1.6 5.2 2.8 M8 1.25 30 1PC 1 8x30 41746336 5.99 SGD
In stock
9 1.2 3.3 1.8 M5 0.8 30 1Pack(4PC) 1 5x30 41746232 4.99 SGD
In stock
7 1 2.6 1.4 M4 0.7 8 1Pack(13PC) 1 4x8 41746117 4.99 SGD
In stock
7 1 2.6 1.4 M4 0.7 6 1Pack(13PC) 1 4x6 41746101 4.99 SGD
In stock
- - - - M2 0.4 4 1Pack(13PC) 1 2x4 41745986 4.99 SGD
In stock
10.5 1.2 3.9 2.1 M6 1 25 1Pack(3PC) 1 6x25 41746284 5.99 SGD
In stock
10.5 1.2 3.9 2.1 M6 1 20 1Pack(3PC) 1 6x20 41746275 4.99 SGD
In stock
9 1.2 3.3 1.8 M5 0.8 25 1Pack(4PC) 1 5x25 41746223 4.99 SGD
In stock
10.5 1.2 3.9 2.1 M6 1 12 1Pack(3PC) 1 6x12 41746257 5.99 SGD
In stock
9 1.2 3.3 1.8 M5 0.8 16 1Pack(5PC) 1 5x16 41746205 4.99 SGD
In stock
9 1.2 3.3 1.8 M5 0.8 12 1Pack(6PC) 1 5x12 41746196 4.99 SGD
In stock
9 1.2 3.3 1.8 M5 0.8 10 1Pack(6PC) 1 5x10 41746187 4.99 SGD
In stock
7 1 2.6 1.4 M4 0.7 25 1Pack(7PC) 1 4x25 41746162 5.99 SGD
In stock
7 1 2.6 1.4 M4 0.7 16 1Pack(9PC) 1 4x16 41746144 4.99 SGD
In stock
5.5 0.8 2 1.1 M3 0.5 20 1Pack(8PC) 1 3x20 41746083 4.99 SGD
In stock
14 1.6 5.2 2.8 M8 1.25 20 1Pack(2PC) 1 8x20 41746311 5.99 SGD
In stock
14 1.6 5.2 2.8 M8 1.25 16 1Pack(2PC) 1 8x16 41746302 5.99 SGD
In stock
10.5 1.2 3.9 2.1 M6 1 30 1Pack(3PC) 1 6x30 41746293 4.99 SGD
In stock
5.5 0.8 2 1.1 M3 0.5 12 1Pack(12PC) 1 3x12 41746065 4.99 SGD
In stock
- - - - M2 0.4 8 1Pack(12PC) 1 2x8 41746013 4.99 SGD
In stock
- - - - M2 0.4 5 1Pack(13PC) 1 2x5 41745995 4.99 SGD
In stock
10.5 1.2 3.9 2.1 M6 1 10 1Pack(4PC) 1 6x10 41746241 4.99 SGD
In stock
7 1 2.6 1.4 M4 0.7 20 1Pack(8PC) 1 4x20 41746153 4.99 SGD
In stock
14 1.6 5.2 2.8 M8 1.25 25 1Pack(2PC) 1 8x25 41746327 5.99 SGD
In stock
- - - - M2 0.4 3 1Pack(13PC) 1 2x3 41745977 4.99 SGD
In stock
- - - - M1.0 0.25 2 1Pack(8PC) 1 M1.0x2.0 42281933 4.99 SGD
In stock
- - - - M1.6 0.35 2 1Pack(8PC) 1 M1.6x2.0 42276403 4.99 SGD
In stock
5.5 0.8 2 1.1 M3 0.5 16 1Pack(10PC) 1 3x16 41746074 4.99 SGD
Shipped after 2018-01-30
5.5 0.8 2 1.1 M3 0.5 10 1Pack(15PC) 1 3x10 41746056 4.99 SGD
In stock
5.5 0.8 2 1.1 M3 0.5 25 1Pack(8PC) 1 3x25 41746092 4.99 SGD
In stock
- - - - M1.4 0.3 3 1Pack(8PC) 1 M1.4x3.0 42282037 4.99 SGD
In stock
- - - - M1.4 0.3 2.5 1Pack(8PC) 1 M1.4x2.5 42282021 5.99 SGD
In stock
- - - - M1.4 0.3 2 1Pack(8PC) 1 M1.4x2.0 42282012 4.99 SGD
In stock
- - - - M1.2 0.25 4 1Pack(8PC) 1 M1.2x4.0 42282003 4.99 SGD
In stock
- - - - M1.0 0.25 4 1Pack(8PC) 1 M1.0x4.0 42281967 4.99 SGD
In stock
- - - - M1.0 0.25 2.5 1Pack(8PC) 1 M1.0x2.5 42281942 4.99 SGD
Shipped after 2018-01-30
- - - - M1.2 0.25 2.5 1Pack(8PC) 1 M1.2x2.5 42281985 9.99 SGD
In stock
- - - - M1.2 0.25 2 1Pack(8PC) 1 M1.2x2.0 42281976 4.99 SGD
In stock
- - - - M1.2 0.25 3 1Pack(8PC) 1 M1.2x3.0 42281994 4.99 SGD
Shipped after 2018-01-26
7 1 2.6 1.4 M4 0.7 10 1Pack(13PC) 1 4x10 41746126 4.99 SGD
In stock
9 1.2 3.3 1.8 M5 0.8 20 1Pack(5PC) 1 5x20 41746214 4.99 SGD
In stock
- - - - M2 0.4 6 1Pack(13PC) 1 2x6 41746004 4.99 SGD
In stock
5.5 0.8 2 1.1 M3 0.5 8 1Pack(15PC) 1 3x8 41746047 4.99 SGD
In stock
7 1 2.6 1.4 M4 0.7 12 1Pack(10PC) 1 4x12 41746135 4.99 SGD
In stock
- - - - M1.6 0.35 4 1Pack(8PC) 1 M1.6x4.0 42276421 4.99 SGD
In stock
- - - - M1.4 0.3 4 1Pack(8PC) 1 M1.4x4.0 42282046 4.99 SGD
In stock
- - - - M2 0.4 10 1Pack(12PC) 1 2x10 41746022 4.99 SGD
In stock
10.5 1.2 3.9 2.1 M6 1 16 1Pack(3PC) 1 6x16 41746266 4.99 SGD
In stock
7 1 2.6 1.4 M4 0.7 30 1Pack(5PC) 1 4x30 41746171 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 3
1 star 1
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2018-01-13 21:03:00
I bought it for decorating a motorbike, but I am happy that it will divide not only stainless steel but also UNIQLO plating etc.
This review is about item#41746126.
Fixing the car interior parts
2
From Japan
On 2017-08-21 12:21:29
Although there is no problem on the function, there is a problem in appearance. There are one or two small holes on the surface of the screw head, which may be attached during the manufacturing process, but can not it be eliminated?
This review is about item#41746144.
Machine maintenance
5
From Japan
On 2017-07-06 16:34:49
I bought it for use as a part of vape (heated electronic cigarette). I found something of the same size in stainless steel and I was in trouble because I found it with Monotaro san. I would like to ask you again in Monotaro.
This review is about item#41745995.
Assembling precision parts
5
From Japan
On 2017-06-23 14:31:20
It is processed with high precision. The part of the slippery was also accurately in the middle and the precision of the product increased.
This review is about item#42281967.
Used for replacing the guide
3
From Japan
On 2017-05-29 20:59:50
I want a M3.5 flat screw. Sometimes you need M4, sometimes you need M 3.5. The number is about 20, so you can not buy thousands.
This review is about item#41746144.
Wrist screw
5
From Japan
On 2017-03-15 14:55:03
It is a small screw not on sale on the market It was saved by being found by Monotarou
This review is about item#42282037.
Production of mechanism assembly
4
From Japan
On 2016-12-24 19:57:42
There are few kinds of minus screws, it is hard to find robust materials, but I feel that it was good to purchase.
This review is about item#41746056.
Maintenance of the motorcycle
5
From Japan
On 2016-11-26 00:19:44
I am extremely happy that minus screw of cheese head which I can not see so much is available. Although there are marks at the time of processing in the head part, it became anxious if it polished. We will hope for not only stainless steel material but also products development with iron + plating material.
This review is about item#41746293.
Use a place where a minus screw is required
5
From Japan
On 2016-01-17 18:57:35
For screws such as a Phillips screw or Hexagon, it is used for parts that are not suitable for appearance. Since minus screws are rarely given out, we are using it very conveniently.
This review is about item#41746074.
Auto Repair
5
From Japan
On 2016-01-14 16:31:20
I am glad that it is available because it is difficult to obtain.
This review is about item#41746056.

Related Products