Buy more than* S$200* and get FREE SHIPPING

Cheese Head Screw,Small, Flat-blade, Brass

4.67 (9)
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 10 M3 5.5 0.8 2 1.1 1Pack(13PC) 1 3x10 41742547 4.99 SGD
In stock
0.8 15 M5 9 1.2 3.3 1.8 1Pack(4PC) 1 5x15 41742617 4.99 SGD
In stock
0.7 16 M4 7 1 2.6 1.4 1Pack(7PC) 1 4x16 41742583 4.99 SGD
In stock
0.7 8 M4 7 1 2.6 1.4 1Pack(10PC) 1 4x8 41742574 4.99 SGD
In stock
0.7 6 M4 7 1 2.6 1.4 1Pack(10PC) 1 4x6 41742565 4.99 SGD
In stock
0.5 6 M3 5.5 0.8 2 1.1 1Pack(17PC) 1 3x6 41742522 4.99 SGD
In stock
0.5 8 M3 5.5 0.8 2 1.1 1Pack(15PC) 1 3x8 41742531 4.99 SGD
In stock
1 25 M6 10.5 1.2 3.9 2.1 1Pack(3PC) 1 6x25 41742687 4.99 SGD
In stock
1 40 M6 10.5 1.2 3.9 2.1 1Pack(2PC) 1 6x40 41742696 4.99 SGD
In stock
1.25 15 M8 14 1.6 5.2 2.8 1Pack(2PC) 1 8x15 41742714 5.99 SGD
In stock
1 12 M6 10.5 1.2 3.9 2.1 1Pack(4PC) 1 6x12 41742644 5.99 SGD
In stock
1 10 M6 10.5 1.2 3.9 2.1 1Pack(4PC) 1 6x10 41742635 4.99 SGD
In stock
0.8 8 M5 9 1.2 3.3 1.8 1Pack(6PC) 1 5x8 41742592 4.99 SGD
In stock
1 20 M6 10.5 1.2 3.9 2.1 1Pack(3PC) 1 6x20 41742671 4.99 SGD
In stock
1 16 M6 10.5 1.2 3.9 2.1 1Pack(3PC) 1 6x16 41742662 4.99 SGD
In stock
1 15 M6 10.5 1.2 3.9 2.1 1Pack(3PC) 1 6x15 41742653 4.99 SGD
Shipped after 2018-05-02
1.25 20 M8 14 1.6 5.2 2.8 1Pack(2PC) 1 8x20 41742732 5.99 SGD
In stock
1.25 50 M8 14 1.6 5.2 2.8 1PC 1 8x50 41742757 5.99 SGD
In stock
0.8 10 M5 9 1.2 3.3 1.8 1Pack(5PC) 1 5x10 41742601 4.99 SGD
In stock
1.25 25 M8 14 1.6 5.2 2.8 1PC 1 8x25 41742741 4.99 SGD
In stock
1.25 16 M8 14 1.6 5.2 2.8 1Pack(2PC) 1 8x16 41742723 4.99 SGD
In stock
1.25 12 M8 14 1.6 5.2 2.8 1Pack(2PC) 1 8x12 41742705 4.99 SGD
In stock
1 8 M6 10.5 1.2 3.9 2.1 1Pack(4PC) 1 6x8 41742626 4.99 SGD
In stock
0.7 5 M4 7 1 2.6 1.4 1Pack(10PC) 1 4x5 41742556 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
When you want to show it fashionable
4
From Japan
On 2018-02-23 16:50:29
It is considerably effective when you want to show it to an accent with furniture and interior. It is fashionable.
This review is about item#41742723.
For decoration
5
From Japan
On 2017-11-28 18:01:38
Things like this are difficult to obtain, but they are rich in size and really appreciated
This review is about item#41742696.
In a model
5
From Japan
On 2017-08-10 20:33:58
It is not normal usage, but it was very useful. I do not want you to stop selling.
This review is about item#41742547.
Used for display
5
From Japan
On 2017-04-14 15:38:17
For the product we have no problem at all and we are satisfied. The problem is about shipping costs, just buying a screw, we will hesitate to purchase higher shipping costs than the main body, I felt it would be even more easy to purchase if it became usable by something like outside fixed form or smart letter
This review is about item#41742574.
Auto Repair
5
From Japan
On 2016-08-28 16:40:55
It is saved because it is a product with few handling stores.
This review is about item#41742617.
Motorcycle cover fixing
5
From Japan
On 2016-06-08 21:23:31
I did not have a flathead minus screw, but it was nice to be here and brass accents were good.
This review is about item#41742601.
Tool decoration
5
From Japan
On 2016-04-05 15:36:12
very satisfied
This review is about item#41742574.
For art work joints
3
From Japan
On 2015-11-04 15:28:13
Unlike photographs, there are circular lines cut by machines in the flat part of the head in all six. It will be beautiful if you sprinkle it, but it takes time and effort to do so. If you ignored the perfection degree you could use it as it was.
This review is about item#41742741.
Retro radio repair
5
From Japan
On 2015-06-22 14:45:38
I am looking forward to changing color as retro feeling over time.
This review is about item#41742531.

Related Products