Buy more than* S$200* and get FREE SHIPPING

Phillips JIS Round Head Screw, Stainless Steel, Pack Product

5.00 (1)
Cross Hole Number
2
Material
Stainless
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 30 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(8PC) 1 5x30 41692883 4.99 SGD
Shipped after 2018-06-27
0.6 10 (Max) 1.33, (Min) 0.76 M3 5.5 3.5 2 1Pack(34PC) 1 3x10 41692664 4.99 SGD
In stock
0.9 8 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(15PC) 1 5x8 41692813 5.99 SGD
Shipped after 2018-06-27
0.75 12 (Max) 1.93, (Min) 1.35 M4 7 4.1 2.6 1Pack(25PC) 1 4x12 41692734 4.99 SGD
In stock
0.9 16 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(12PC) 1 5x16 41692856 5.99 SGD
Shipped after 2018-06-27
0.75 45 (Max) 1.93, (Min) 1.35 M4 7 4.1 2.6 1Pack(10PC) 1 4x45 41692795 5.99 SGD
Shipped after 2018-06-27
0.75 30 (Max) 1.93, (Min) 1.35 M4 7 4.1 2.6 1Pack(13PC) 1 4x30 41692786 5.99 SGD
In stock
0.75 25 (Max) 1.93, (Min) 1.35 M4 7 4.1 2.6 1Pack(15PC) 1 4x25 41692777 5.99 SGD
Shipped after 2018-06-27
0.75 16 (Max) 1.93, (Min) 1.35 M4 7 4.1 2.6 1Pack(20PC) 1 4x16 41692752 5.99 SGD
Shipped after 2018-06-27
0.6 5 (Max) 1.33, (Min) 0.76 M3 5.5 3.5 2 1Pack(34PC) 1 3x5 41692637 4.99 SGD
In stock
0.6 15 (Max) 1.33, (Min) 0.76 M3 5.5 3.5 2 1Pack(34PC) 1 3x15 41692682 4.99 SGD
In stock
0.6 12 (Max) 1.33, (Min) 0.76 M3 5.5 3.5 2 1Pack(34PC) 1 3x12 41692673 5.99 SGD
Shipped after 2018-06-27
0.9 6 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(15PC) 1 5x6 41692804 4.99 SGD
In stock
0.9 35 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(7PC) 1 5x35 41692892 5.99 SGD
Shipped after 2018-06-27
0.9 25 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(10PC) 1 5x25 41692874 5.99 SGD
Shipped after 2018-06-27
0.75 6 (Max) 1.93, (Min) 1.35 M4 7 4.1 2.6 1Pack(25PC) 1 4x6 41692707 4.99 SGD
In stock
0.6 8 (Max) 1.33, (Min) 0.76 M3 5.5 3.5 2 1Pack(34PC) 1 3x8 41692655 5.99 SGD
In stock
0.6 4 (Max) 1.33, (Min) 0.76 M3 5.5 3.5 2 1Pack(34PC) 1 3x4 41692621 4.99 SGD
In stock
0.75 15 (Maximum) 1.93 / (Min) 1.35 M4 7 4.1 2.6 1Pack(20PC) 1 4x15 41692743 4.99 SGD
In stock
0.75 10 (Maximum) 1.93 / (Min) 1.35 M4 7 4.1 2.6 1Pack(25PC) 1 4x10 41692725 4.99 SGD
In stock
0.9 10 (Maximum) 2.63 / (Min) 2.04 M5 9 4.8 3.4 1Pack(15PC) 1 5x10 41692822 4.99 SGD
In stock
0.6 6 (Maximum) 1.33 / (Min) 0.76 M3 5.5 3.5 2 1Pack(34PC) 1 3x6 41692646 4.99 SGD
In stock
0.75 20 (Maximum) 1.93 / (Min) 1.35 M4 7 4.1 2.6 1Pack(17PC) 1 4x20 41692761 4.99 SGD
In stock
0.75 5 (Maximum) 1.93 / (Min) 1.35 M4 7 4.1 2.6 1Pack(25PC) 1 4x5 41692691 4.99 SGD
In stock
0.9 20 (Maximum) 2.63 / (Min) 2.04 M5 9 4.8 3.4 1Pack(10PC) 1 5x20 41692865 4.99 SGD
In stock
0.75 8 (Maximum) 1.93 / (Min) 1.35 M4 7 4.1 2.6 1Pack(25PC) 1 4x8 41692716 4.99 SGD
In stock
0.9 15 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(12PC) 1 5x15 41692847 4.99 SGD
In stock
0.9 12 (Max) 2.63, (Min) 2.04 M5 9 4.8 3.4 1Pack(13PC) 1 5x12 41692831 5.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2014-07-31 16:31:21
I was able to use it for work with confidence by making it solid.
This review is about item#41692637.

Related Products