Buy more than* S$200* and get FREE SHIPPING

Phillips UNC FLAT Unified Screw, Stainless Steel

4.60 (5)
Material
Stainless
...see all>
Product Options
ADD TO CART
Head Height H (mm) Screw Outer Diameter D (mm) Surface Processing Length (inch) Nominal Designation of Screw Dimensions A (mm) Number of Threads Dimension H (mm) Cross Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Height H (mm) Screw Outer Diameter D (mm) Surface Processing Length (inch) Nominal Designation of Screw Dimensions A (mm) Number of Threads Dimension H (mm) Cross Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 3/8 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(6PC) 1 #6x3/8 41694222 4.99 SGD
In stock
- - - 3/16 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 1Pack(4PC) 1 #4x3/16 41694082 4.99 SGD
In stock
- - - 3/16 No.3 (max)4.902/(min)4.572 48 (max)1.803/(min)1.574 1 1Pack(3PC) 1 #3x3/16 41694073 5.99 SGD
Shipped after 2018-05-29
2.9 4.8 Cloth 1"1/2 #10 (max)9.779/(min)8.636 24 - 2 1Pack(2PC) 1 #10x1"1/2 42276491 5.99 SGD
In stock
- - - 7/16 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(3PC) 1 #8x7/16 41694335 5.99 SGD
Shipped after 2018-05-29
- - - 5/8 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(4PC) 1 #8x5/8 41694353 5.99 SGD
In stock
- - - 3/4 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(4PC) 1 #8x3/4 41694362 4.99 SGD
In stock
- - - 5/16 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(4PC) 1 #6x5/16 41694213 4.99 SGD
In stock
- - - 1 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(4PC) 1 #6x1" 41694274 5.99 SGD
Shipped after 2018-05-29
2.1 3.5 Cloth 1"3/4 #6 (max)7.086/(min)6.197 32 - 2 1Pack(2PC) 1 #6-32x1"3/4 42276464 5.99 SGD
Shipped after 2018-05-29
- - - 1/2 No.5 - 40 - 1 1Pack(3PC) 1 #5x1/2 41694186 5.99 SGD
Shipped after 2018-05-29
- - - 5/8 No.2 (max)4.241/(min)3.937 56 (max)1.574/(min)1.346 1 1Pack(7PC) 1 #2x5/8 41694055 5.99 SGD
Shipped after 2018-05-29
- - - 3/4 No.12 - 24 - 2 1PC 1 #12x3/4 41694511 5.99 SGD
Shipped after 2018-05-29
- - - 5/16 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 1Pack(3PC) 1 #10x5/16 41694432 5.99 SGD
Shipped after 2018-05-29
2.9 4.8 Cloth 1"1/4 #10 (max)9.779/(min)8.636 24 - 2 1Pack(2PC) 1 #10x1"1/4 42276482 4.99 SGD
Shipped after 2018-05-29
- - - 7/8 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(3PC) 1 #6x7/8 41694265 5.99 SGD
Shipped after 2018-05-29
- - - 3/4 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(6PC) 1 #6x3/4 41694256 5.99 SGD
Shipped after 2018-05-29
1.7 2.8 Cloth 1"1/4 #4 (max)5.715/(min)4.953 40 - 1 1Pack(2PC) 1 #4-40x1"1/4 42276455 5.99 SGD
Shipped after 2018-05-29
- - - 5/16 No.2 (max)4.241/(min)3.937 56 (max)1.574/(min)1.346 1 1Pack(8PC) 1 #2x5/16 41694021 5.99 SGD
Shipped after 2018-05-29
- - - 1-1/2 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(2PC) 1 #8x1"1/2 41694414 5.99 SGD
Shipped after 2018-05-29
- - - 1 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(3PC) 1 #8x1" 41694387 4.99 SGD
In stock
- - - 3/16 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(4PC) 1 #6x3/16 41694195 5.99 SGD
Shipped after 2018-05-29
- - - 1/4 No.5 - 40 - 1 1Pack(3PC) 1 #5x1/4 41694161 5.99 SGD
Shipped after 2018-05-29
- - - 5/8 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 1Pack(7PC) 1 #4x5/8 41694143 6.99 SGD
Shipped after 2018-05-29
- - - 1/2 No.2 (max)4.241/(min)3.937 56 (max)1.574/(min)1.346 1 1Pack(8PC) 1 #2x1/2 41694046 6.99 SGD
Shipped after 2018-05-29
- - - 1-3/4 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 1PC 1 #10x1"3/4 41694493 5.99 SGD
Shipped after 2018-05-29
- - - 2 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 1PC 1 1/4x2" 41694572 6.99 SGD
Shipped after 2018-05-29
- - - 7/8 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(2PC) 1 #8x7/8 41694371 5.99 SGD
Shipped after 2018-05-29
- - - 5/16 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(3PC) 1 #8x5/16 41694317 4.99 SGD
In stock
- - - 1/4 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(3PC) 1 #8x1/4 41694301 4.99 SGD
In stock
- - - 1-1/8 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(2PC) 1 #8x1"1/8 41694396 4.99 SGD
Shipped after 2018-05-29
2.5 4.1 Cloth 1"3/4 #8 (max)8.432/(min)7.416 32 - 2 1Pack(2PC) 1 #8-32x1"3/4 42276473 6.99 SGD
Shipped after 2018-05-29
- - - 3/8 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 1Pack(8PC) 1 #4x3/8 41694116 4.99 SGD
In stock
- - - 3/8 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 1Pack(2PC) 1 1/4x3/8 41694527 4.99 SGD
In stock
- - - 1 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 1PC 1 1/4x1" 41694563 4.99 SGD
In stock
- - - 3/4 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 1Pack(2PC) 1 1/4x3/4 41694554 5.99 SGD
In stock
3.9 6.3 Cloth 7/8 1/4 (max)12.877/(min)11.48 20 - 3 1PC 1 1/4-20x7/8 42276507 4.99 SGD
In stock
- - - 3/8 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(3PC) 1 #8x3/8 41694326 4.99 SGD
In stock
- - - 1-1/4 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(3PC) 1 #8x1"1/4 41694405 4.99 SGD
In stock
- - - 1-1/4 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(3PC) 1 #6x1"1/4 41694283 5.99 SGD
Shipped after 2018-05-29
- - - 1-1/2 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(3PC) 1 #6x1"1/2 41694292 5.99 SGD
Shipped after 2018-05-29
- - - 7/16 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 1Pack(5PC) 1 #4x7/16 41694125 4.99 SGD
In stock
- - - 5/16 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 1Pack(8PC) 1 #4x5/16 41694107 5.99 SGD
Shipped after 2018-05-29
- - - 3/4 No.2 (max)4.241/(min)3.937 56 (max)1.574/(min)1.346 1 1Pack(7PC) 1 #2x3/4 41694064 6.99 SGD
Shipped after 2018-05-29
- - - 3/16 No.2 (max)4.241/(min)3.937 56 (max)1.574/(min)1.346 1 1Pack(5PC) 1 #2x3/16 41694003 4.99 SGD
In stock
- - - 1/2 No.12 - 24 - 2 1PC 1 #12x1/2 41694502 5.99 SGD
Shipped after 2018-05-29
- - - 3/4 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 1Pack(3PC) 1 #10x3/4 41694475 5.99 SGD
Shipped after 2018-05-29
- - - 1 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 1Pack(2PC) 1 #10x1" 41694484 5.99 SGD
Shipped after 2018-05-29
- - - 5/8 No.10 (Maximum) 9.474 / (minimum) 9.067 24 (Maximum) 3.378 / (minimum) 3.098 2 1Pack(3PC) 1 #10x5/8 41694466 4.99 SGD
In stock
- - - 2013/03/08 No.10 (Maximum) 9.474 / (minimum) 9.067 24 (Maximum) 3.378 / (minimum) 3.098 2 1Pack(3PC) 1 #10x3/8 41694441 4.99 SGD
In stock
- - - 2 No.8 (Maximum) 8.178 / (minimum) 7.772 32 (Maximum) 2.921 / (minimum) 2.667 2 1Pack(2PC) 1 #8x2" 41694423 5.99 SGD
In stock
- - - 41641 41643 (Maximum) 12.496 / (Min) 12.014 20 (Max) 4.445 / (Min) 4.114 3 1Pack(2PC) 1 1/4x1/2 41694536 5.99 SGD
In stock
- - - 41641 No.10 (Max) 9.474 / (Min) 9.067 24 (Max) 3.378 / (Min) 3.098 2 1Pack(3PC) 1 #10x1/2 41694457 4.99 SGD
In stock
- - - 41641 No.6 (Max) 6.858 / (Min) 6.502 32 (Max) 2.463 / (Min) 2.209 2 1Pack(6PC) 1 #6x1/2 41694231 4.99 SGD
In stock
- - - 41767 41643 (Maximum) 12.496 / (Min) 12.014 20 (Max) 4.445 / (Min) 4.114 3 1Pack(2PC) 1 1/4x5/8 41694545 5.99 SGD
In stock
- - - 41643 No.6 (Max) 6.858 / (Min) 6.502 32 (Max) 2.463 / (Min) 2.209 2 1Pack(5PC) 1 #6x1/4 41694204 4.99 SGD
In stock
- - - 41643 No.4 (Max) 5.562 / (Min) 5.207 40 (Max) 2.032 / (Min) 1.778 1 1Pack(8PC) 1 #4x1/4 41694091 4.99 SGD
In stock
- - - 1/2 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 1Pack(5PC) 1 #8x1/2 41694344 4.99 SGD
In stock
- - - 5/8 No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 1Pack(6PC) 1 #6x5/8 41694247 5.99 SGD
Shipped after 2018-05-29
- - - 3/8 No.5 - 40 - 1 1Pack(3PC) 1 #5x3/8 41694177 5.99 SGD
Shipped after 2018-05-29
- - - 1/2 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 1Pack(8PC) 1 #4x1/2 41694134 6.99 SGD
Shipped after 2018-05-29
- - - 1 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 1Pack(3PC) 1 #4x1" 41694152 4.99 SGD
In stock
1.7 2.8 Cloth 3/4 #4 (max)5.715/(min)4.953 40 - 1 1Pack(4PC) 1 #4-40x3/4 42276446 5.99 SGD
Shipped after 2018-05-29
- - - 3/8 No.2 (max)4.241/(min)3.937 56 (max)1.574/(min)1.346 1 1Pack(8PC) 1 #2x3/8 41694037 9.99 SGD
Shipped after 2018-05-29
- - - 1/4 No.2 (max)4.241/(min)3.937 56 (max)1.574/(min)1.346 1 1Pack(8PC) 1 #2x1/4 41694012 5.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To replace parts that were fixed with UNC pan pot screws for US products to other parts.
5
From Japan
On 2018-05-22 16:16:28
When exchanging parts fixed with "UNC # 8" which is not handled at home centers, there were many variations of length with countersunk screws and it was very useful.
This review is about item#41694353.
Repair of US equipment
3
From Japan
On 2018-02-27 23:40:43
I am saved. But, it is better if inexpensive UNIQLO too ...
This review is about item#41694204.
Attaching the camera to photographic equipment
5
From Japan
On 2017-04-08 14:38:43
Unified standard screws were not easy to obtain with home centers etc. We were in trouble. It was easy to obtain with mail order of monotaro and it was saved.
This review is about item#41694554.
Overseas standard furniture maintenance
5
From Japan
On 2017-03-24 16:04:01
It was saved because it was a standard not in the home center.
This review is about item#41694527.
Fixing the camera during shooting
5
From Japan
On 2017-03-24 14:38:06
Unified standard screws (regardless of professional dealers) are actually difficult to obtain easily. (There are only a few standards even in Tokyu Hands etc ..) I got it easily by mail order mail order.
This review is about item#42276507.

Related Products