Buy more than* S$200* and get FREE SHIPPING

Phillips UNC PAN Unified Screw, Stainless Steel

4.78 (9)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions A (mm) Number of Threads Dimension H (mm) Cross Hole Number Screw Outer Diameter D (mm) Thickness (mm) Length (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions A (mm) Number of Threads Dimension H (mm) Cross Hole Number Screw Outer Diameter D (mm) Thickness (mm) Length (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 5/8 1Pack(2PC) 1 1/4x5/8 41693915 5.22 SGD
In stock
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 5/16 1Pack(2PC) 1 1/4x5/16 41693872 6.55 SGD
Shipped after 2017-11-27
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 1-3/8 1Pack(2PC) 1 #8x1"3/8 41693671 4.87 SGD
In stock
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 1-3/4 1Pack(2PC) 1 #8x1"3/4 41693696 5.99 SGD
Shipped after 2017-11-27
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 1-1/8 1Pack(2PC) 1 #8x1"1/8 41693653 5.74 SGD
Shipped after 2017-11-27
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 1-3/8 1Pack(2PC) 1 #4x1"3/8 41693285 5.01 SGD
Shipped after 2017-11-27
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 1-3/4 1Pack(2PC) 1 #4x1"3/4 41693294 5.74 SGD
Shipped after 2017-11-27
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 1-1/8 1Pack(2PC) 1 #4x1"1/8 41693267 5.74 SGD
Shipped after 2017-11-27
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 1/2 1Pack(8PC) 1 #2x1/2 41693057 5.74 SGD
Shipped after 2017-11-27
No.1 (max)3.606/(min)3.302 64 (max)1.346 to 1.117 0 - - 3/8 1Pack(2PC) 1 #1x3/8 41692953 9.76 SGD
Shipped after 2017-11-27
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 5/8 1Pack(3PC) 1 #10x5/8 41693757 4.23 SGD
In stock
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 3/8 1Pack(4PC) 1 #10x3/8 41693732 5.74 SGD
Shipped after 2017-11-27
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 3/4 1Pack(3PC) 1 #10x3/4 41693766 4.23 SGD
In stock
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 2 1PC 1 #10x2" 41693811 9.76 SGD
Shipped after 2017-11-27
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 1/4 1Pack(4PC) 1 #10x1/4 41693714 4.23 SGD
In stock
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 1-3/4 1PC 1 #10x1"3/4 41693802 5.74 SGD
Shipped after 2017-11-27
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 1-1/2 1Pack(2PC) 1 #10x1"1/2 41693793 5.22 SGD
In stock
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 6.3 - 1"1/4 1PC 1 1/4x1"1/4 42276534 5.74 SGD
Shipped after 2017-11-27
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 1-1/2 1PC 1 1/4x1"1/2 41693967 4.23 SGD
In stock
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 1 1PC 1 1/4x1" 41693942 4.23 SGD
In stock
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 7/8 1Pack(2PC) 1 #8x7/8 41693635 4.23 SGD
In stock
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 3/8 1Pack(5PC) 1 #8x3/8 41693583 4.23 SGD
In stock
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 5/16 1Pack(6PC) 1 #6x5/16 41693416 4.23 SGD
In stock
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 3/16 1Pack(6PC) 1 #6x3/16 41693391 4.23 SGD
In stock
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 2-1/4 1Pack(2PC) 1 #6x2"1/4 41693547 5.99 SGD
Shipped after 2017-11-27
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 1/8 1Pack(2PC) 1 #6x1/8 41693382 5.74 SGD
Shipped after 2017-11-27
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 5/8 1Pack(7PC) 1 #4x5/8 41693224 4.23 SGD
In stock
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 5/32 1Pack(8PC) 1 #4x5/32 41693145 4.23 SGD
In stock
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 3/16 1Pack(8PC) 1 #4x3/16 41693154 4.23 SGD
In stock
No.3 (max)4.902/(min)4.572 48 (max)1.803/(min)1.574 1 - - 1 1Pack(2PC) 1 #3x1" 41693127 4.17 SGD
In stock
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 5/8 1Pack(7PC) 1 #2x5/8 41693075 5.74 SGD
Shipped after 2017-11-27
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 5/16 1Pack(8PC) 1 #2x5/16 41693023 5.74 SGD
Shipped after 2017-11-27
No.1 (max)3.606/(min)3.302 64 (max)1.346 to 1.117 0 - - 3/4 1PC 1 #1x3/4 41692971 5.74 SGD
Shipped after 2017-11-27
No.1 (max)3.606/(min)3.302 64 (max)1.346 to 1.117 0 - - 1/4 1Pack(2PC) 1 #1x1/4 41692944 4.17 SGD
In stock
No.1 (max)3.606/(min)3.302 64 (max)1.346 to 1.117 0 - - 1/2 1Pack(2PC) 1 #1x1/2 41692962 10.16 SGD
Shipped after 2017-11-27
No.12 - 24 - - - - 3/8 1Pack(2PC) 1 #12x3/8 41693827 6.55 SGD
Shipped after 2017-11-27
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 7/8 1Pack(2PC) 1 #10x7/8 41693775 4.23 SGD
In stock
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 3/16 1Pack(3PC) 1 #8x3/16 41693556 4.23 SGD
Shipped after 2017-11-30
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 2 1Pack(2PC) 1 #8x2" 41693705 6.55 SGD
Shipped after 2017-11-27
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 1/4 1Pack(5PC) 1 #8x1/4 41693565 4.23 SGD
In stock
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 1-1/2 1Pack(2PC) 1 #8x1"1/2 41693687 5.74 SGD
Shipped after 2017-11-27
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 9/16 1Pack(4PC) 1 #6x9/16 41693452 4.17 SGD
In stock
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 7/8 1Pack(3PC) 1 #6x7/8 41693486 4.17 SGD
In stock
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 9/16 1Pack(4PC) 1 #4x9/16 41693215 4.17 SGD
In stock
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 5/32 1Pack(8PC) 1 #2x5/32 41692996 6.37 SGD
Shipped after 2017-11-27
No.12 - 24 - - - - 3/4 1PC 1 #12x3/4 41693845 5.74 SGD
Shipped after 2017-11-27
No.12 - 24 - - - - 1/2 1Pack(2PC) 1 #12x1/2 41693836 6.55 SGD
Shipped after 2017-11-27
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 3/4 1Pack(2PC) 1 1/4x3/4 41693924 5.22 SGD
In stock
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 2 1PC 1 1/4x2" 41693985 6.55 SGD
Shipped after 2017-11-27
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 6.3 - 1"3/8 1PC 1 1/4x1"3/8 42276543 7.46 SGD
Shipped after 2017-11-27
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 1-3/4 1PC 1 1/4x1"3/4 41693976 5.54 SGD
Shipped after 2017-11-27
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 5/8 1Pack(6PC) 1 #6x5/8 41693461 4.17 SGD
In stock
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 1-3/8 1Pack(2PC) 1 #6x1"3/8 41693513 4.26 SGD
In stock
No.5 - 40 - - - - 5/16 1Pack(3PC) 1 #5x5/16 41693321 5.74 SGD
Shipped after 2017-11-27
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 2-1/2 1PC 1 #4x2"1/2 41693303 6.52 SGD
Shipped after 2017-11-27
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 1/8 1Pack(4PC) 1 #4x1/8 41693136 4.17 SGD
In stock
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 9/16 1Pack(4PC) 1 #2x9/16 41693066 5.74 SGD
Shipped after 2017-11-27
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 1/8 1Pack(5PC) 1 #2x1/8 41692987 5.74 SGD
Shipped after 2017-11-27
3/8 - - - - - - 5/8 1PC 1 3/8x5/8 41693994 11.55 SGD
Shipped after 2017-11-27
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 7/8 1PC 1 1/4x7/8 41693933 9.76 SGD
Shipped after 2017-11-27
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 7/16 1Pack(2PC) 1 1/4x7/16 41693897 6.55 SGD
Shipped after 2017-11-27
1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 - - 1-1/8 1PC 1 1/4x1"1/8 41693951 4.23 SGD
In stock
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 7/16 1Pack(3PC) 1 #8x7/16 41693592 5.74 SGD
Shipped after 2017-11-27
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 5/16 1Pack(5PC) 1 #8x5/16 41693574 4.23 SGD
In stock
No.5 - 40 - - - - 1/4 1Pack(3PC) 1 #5x1/4 41693312 4.23 SGD
In stock
No.5 - 40 - - - - 1/2 1Pack(3PC) 1 #5x1/2 41693346 5.31 SGD
Shipped after 2017-11-27
No.5 - 40 - - - - 1 1Pack(2PC) 1 #5x1" 41693373 5.74 SGD
Shipped after 2017-11-27
No.3 (max)4.902/(min)4.572 48 (max)1.803/(min)1.574 1 - - 1/4 1Pack(3PC) 1 #3x1/4 41693102 5.74 SGD
Shipped after 2017-11-27
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 1-3/4 1Pack(2PC) 1 #6x1"3/4 41693531 4.23 SGD
In stock
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 1-1/4 1Pack(2PC) 1 #4x1"1/4 41693276 5.74 SGD
Shipped after 2017-11-27
#4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 2.8 - 2" 1Pack(2PC) 1 #4-40x2" 42276525 5.74 SGD
Shipped after 2017-11-27
No.3 (max)4.902/(min)4.572 48 (max)1.803/(min)1.574 1 - - 5/16 1Pack(3PC) 1 #3x5/16 41693111 5.74 SGD
Shipped after 2017-11-27
No.3 (max)4.902/(min)4.572 48 (max)1.803/(min)1.574 1 - - 3/16 1Pack(3PC) 1 #3x3/16 41693093 5.74 SGD
Shipped after 2017-11-27
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 7/16 1Pack(5PC) 1 #2x7/16 41693041 5.74 SGD
Shipped after 2017-11-27
No.12 - 24 - - - - 1 1PC 1 #12x1" 41693854 4.26 SGD
In stock
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 5/16 1Pack(4PC) 1 #10x5/16 41693723 4.67 SGD
In stock
No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 - - 1/2 1Pack(4PC) 1 #10x1/2 41693741 4.23 SGD
In stock
No.6 (Max) 6.858 / (Min) 6.502 32 (Max) 2.463 / (Min) 2.209 2 - - 41836 1Pack(4PC) 1 #6x7/16 41693434 4.17 SGD
In stock
No.6 (Max) 6.858 / (Min) 6.502 32 (Max) 2.463 / (Min) 2.209 2 - - 41641 1Pack(6PC) 1 #6x1/2 41693443 4.23 SGD
In stock
No.8 (Max) 8.178 / (Min) 7.772 32 (Max) 2.921 / (Min) 2.667 2 - - 1 1Pack(3PC) 1 #8x1" 41693644 4.23 SGD
In stock
No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 - - 1/2 1Pack(5PC) 1 #8x1/2 41693601 4.23 SGD
In stock
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 1-1/4 1Pack(3PC) 1 #6x1"1/4 41693504 4.17 SGD
In stock
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - (Including lining) about 0.9 1-1/2 1Pack(3PC) 1 #6x1"1/2 41693522 5.74 SGD
Shipped after 2017-11-27
No.6 (max)6.858/(min)6.502 32 (max)2.463/(min)2.209 2 - - 1 1Pack(4PC) 1 #6x1" 41693495 4.23 SGD
In stock
No.5 - 40 - - - - 5/8 1Pack(3PC) 1 #5x5/8 41693355 5.74 SGD
Shipped after 2017-11-27
No.5 - 40 - - - - 3/8 1Pack(3PC) 1 #5x3/8 41693337 5.74 SGD
Shipped after 2017-11-27
No.5 - 40 - - - - 3/4 1Pack(3PC) 1 #5x3/4 41693364 4.23 SGD
In stock
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 7/8 1Pack(3PC) 1 #4x7/8 41693242 5.74 SGD
Shipped after 2017-11-27
No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 - - 7/16 1Pack(4PC) 1 #4x7/16 41693197 9.76 SGD
Shipped after 2017-11-27
#4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 2.8 - 1"1/2 1Pack(2PC) 1 #4-40x1"1/2 42276516 5.74 SGD
Shipped after 2017-11-27
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 3/8 1Pack(8PC) 1 #2x3/8 41693032 5.74 SGD
Shipped after 2017-11-27
No.2 (max)4.241/(min)3.937 56 (max)1.574 to 1.346 1 - - 3/16 1Pack(8PC) 1 #2x3/16 41693005 4.17 SGD
In stock
No.10 (Max) 9.474 / (Min) 9.067 24 (Max) 3.378 / (Min) 3.098 2 - - 1 1Pack(3PC) 1 #10x1" 41693784 4.23 SGD
In stock
41643 (Maximum) 12.496 / (Min) 12.014 20 (Max) 4.445 / (Min) 4.114 3 - - 41643 1Pack(2PC) 1 1/4x1/4 41693863 5.15 SGD
In stock
No.4 (Maximum) 5.562 / (minimum) 5.207 40 (Maximum) 2.032 / (minimum) 1.778 1 - - 2013/01/04 1Pack(8PC) 1 #4x1/4 41693163 4.17 SGD
In stock
No.4 (Maximum) 5.562 / (minimum) 5.207 40 (Maximum) 2.032 / (minimum) 1.778 1 - - 2013/03/08 1Pack(8PC) 1 #4x3/8 41693181 4.17 SGD
In stock
No.8 (Maximum) 8.178 / (minimum) 7.772 32 (Maximum) 2.921 / (minimum) 2.667 2 - - 3/4 1Pack(4PC) 1 #8x3/4 41693626 4.23 SGD
In stock
No.4 (Maximum) 5.562 / (minimum) 5.207 40 (Maximum) 2.032 / (minimum) 1.778 1 - - 5/16 1Pack(8PC) 1 #4x5/16 41693172 4.17 SGD
In stock
No.6 (Maximum) 6.858 / (minimum) 6.502 32 (Maximum) 2.463 / (minimum) 2.209 2 - - 1/4 1Pack(6PC) 1 #6x1/4 41693407 4.23 SGD
In stock
No.2 (Maximum) 4.241 / (minimum) 3.937 56 (Maximum) from 1.574 to 1.346 1 - - 3/4 1Pack(7PC) 1 #2x3/4 41693084 4.17 SGD
In stock
No.8 (Maximum) 8.178 / (minimum) 7.772 32 (Maximum) 2.921 / (minimum) 2.667 2 - - 1-1/4 1Pack(3PC) 1 #8x1"1/4 41693662 4.23 SGD
In stock
No.6 (Maximum) 6.858 / (minimum) 6.502 32 (Maximum) 2.463 / (minimum) 2.209 2 - - 3/4 1Pack(6PC) 1 #6x3/4 41693477 4.17 SGD
In stock
41643 (Maximum) 12.496 / (Min) 12.014 20 (Max) 4.445 / (Min) 4.114 3 - - 41706 1Pack(2PC) 1 1/4x3/8 41693881 5.15 SGD
In stock
No.4 (Max) 5.562 / (Min) 5.207 40 (Max) 2.032 / (Min) 1.778 1 - - 41702 1Pack(4PC) 1 #4x3/4 41693233 4.26 SGD
In stock
No.4 (Max) 5.562 / (Min) 5.207 40 (Max) 2.032 / (Min) 1.778 1 - - 1 1Pack(3PC) 1 #4x1" 41693251 4.23 SGD
In stock
No.6 (Max) 6.858 / (Min) 6.502 32 (Max) 2.463 / (Min) 2.209 2 - - 41706 1Pack(6PC) 1 #6x3/8 41693425 4.32 SGD
In stock
No.8 (Max) 8.178 / (Min) 7.772 32 (Max) 2.921 / (Min) 2.667 2 - - 41767 1Pack(4PC) 1 #8x5/8 41693617 4.17 SGD
In stock
41643 (Maximum) 12.496 / (Min) 12.014 20 (Max) 4.445 / (Min) 4.114 3 - - 41641 1Pack(2PC) 1 1/4x1/2 41693906 5.22 SGD
In stock
No.2 (Max) 4.241 / (Min) 3.937 56 (Max)1.574 to 1.346 1 - - 41643 1Pack(8PC) 1 #2x1/4 41693014 4.39 SGD
In stock
No.4 (Max) 5.562 / (Min) 5.207 40 (Max) 2.032 / (Min) 1.778 1 - - 41641 1Pack(8PC) 1 #4x1/2 41693206 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Repair of overseas products
5
From Japan
On 2017-07-31 14:43:16
I was troubled by the neighbors DIY store but I was saved the next day.
This review is about item#41693163.
To fix HDD of PC
5
From Japan
On 2017-02-01 19:15:08
When using it for PC of DELL, there was a special screw and the exclusive parts were high, so if you purchased it because the outside diameter sizes were similar, it was not because it is a little round because it is an ordinary pan screw However, it got stuck in the mounter properly. I was lucky. Because it is difficult to obtain inch screws, it is difficult to measure the system with home centers and so it was good to write the size from the beginning.
This review is about item#41693407.
Parts lost
5
From Japan
On 2016-10-28 16:53:49
I searched for various places Finally I found this site. I was saved because we responded immediately.
This review is about item#41693741.
Used as mounting screws for transformers made in the USA
5
From Japan
On 2016-06-09 15:50:57
It was saved because the sales unit was appropriate amount.
This review is about item#41693163.
Installation of import door knob
5
From Japan
On 2016-04-20 16:22:09
You can purchase one with a length (2 inches) without handling at the home center. It was very helpful.
This review is about item#41693705.
For PC HD
5
From Japan
On 2014-06-15 16:13:29
Unified screws are not readily available. It was saved.
This review is about item#41693477.
PC repair
5
From Japan
On 2014-05-07 22:25:34
Since it is a unified screw, it was not available in general shops. I tried some professional traders, but there was no suitable one. Despite the minority, the price was reasonable and saved. I will also use it.
This review is about item#41693407.
Taking furniture
5
From Japan
On 2013-09-26 13:49:17
Price is also cheap, quality is also good. It is still nice if shipment is early.
This review is about item#41693662.
For repair of electrical control equipment
3
From Japan
On 2012-10-23 16:13:12
I was saved a lot while dealing with unifi machine screws. Material is not stainless steel, iron and chrome hope to sell cheap at around 50 to 100 units
This review is about item#41693154.

Related Products