Buy more than* S$200* and get FREE SHIPPING

Phillips UNF PAN Unified Screw, Stainless Steel

5.00 (2)
Material
Stainless
...see all>
Product Options
ADD TO CART
Screw Outer Diameter D (mm) Thread Pitch (mm) Length (inch) Nominal Designation of Screw Dimensions A (mm) Number of Threads Dimension H (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Outer Diameter D (mm) Thread Pitch (mm) Length (inch) Nominal Designation of Screw Dimensions A (mm) Number of Threads Dimension H (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 No.10 (Max) 9.474 / (Min) 9.067 24 (Max) 3.378 / (Min) 3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #10x1" 41694764 4.99 SGD
In stock
- - 3/16 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #10x3/16 41694676 5.99 SGD
Shipped after 2018-04-25
- - 5/16 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 #10x5/16 41694694 5.99 SGD
Shipped after 2018-04-25
- - 3 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #10x3" 41694816 6.99 SGD
Shipped after 2018-04-25
- - 2 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #10x2" 41694807 4.99 SGD
In stock
- - 1-3/4 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #10x1"3/4 41694791 4.99 SGD
Shipped after 2018-04-25
- - 3/4 No.4 (max)5.562/(min)5.207 40 (max)2.032/(min)1.778 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #4x3/4 41694651 9.99 SGD
Shipped after 2018-04-25
- - 1/8 No.0 (max)2.946/(min)2.641 80 (max)1.117/(min)0.914 0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #0x1/8 41694615 5.99 SGD
Shipped after 2018-04-25
- - 7/8 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #10x7/8 41694755 5.99 SGD
Shipped after 2018-04-25
- - 5/8 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #10x5/8 41694737 5.99 SGD
Shipped after 2018-04-25
- - 1/4 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 #10x1/4 41694685 5.99 SGD
Shipped after 2018-04-25
- - 5/8 No.0 (max)2.946/(min)2.641 80 (max)1.117/(min)0.914 0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #0x5/8 41694642 5.99 SGD
Shipped after 2018-04-25
- - 3/16 No.0 (max)2.946/(min)2.641 80 (max)1.117/(min)0.914 0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #0x3/16 41694624 5.99 SGD
Shipped after 2018-04-25
- - 5/8 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4x5/8 41694834 5.99 SGD
Shipped after 2018-04-25
- - 3/8 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4x3/8 41694825 5.99 SGD
Shipped after 2018-04-25
- - 3/4 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4x3/4 41694843 5.99 SGD
In stock
- - 7/16 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #10x7/16 41694712 5.99 SGD
Shipped after 2018-04-25
- - 1/2 No.10 (max)9.474/(min)9.067 32 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 #10x1/2 41694721 4.99 SGD
In stock
- - 1/4 No.0 (max)2.946/(min)2.641 80 (max)1.117/(min)0.914 0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #0x1/4 41694633 5.99 SGD
Shipped after 2018-04-25
- - 1-1/2 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4x1"1/2 41694861 8.99 SGD
Shipped after 2018-04-25
- - 1 1/4 (max)12.496/(min)12.014 20 (max)4.445/(min)4.114 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4x1" 41694852 6.99 SGD
In stock
- - 5/8 No.8 (max)8.178/(min)7.772 32 (max)2.921/(min)2.667 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #8x5/8 41694667 9.99 SGD
Shipped after 2018-04-25
- - 3/8 No.10 (max)9.474/(min)9.067 32 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 #10x3/8 41694703 4.99 SGD
In stock
- - 1-1/4 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #10x1"1/4 41694773 5.99 SGD
Shipped after 2018-04-25
- - 1-1/2 No.10 (max)9.474/(min)9.067 24 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #10x1"1/2 41694782 5.99 SGD
Shipped after 2018-04-25
1.5 0.3175 5/16 #0 (max)2.946/(min)2.641 80 (max)1.117/(min)0.914 0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #0-80x5/16 42276552 5.99 SGD
Shipped after 2018-04-25
4.8 0.7938 2"1/4 #10 (max)9.474/(min)9.067 32 (max)3.378/(min)3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #10x2"1/4 42276586 4.99 SGD
Shipped after 2018-04-25
1.5 0.3175 1/2 #0 (max)2.946/(min)2.641 80 (max)1.117/(min)0.914 0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #0-80x1/2 42276577 5.99 SGD
Shipped after 2018-04-25
1.5 0.3175 3/8 #0 (max)2.946/(min)2.641 80 (max)1.117/(min)0.914 0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #0-80x3/8 42276561 5.99 SGD
Shipped after 2018-04-25
- - 3/4 No.10 (Maximum) 9.474 / (minimum) 9.067 24 (Maximum) 3.378 / (minimum) 3.098 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #10x3/4 41694746 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing of pressure reducing valve
5
From Japan
On 2017-06-21 16:25:43
It was used as a fixing screw for overseas pressure reducing valve. Home center It was very helpful since it was a standard screw that I did not sell with.
This review is about item#41694721.
Replacement of screws for repair
5
From Japan
On 2015-03-17 13:50:22
Approximately ten is better
This review is about item#41694712.

Related Products