Buy more than* S$200* and get FREE SHIPPING

Phillips Head Screws, Stainless Steel, Pack Product

4.65 (20)
...see all>
Product Options
ADD TO CART
Size Material Nominal Designation of Screw Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Nominal Designation of Screw Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Stainless M3 6 0.8 0.5 1 32 1Pack(8PC) 1 M3x32 42276604 5.99 SGD
Shipped after 2018-02-27
- Stainless M2 4 0.5 0.4 0 3 1Pack(7PC) 1 M2x3 42276595 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 4 1Pack(13PC) 1 4x4 41746923 4.99 SGD
In stock
L - M4 8 0.9 0.7 2 10 1Pack(12PC) 1 4x10 41746966 4.99 SGD
In stock
- - M3 6 0.8 0.5 1 4 1Pack(17PC) 1 3x4 41746826 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 6 1Pack(13PC) 1 4x6 41746941 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 8 1Pack(13PC) 1 4x8 41746957 4.99 SGD
In stock
- - M2 4 0.5 0.4 0 12 1Pack(6PC) 1 2x12 41746747 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 30 1Pack(7PC) 1 4x30 41747011 4.99 SGD
In stock
- - M3 6 0.8 0.5 1 6 1Pack(17PC) 1 3x6 41746844 4.99 SGD
In stock
- - M3 6 0.8 0.5 1 20 1Pack(12PC) 1 3x20 41746896 4.99 SGD
In stock
- - M5 9 1 0.8 2 20 1Pack(7PC) 1 5x20 41747072 4.99 SGD
In stock
- - M2 4 0.5 0.4 0 4 1Pack(7PC) 1 2x4 41746695 4.99 SGD
In stock
- - M2 4 0.5 0.4 0 8 1Pack(7PC) 1 2x8 41746722 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 12 1Pack(12PC) 1 4x12 41746975 4.99 SGD
In stock
- - M5 9 1 0.8 2 10 1Pack(9PC) 1 5x10 41747045 4.99 SGD
In stock
- - M3 6 0.8 0.5 1 30 1Pack(10PC) 1 3x30 41746914 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 16 1Pack(10PC) 1 4x16 41746984 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 20 1Pack(9PC) 1 4x20 41746993 4.99 SGD
In stock
- - M5 9 1 0.8 2 12 1Pack(8PC) 1 5x12 41747054 4.99 SGD
In stock
- - M3 6 0.8 0.5 1 10 1Pack(15PC) 1 3x10 41746862 4.99 SGD
In stock
- - M6 10 1.2 1 2 12 1Pack(6PC) 1 6x12 41747124 4.99 SGD
In stock
- - M6 10 1.2 1 2 20 1Pack(5PC) 1 6x20 41747142 4.99 SGD
In stock
- - M3 6 0.8 0.5 1 5 1Pack(17PC) 1 3x5 41746835 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 25 1Pack(8PC) 1 4x25 41747002 4.99 SGD
In stock
- Stainless M6 10 1.2 1 2 30 1Pack(4PC) 1 6x30 41747167 4.99 SGD
In stock
- Stainless M6 10 1.2 1 2 8 1Pack(7PC) 1 6x8 41747106 4.99 SGD
In stock
- Stainless M3 6 0.8 0.5 1 12 1Pack(15PC) 1 3x12 41746871 4.99 SGD
In stock
- Stainless M3 6 0.8 0.5 1 16 1Pack(13PC) 1 3x16 41746887 4.99 SGD
In stock
- Stainless M5 9 1 0.8 2 8 1Pack(10PC) 1 5x8 41747036 4.99 SGD
In stock
- Stainless M5 9 1 0.8 2 6 1Pack(10PC) 1 5x6 41747027 4.99 SGD
In stock
- Stainless M5 9 1 0.8 2 16 1Pack(8PC) 1 5x16 41747063 4.99 SGD
In stock
- - M3 6 0.8 0.5 1 25 1Pack(10PC) 1 3x25 41746905 4.99 SGD
In stock
- - M6 10 1.2 1 2 25 1Pack(5PC) 1 6x25 41747151 4.99 SGD
In stock
- - M2.6 5 0.6 0.45 1 4 1Pack(5PC) 1 2.6x4 41746765 4.99 SGD
In stock
- - M2 4 0.5 0.4 0 5 1Pack(7PC) 1 2x5 41746704 4.99 SGD
In stock
- - M2 4 0.5 0.4 0 10 1Pack(7PC) 1 2x10 41746731 4.99 SGD
In stock
- - M2.6 5 0.6 0.45 1 12 1Pack(5PC) 1 2.6x12 41746817 5.99 SGD
Shipped after 2018-02-27
- - M6 10 1.2 1 2 16 1Pack(6PC) 1 6x16 41747133 4.99 SGD
In stock
- - M6 10 1.2 1 2 10 1Pack(7PC) 1 6x10 41747115 4.99 SGD
In stock
- - M5 9 1 0.8 2 30 1Pack(5PC) 1 5x30 41747097 4.99 SGD
In stock
- - M5 9 1 0.8 2 25 1Pack(6PC) 1 5x25 41747081 5.99 SGD
Shipped after 2018-02-27
- - M2 4 0.5 0.4 0 6 1Pack(7PC) 1 2x6 41746713 4.99 SGD
In stock
- - M2.6 5 0.6 0.45 1 5 1Pack(5PC) 1 2.6x5 41746774 4.99 SGD
In stock
- - M4 8 0.9 0.7 2 5 1Pack(13PC) 1 4x5 41746932 4.99 SGD
In stock
- - M2.6 5 0.6 0.45 1 3 1Pack(5PC) 1 2.6x3 41746756 4.99 SGD
In stock
- - M2.6 5 0.6 0.45 1 10 1Pack(5PC) 1 2.6x10 41746801 4.99 SGD
In stock
- - M2.6 5 0.6 0.45 1 8 1Pack(5PC) 1 2.6x8 41746792 4.99 SGD
In stock
- - M2.6 5 0.6 0.45 1 6 1Pack(5PC) 1 2.6x6 41746783 4.99 SGD
In stock
- Stainless M3 6 0.8 0.5 1 8 1Pack(15PC) 1 3x8 41746853 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
Machine part fixation
5
From Japan
On 2018-01-07 16:28:22
I was looking for screws to use in places where gaps between equipment can not be secured. Both tightening and design strength are sufficient, and the characteristic of slim head is very helpful. I am also very satisfied with rust because it is stainless steel.
This review is about item#41747106.
As a member of the motorcycle
5
From Japan
On 2017-06-25 14:38:18
why? Is it? Usually, if there are many numbers it is cheap · here is the pack is cheaper? Is it? Is it? Is it? Is it?
This review is about item#41747063.
Fixing to a plane
5
From Japan
On 2017-06-03 14:36:02
It was a solid screw with a super low head properly. It is advantageous from home center.
This review is about item#41746896.
For self-made keyboard storage
5
From Japan
On 2017-04-13 20:15:10
The thickness of the head is thin, and it is handy because it can choose the size.
This review is about item#41746871.
Fixing the closet door
5
From Japan
On 2017-03-13 21:34:48
The screw thread collapsed and I searched it at the home center, but I was in trouble without size. There was 8 mm with a low head screw M6, it was saved.
This review is about item#41747106.
Repair of electric products
1
From Japan
On 2017-03-11 16:20:26
It is a regrettable product that you can not hold firmly on the size of the driver you use with either PH1 or PH2. Perhaps the depression of the screw head is too shallow. It is regrettable that the thread creation is not bad.
This review is about item#41746993.
Used for repairing the bag
5
From Japan
On 2016-11-20 21:48:34
I scraped off the rivet and reassembled it with this bolt and nut instead. Because my head was thin, I did not jump out, so I made it very smart.
This review is about item#41746975.
Homebrew personal computer for original processing
5
From Japan
On 2016-06-20 16:22:30
Since the slim head screw was not found for about 3 months after seeking a local locomotion, I thought about using ordinary screw heads with a grinder and one morning, Monotaro's link banner jumped into the eyes on the net It was! Ahh! Maybe, maybe there was ,,,,,, Really, it was saved I thought on the half of joy that what I had in the past three months. Although it is the first time, it is the first time but I bought orders ~ shipping is also very polite and it is quick anyway It arrives the next day of the order day, the screws are also politely manufactured It is the thread of the craftsmanship soul. It is more convenient to buy with less number.
This review is about item#41747011.
A substitute for a countersunk screw
5
From Japan
On 2016-05-05 21:22:39
You need to take a plate to use the countersunk screw, but this is convenient to use as it is. The price is cheaper than buying it at home center.
This review is about item#41746957.
Assembling of electronic equipment
5
From Japan
On 2016-04-19 23:28:40
Since the length was short, there was no interference inside the equipment, and good assembly was possible. In addition, the finishing accuracy was also good.
This review is about item#41746923.

Related Products