Buy more than* S$200* and get FREE SHIPPING

Phillips Truss Head Screw, SUS316L, Pack Product

4.67 (6)
Material
SUS316L
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 6.9 2.9 1.9 0.5 1 5 (Max) 1.72, (Min) 1.34 1Pack(20PC) 1 3x5 41700635 4.99 SGD
Shipped after 2018-01-22
M3 6.9 2.9 1.9 0.5 1 25 (Max) 1.72, (Min) 1.34 1Pack(13PC) 1 3x25 41700696 4.99 SGD
Shipped after 2018-01-24
M3 6.9 2.9 1.9 0.5 1 15 (Max) 1.72, (Min) 1.34 1Pack(17PC) 1 3x15 41700687 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 25 (Max) 2.83, (Min) 2.29 1Pack(6PC) 1 5x25 41700897 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 20 (Max) 2.83, (Min) 2.29 1Pack(7PC) 1 5x20 41700881 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 16 (Max) 2.83, (Min) 2.29 1Pack(8PC) 1 5x16 41700872 4.99 SGD
Shipped after 2018-01-22
M6 14 6.3 3.7 1 3 16 (Max) 2.86, (Min) 2.31 1Pack(5PC) 1 6x16 41700924 4.99 SGD
Shipped after 2018-01-22
M6 14 6.3 3.7 1 3 15 (Max) 2.86, (Min) 2.31 1Pack(5PC) 1 6x15 41700915 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 30 (Max) 2.83, (Min) 2.29 1Pack(6PC) 1 5x30 41700906 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 35 (Max) 2.13, (Min) 1.60 1Pack(8PC) 1 4x35 41700811 5.99 SGD
Shipped after 2018-01-23
M4 9.4 4.3 2.5 0.7 2 30 (Max) 2.13, (Min) 1.60 1Pack(9PC) 1 4x30 41700802 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 25 (Max) 2.13, (Min) 1.60 1Pack(10PC) 1 4x25 41700793 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 18 (Max) 2.13, (Min) 1.60 1Pack(10PC) 1 4x18 41700775 5.99 SGD
Shipped after 2018-01-23
M8 17.8 7.8 4.8 1.25 3 20 (Max) 4.36, (Min) 3.78 1Pack(2PC) 1 8x20 41700951 4.99 SGD
Shipped after 2018-01-22
M6 14 6.3 3.7 1 3 25 (Max) 2.86, (Min) 2.31 1Pack(4PC) 1 6x25 41700942 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 16 (Max) 2.13, (Min) 1.60 1Pack(12PC) 1 4x16 41700766 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 15 (Max) 2.13, (Min) 1.60 1Pack(12PC) 1 4x15 41700757 4.99 SGD
Shipped after 2018-01-22
M6 14 6.3 3.7 1 3 20 (Max) 2.86, (Min) 2.31 1Pack(4PC) 1 6x20 41700933 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 14 (Max) 2.13, (Min) 1.60 1Pack(12PC) 1 4x14 41700741 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 12 (Max) 2.13, (Min) 1.60 1Pack(13PC) 1 4x12 41700732 4.99 SGD
Shipped after 2018-01-22
M3 6.9 2.9 1.9 0.5 1 12 (Max) 1.72, (Min) 1.34 1Pack(17PC) 1 3x12 41700671 4.99 SGD
Shipped after 2018-01-22
M3 6.9 2.9 1.9 0.5 1 8 (Maximum) 1.72 / (Min) 1.34 1Pack(20PC) 1 3x8 41700653 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 8 (Maximum) 2.13 / (Min) 1.60 1Pack(15PC) 1 4x8 41700714 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 8 (Maximum) 2.83 / (Min) 2.29 1Pack(9PC) 1 5x8 41700836 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 10 (Maximum) 2.13 / (Min) 1.60 1Pack(13PC) 1 4x10 41700723 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 15 (Maximum) 2.83 / (Min) 2.29 1Pack(8PC) 1 5x15 41700863 4.99 SGD
Shipped after 2018-01-22
M3 6.9 2.9 1.9 0.5 1 6 (Maximum) 1.72 / (Min) 1.34 1Pack(20PC) 1 3x6 41700644 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 12 (Maximum) 2.83 / (Min) 2.29 1Pack(8PC) 1 5x12 41700854 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 20 (Maximum) 2.13 / (Min) 1.60 1Pack(10PC) 1 4x20 41700784 4.99 SGD
Shipped after 2018-01-22
M3 6.9 2.9 1.9 0.5 1 10 (Maximum) 1.72 / (Min) 1.34 1Pack(20PC) 1 3x10 41700662 4.99 SGD
Shipped after 2018-01-22
M5 11.8 5 3.1 0.8 2 10 (Maximum) 2.83 / (Min) 2.29 1Pack(9PC) 1 5x10 41700845 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 40 (Maximum) 2.13 / (Min) 1.60 1Pack(7PC) 1 4x40 41700827 4.99 SGD
Shipped after 2018-01-22
M4 9.4 4.3 2.5 0.7 2 6 (Maximum) 2.13 / (Min) 1.60 1Pack(15PC) 1 4x6 41700705 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used in semi-automatic packaging machines
5
From Japan
On 2017-12-22 14:58:05
It is solidly made and very easy to use. Also, thank you.
This review is about item#41700723.
For refurbishing the glass door of commercial refrigerator
5
From Japan
On 2017-11-02 15:06:43
It was very helpful to receive the next day. I used it as a substitute for the M5 flathead screws, but the counterbored holes were all hidden in the fitted state as expected, and it was good without any problem in terms of strength.
This review is about item#41700836.
For fixing
5
From Japan
On 2017-04-28 16:05:16
It can be used normally. There is no problem. I think that it is cheap.
This review is about item#41700705.
It is convenient to use when closing the machine lid.
5
From Japan
On 2017-02-23 19:16:46
The quality is very good. I will also buy it, thank you.
This review is about item#41700802.
Assembling development products
4
From Japan
On 2016-06-10 14:52:04
I had purchased it with Sanwa studded thread in Tokyo, but this time I tried to buy it with Monotarou for the first time. I do not know because I did not buy it in the same lot, but I felt that Sanwa Sanitari is cheaper. But I was saved because there was a length of hope.
This review is about item#41700732.
Installation of indicator plate
4
From Japan
On 2016-06-09 19:52:00
There is no problem with regard to use. I often use it because it is bigger than regular screws and it is not necessary to insert a washer and the appearance is clean. In the home center there are only pack items with a few, so it will be saved.
This review is about item#41700784.

Related Products