Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Cross Hole Number Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 30 (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1 1Pack(4PC) 1 6x30 41699305 4.99 SGD
In stock
3 20 (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1 1Pack(4PC) 1 6x20 41699287 4.99 SGD
In stock
2 8 (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(8PC) 1 5x8 41699165 4.99 SGD
In stock
2 30 (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(5PC) 1 5x30 41699235 4.99 SGD
In stock
2 25 (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(5PC) 1 5x25 41699226 4.99 SGD
In stock
2 16 (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(6PC) 1 5x16 41699201 4.99 SGD
In stock
2 10 (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(7PC) 1 5x10 41699174 4.99 SGD
In stock
2 8 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(12PC) 1 4x8 41699077 4.99 SGD
In stock
2 6 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(13PC) 1 4x6 41699061 4.99 SGD
In stock
2 25 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(8PC) 1 4x25 41699147 4.99 SGD
In stock
2 20 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(9PC) 1 4x20 41699131 5.99 SGD
In stock
2 15 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(10PC) 1 4x15 41699104 4.99 SGD
In stock
2 10 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(12PC) 1 4x10 41699086 4.99 SGD
In stock
1 10 (Max) 1.72, (Min) 1.34 M3 6.9 2.9 1.9 0.5 1Pack(15PC) 1 3x10 41699052 4.99 SGD
In stock
3 25 (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1 1Pack(4PC) 1 6x25 41699296 5.99 SGD
In stock
3 16 (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1 1Pack(4PC) 1 6x16 41699271 4.99 SGD
In stock
3 12 (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1 1Pack(5PC) 1 6x12 41699253 4.99 SGD
In stock
2 20 (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(6PC) 1 5x20 41699217 4.99 SGD
In stock
2 12 (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(7PC) 1 5x12 41699183 4.99 SGD
In stock
2 30 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(7PC) 1 4x30 41699156 4.99 SGD
In stock
2 18 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(9PC) 1 4x18 41699122 4.99 SGD
In stock
2 16 (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(10PC) 1 4x16 41699113 5.99 SGD
In stock
1 8 (Max) 1.72, (Min) 1.34 M3 6.9 2.9 1.9 0.5 1Pack(15PC) 1 3x8 41699043 5.99 SGD
In stock
2 15 (Maximum) 2.83 / (Min) 2.29 M5 11.8 5 3.1 0.8 1Pack(6PC) 1 5x15 41699192 4.99 SGD
In stock
3 15 (Maximum) 2.86 / (Min) 2.31 M6 14 6.3 3.7 1 1Pack(4PC) 1 6x15 41699262 4.99 SGD
In stock
3 10 (Maximum) 2.86 / (Min) 2.31 M6 14 6.3 3.7 1 1Pack(5PC) 1 6x10 41699244 4.99 SGD
In stock
2 12 (Maximum) 2.13 / (Min) 1.60 M4 9.4 4.3 2.5 0.7 1Pack(12PC) 1 4x12 41699095 4.99 SGD
In stock
1 6 (Maximum) 1.72 / (Min) 1.34 M3 6.9 2.9 1.9 0.5 1Pack(15PC) 1 3x6 41699034 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2018-01-18 07:15:34
Always thank you for your help. Thank you for providing cheap prices for items that are difficult to obtain on the market. It helps very much because it contributes to weight saving.
This review is about item#41699095.
Car Maintenance
5
From Japan
On 2018-01-04 08:00:03
Since I do not see much in the market, I am satisfied that I can purchase it at a convenient price. We are planning each size so that it can contribute to weight saving.
This review is about item#41699095.
Fixing the bike's screen
5
From Japan
On 2017-12-22 12:29:07
Originally it was a plastic screw and it was easy to break. After this it can be securely fixed and it can be used with confidence because it is lightweight and does not rust.
This review is about item#41699095.
Used for exterior of scooter
5
From Japan
On 2017-10-18 22:14:27
I use it as a mounting bolt of the front cowl of a scooter (address V 125). The genuine bolt was made of iron and it looks not good and its weight is heavy so I exchanged it. Since there is no gloss on the surface with solid aluminum material, polishing with a polishing agent such as PICARAR will shine and rust will not cling to it for a while, so everyone try it.
This review is about item#41699244.
Securing the seat of the ULP machine
4
From Japan
On 2017-05-15 21:04:30
When riveting is done, it can not be removed when maintenance work is done, weight is increased with bolt nut, and aluminum is made because strength is not necessary much.
This review is about item#41699217.
Motorcycle Maintenance
5
From Japan
On 2017-04-14 07:33:01
I am satisfied that I can get cheaply things that I can not get easily on the market. Titanium is expensive and inaccessible but it can be used on aluminum.
This review is about item#41699253.
Bicycle, motorcycle weight reduction.
4
From Japan
On 2017-02-27 13:18:11
I'm exchanging bicycle screws heavily using 5mm screws. There are a lot of contact faces at the truss head, there is no flashy like gold alumite, it looks like an ordinary screw, so I think that bicycle is hard to be stolen.
This review is about item#41699201.
Scooter custom
5
From Japan
On 2017-02-09 14:48:24
Lightly dressed with aluminum. Price is also reasonable At the moment there is no dissatisfaction
This review is about item#41699244.
Assembling the racing cart
4
From Japan
On 2016-08-09 00:04:56
I have seldom seen the aluminum screw of this size as I have never seen it. To be greedy it will be more helpful to have a hexagon wrench (inner hexagon). Monotaro san, please consider.
This review is about item#41699165.
scooter
5
From Japan
On 2016-07-11 18:25:21
Used for the front cowl of the scooter It was possible to reduce the weight of the bolt at a low price I think that there is a color variation of alumite

Related Products