Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truss Head Screw

4.67 (3)
Nominal Designation of Screw
M4
Thread Pitch (mm)
0.7
Cross Hole Number
2
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimensions k (mm) Dimension t (mm) Length (mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions k (mm) Dimension t (mm) Length (mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.4 2.5 4.3 8 - - - - 1pack(34pc) 1 4 x8 41696977 4.99 SGD
In stock
9.4 2.5 4.3 10 - - - - 1pack(34pc) 1 4 x10 41696986 4.99 SGD
In stock
- - 1.4 6 9.4 4.3 2.5 Stainless 1Pack(34PC) 1 M4x6 42276631 4.99 SGD
In stock
- - 1.4 12 9.4 4.3 2.5 - 1pack(25pc) 1 M4 x12 42276647 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair of electric bicycle
5
From Japan
On 2015-11-29 18:03:00
Material, quantity, price are satisfied. It can be used normally.
This review is about item#41696986.
electronic work
5
From Japan
On 2015-11-28 14:54:39
The content is moderate, the price is also cheap, making it solid.
This review is about item#42276631.
Fixing a few millimeter plastic plate
4
From Japan
On 2015-07-28 23:49:14
It is made of stainless steel, easy to use with affordable screws
This review is about item#41696986.

Related Products