Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Truss Head Screw, Brass, Pack Product

4.67 (6)
Material
Brass
...see all>
Product Options
ADD TO CART
Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Surface Processing Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Surface Processing Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 6 - - - (Max) 1.72, (Min) 1.34 M3 6.9 2.9 1.9 0.5   1Pack(50PC) 1 3x6 41684413 4.99 SGD
In stock
1 8 - - - (Maximum) 1.72 / (Min) 1.34 M3 6.9 2.9 1.9 0.5   1Pack(50PC) 1 3x8 41684422 4.99 SGD
In stock
3 30 - - - (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1   1Pack(6PC) 1 6x30 41684666 4.99 SGD
In stock
3 25 - - - (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x25 41684657 4.99 SGD
In stock
3 15 - - - (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1   1Pack(9PC) 1 6x15 41684632 4.99 SGD
In stock
2 8 - - - (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8   1Pack(17PC) 1 5x8 41684562 4.99 SGD
In stock
2 6 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x6 41684465 5.99 SGD
In stock
2 6 - - - (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x6 41684553 9.99 SGD
In stock
2 15 - - - (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8   1Pack(13PC) 1 5x15 41684596 4.99 SGD
In stock
2 30 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7   1Pack(15PC) 1 4x30 41684544 4.99 SGD
In stock
2 16 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x16 41684517 5.99 SGD
In stock
2 30 - - - (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8   1Pack(9PC) 1 5x30 41684614 4.99 SGD
In stock
2 25 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7   1Pack(17PC) 1 4x25 41684535 4.99 SGD
In stock
2 15 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x15 41684501 5.99 SGD
In stock
2 8 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7   1Pack(25PC) 1 4x8 41684474 4.99 SGD
In stock
2 10 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7   1Pack(25PC) 1 4x10 41684483 4.99 SGD
In stock
1 20 - - - (Max) 1.72, (Min) 1.34 M3 6.9 2.9 1.9 0.5   1Pack(34PC) 1 3x20 41684447 4.99 SGD
In stock
2 35 9.4 2.5 Cloth (Max) 2.13, (Min) 1.60 M4 - 4.3 - 0.7   1Pack(12PC) 1 M4x35 42277496 5.99 SGD
In stock
1 4 6.9 1.9 Cloth (Max) 1.72, (Min) 1.34 M3 - 2.9 - 0.5   1Pack(50PC) 1 M3x4 42277444 5.99 SGD
In stock
2 16 - - - (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8   1Pack(13PC) 1 5x16 41684605 4.99 SGD
In stock
2 12 - - - (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x12 41684587 5.99 SGD
In stock
2 5 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x5 41684456 5.99 SGD
In stock
2 12 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x12 41684492 5.99 SGD
In stock
3 20 - - - (Max) 2.86, (Min) 2.31 M6 14 6.3 3.7 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x20 41684641 4.99 SGD
In stock
2 35 - - - (Max) 2.83, (Min) 2.29 M5 11.8 5 3.1 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x35 41684623 5.99 SGD
In stock
2 20 - - - (Max) 2.13, (Min) 1.60 M4 9.4 4.3 2.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x20 41684526 5.99 SGD
In stock
3 45 14 3.7 Cloth (Max) 2.86, (Min) 2.31 M6 - 6.3 - 1   1Pack(4PC) 1 M6x45 42277505 4.99 SGD
In stock
1 30 6.9 1.9 Cloth (Max) 1.72, (Min) 1.34 M3 - 2.9 - 0.5   1Pack(17PC) 1 M3x30 42277471 4.99 SGD
In stock
2 10 - - - (Maximum) 2.83 / (Min) 2.29 M5 11.8 5 3.1 0.8   1Pack(15PC) 1 5x10 41684571 4.99 SGD
In stock
1 4 4.5 1.2 Cloth (Maximum) 1.01 / (Min) 0.65 M2 - 2.2 - 0.4   1Pack(100PC) 1 M2x4 42277435 4.99 SGD
In stock
3 50 17.8 4.8 Cloth (Min) 4.36 / (max) 3.78 M8 - 7.8 - 1.25   1Pack(2PC) 1 M8x50 42277514 4.99 SGD
In stock
1 16 6.9 1.9 Cloth (Maximum) 1.72 / (Min) 1.34 M3 - 2.9 - 0.5   1Pack(34PC) 1 M3x16 42277462 4.99 SGD
In stock
1 10 - - - (Maximum) 1.72 / (Min) 1.34 M3 6.9 2.9 1.9 0.5   1Pack(50PC) 1 3x10 41684431 4.99 SGD
Shipped after 2018-06-27
2 14 9.4 2.5 Cloth (Max) 2.13, (Min) 1.60 M4 - 4.3 - 0.7   1Pack(25PC) 1 M4x14 42277487 4.99 SGD
In stock
1 5 6.9 1.9 Cloth (Max) 1.72, (Min) 1.34 M3 - 2.9 - 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M3x5 42277453 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-04-19 14:55:34
The arrival of goods is saved soon, thank you in the future.
This review is about item#41684544.
Electrified terminal part
5
From Japan
On 2018-03-04 23:22:56
It is a solid product, this time I used it for the terminal part of the current-carrying part, but there is nothing wrong.
This review is about item#41684666.
As a makeup screw for furniture
5
From Japan
On 2016-03-02 18:09:16
I searched for a few nearby do-it-yourself center but it was saved because I did not put it.
This review is about item#41684492.
Place where electrical conductivity is required
3
From Japan
On 2015-10-22 20:32:07
It was saved because there was not selling at a cheaper price in rural areas
This review is about item#41684431.
For fixing terminals of electric equipment
5
From Japan
On 2014-08-11 17:54:14
Brass screws were saved because they were not available at nearby home centers. No problem · · Both Nut and Washer were purchased at the same time
This review is about item#41684632.
Speaker part assembly
5
From Japan
On 2014-03-06 15:24:24
A few of the home centers in the local neighborhood I searched for items that I had not searched in several stores immediately after NET search. I ordered and arrived in 2 days. I appreciate the abundance of kinds, appropriate price, prompt response.
This review is about item#42277487.

Related Products