Buy more than* S$200* and get FREE SHIPPING

Phillips Truss Head Screw, Stainless Steel, Pack Product

4.60 (5)
Cross Hole Number
2
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Dimensions dk (mm) Dimension K(mm) Surface Processing Cross Recess Depth (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Dimensions dk (mm) Dimension K(mm) Surface Processing Cross Recess Depth (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.6 4.7 2.8 0.8 8 - - - (Max) 2.53, (Min) 1.99 M5   1Pack(20PC) 1 5x8 41692524 4.99 SGD
In stock
10.6 4.7 2.8 0.8 25 - - - (Max) 2.53, (Min) 1.99 M5   1Pack(13PC) 1 5x25 41692594 4.99 SGD
In stock
10.6 4.7 2.8 0.8 20 - - - (Max) 2.53, (Min) 1.99 M5   1Pack(15PC) 1 5x20 41692585 4.99 SGD
In stock
8.1 4 2.2 0.7 35 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x35 41692235 5.99 SGD
In stock
8.1 4 2.2 0.7 30 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(17PC) 1 4x30 41692226 4.99 SGD
In stock
8.1 4 2.2 0.7 16 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x16 41692183 5.99 SGD
In stock
8.1 4 2.2 0.7 15 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(25PC) 1 4x15 41692174 4.99 SGD
In stock
10.6 4.7 2.8 0.8 12 - - - (Max) 2.53, (Min) 1.99 M5   1Pack(17PC) 1 5x12 41692542 4.99 SGD
In stock
10.6 4.7 2.8 0.8 10 - - - (Max) 2.53, (Min) 1.99 M5   1Pack(17PC) 1 5x10 41692533 4.99 SGD
In stock
8.1 4 2.2 0.7 8 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(34PC) 1 4x8 41692131 4.99 SGD
In stock
8.1 4 2.2 0.7 45 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x45 41692253 5.99 SGD
In stock
8.1 4 2.2 0.7 4 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x4 41692095 5.99 SGD
In stock
8.1 4 2.2 0.7 18 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x18 41692192 5.99 SGD
In stock
8.1 4 2.2 0.7 10 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(34PC) 1 4x10 41692147 4.99 SGD
In stock
10.6 4.7 2.8 0.8 15 - - - (Max) 2.53, (Min) 1.99 M5   1Pack(15PC) 1 5x15 41692567 4.99 SGD
In stock
8.1 4 2.2 0.7 20 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(25PC) 1 4x20 41692201 4.99 SGD
In stock
8.1 4 2.2 0.7 14 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x14 41692165 5.99 SGD
In stock
8.1 4 2.2 0.7 12 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x12 41692156 5.99 SGD
In stock
10.6 4.7 2.8 0.8 16 - - - (Max) 2.53, (Min) 1.99 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x16 41692576 5.99 SGD
In stock
10.6 4.7 2.8 0.8 14 - - - (Max) 2.53, (Min) 1.99 M5   1Pack(15PC) 1 5x14 41692551 4.99 SGD
In stock
8.1 4 2.2 0.7 7 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x7 41692122 5.99 SGD
In stock
8.1 4 2.2 0.7 6 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(34PC) 1 4x6 41692113 4.99 SGD
In stock
8.1 4 2.2 0.7 50 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x50 41692262 5.99 SGD
In stock
8.1 4 2.2 0.7 5 - - - (Max) 1.83, (Min) 1.30 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x5 41692104 5.99 SGD
In stock
8.1 4 2.2 0.7 40 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(15PC) 1 4x40 41692244 4.99 SGD
In stock
8.1 4 2.2 0.7 25 - - - (Max) 1.83, (Min) 1.30 M4   1Pack(20PC) 1 4x25 41692217 4.99 SGD
In stock
10.6 4.7 2.8 0.8 45 - - - (Max) 2.53, (Min) 1.99 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x45 41692612 5.99 SGD
In stock
10.6 4.7 2.8 0.8 30 - - - (Max) 2.53, (Min) 1.99 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x30 41692603 5.99 SGD
In stock
- 4.7 - 0.8 20 10.6 2.8 Black (Max) 2.53, (Min) 1.99 M5   1Pack(10PC) 1 M5x20 42277541 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Maintenance and maintenance of machine tools
5
From Japan
On 2017-11-08 17:02:18
It was a solid quality as per the standard product. From next time, I want to use it.
This review is about item#41692131.
Securing the cover
3
From Japan
On 2017-10-27 22:55:46
Used for fixing the cover. Especially it can be used without problems.
This review is about item#41692131.
Door repair of shoebox
5
From Japan
On 2017-09-19 21:48:01
The door of the customer's shoe box, the hinge of the door got dislocated, once filled with the wood work bond and tightened with the attached screw, it used again in conjunction with the ogre because it went off again While I am, it is perfect
This review is about item#41692567.
Motorcycle parts installation
5
From Japan
On 2017-07-12 20:09:05
It was affordable. I will stock the remainder.
This review is about item#41692201.
Used to make works of cartonnage
5
From Japan
On 2017-06-30 16:08:07
I was looking for a small screw. This is rich in variety and size, really helpful. If this price, it seems that you can use it more and more.
This review is about item#41692131.

Related Products