Buy more than* S$200* and get FREE SHIPPING

Hex Washer-Head Screw

5.00 (1)
Material
Stainless
...see all
Product Options
ADD TO CART
Cross Recess Depth (mm) Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension t (mm) Cross Hole Number Nominal Designation of Screw Thread Pitch (mm) Length (mm) Dimension dc(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Recess Depth (mm) Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension t (mm) Cross Hole Number Nominal Designation of Screw Thread Pitch (mm) Length (mm) Dimension dc(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max) 2.73, (Min) 2.14 9 4.9 3.5 1 2 M5 0.8 6 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x6 41745882 4.32 SGD
In stock
(Max) 2.73, (Min) 2.14 9 4.9 3.5 1 2 M5 0.8 20 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x20 41745943 4.36 SGD
Shipped after 2017-04-26
(Max) 2.73, (Min) 2.14 9 4.9 3.5 1 2 M5 0.8 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x16 41745934 4.32 SGD
Shipped after 2017-04-26
(Max) 2.73, (Min) 2.14 9 4.9 3.5 1 2 M5 0.8 8 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x8 41745891 5.74 SGD
Shipped after 2017-04-26
(Max) 2.73, (Min) 2.14 9 4.9 3.5 1 2 M5 0.8 15 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x15 41745925 5.74 SGD
Shipped after 2017-04-26
(Max) 2.86, (Min) 2.26 10.5 6.3 4.2 1 3 M6 1 20 13 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x20 41745952 9.76 SGD
Shipped after 2017-04-26
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 20 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x20 41745855 9.76 SGD
Shipped after 2017-04-26
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 18 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x18 41745846 5.74 SGD
Shipped after 2017-04-26
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 16 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x16 41745837 4.32 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 8 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x8 41745681 4.26 SGD
In stock
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 25 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x25 41745751 4.32 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 18 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x18 41745742 9.76 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 16 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x16 41745733 4.26 SGD
Shipped after 2017-04-26
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 14 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x14 41745812 4.32 SGD
Shipped after 2017-04-26
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 10 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x10 41745794 9.76 SGD
Shipped after 2017-04-26
- - - - - - M2.6 0.45 12 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2.6x12 41745636 -
Discontinued
[x]
- - - - - - M2.6 0.45 10 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x10 41745627 -
Discontinued
[x]
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 8 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x8 41745785 4.32 SGD
In stock
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 15 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x15 41745821 5.74 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x4 41745645 4.23 SGD
Shipped after 2017-04-26
- - - - - - M2.6 0.45 3 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x3 41745575 4.26 SGD
Shipped after 2017-04-26
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 6 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x6 41745776 4.26 SGD
In stock
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 12 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x12 41745803 4.32 SGD
Shipped after 2017-04-26
- - - - - - M2.6 0.45 4 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x4 41745584 4.26 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 7 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x7 41745672 4.26 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 12 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x12 41745706 4.36 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 10 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x10 41745697 4.23 SGD
In stock
- - - - - - M2.6 0.45 6 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x6 41745602 -
Discontinued
[x]
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 30 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x30 41745873 4.36 SGD
Shipped after 2017-04-26
(Max) 2.03, (Min) 1.45 7 4.2 3 0.8 2 M4 0.7 25 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x25 41745864 4.36 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x5 41745654 5.74 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 30 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 3x30 41745767 4.32 SGD
Shipped after 2017-04-26
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 14 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x14 41745715 -
Discontinued
[x]
- - - - - - M2.6 0.45 8 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x8 41745611 4.26 SGD
In stock
(Maximum) 1.43 / (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 6 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x6 41745663 4.26 SGD
In stock
(Max) 1.43, (Min) 0.86 5.5 3.6 2.2 0.5 2 M3 0.5 15 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x15 41745724 9.76 SGD
Shipped after 2017-04-26
- - - - - - M2.6 0.45 5 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x5 41745593 4.23 SGD
Shipped after 2017-04-26
(Max) 2.73, (Min) 2.14 9 4.9 3.5 1 2 M5 0.8 12 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x12 41745916 5.74 SGD
Shipped after 2017-04-26
(Max) 2.73, (Min) 2.14 9 4.9 3.5 1 2 M5 0.8 10 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x10 41745907 4.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Needle valve retainer of bike carburetor
5
From Japan
On 2014-06-19 18:22:30
When the carburetor overhaul of the old bike FZR250 (2KR), I used to needle valve retainer. At the same size as the genuine, because the price was cheap, and we are very pleased with.
This review is about item#41745645.

Related Products