Buy more than* S$200* and get FREE SHIPPING

Phillips Pan Head Screw, SUS316L

4.62 (13)
Material
SUS316L
...see all>
Product Options
ADD TO CART
Fabric Size Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Adjustable Waist Circumference (cm) Length (mm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Size Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Adjustable Waist Circumference (cm) Length (mm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 15 - 1Pack(6PC) 1 6x15 41699917 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 12 - 1Pack(6PC) 1 6x12 41699901 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 10 - 1Pack(6PC) 1 6x10 41699892 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 40 - 1Pack(5PC) 1 5x40 41699865 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 30 - 1Pack(6PC) 1 5x30 41699847 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 25 - 1Pack(7PC) 1 5x25 41699831 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 23 - 1Pack(7PC) 1 5x23 41699822 4.99 SGD
Shipped after 2018-01-23
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 20 - 1Pack(8PC) 1 5x20 41699813 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 14 - 1Pack(9PC) 1 5x14 41699777 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 12 - 1Pack(10PC) 1 5x12 41699761 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 10 - 1Pack(10PC) 1 5x10 41699752 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 8 - 1Pack(17PC) 1 4x8 41699621 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 6 - 1Pack(17PC) 1 4x6 41699612 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 14 - 1Pack(15PC) 1 4x14 41699655 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 12 - 1Pack(15PC) 1 4x12 41699646 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.43, (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 40 - 1Pack(10PC) 1 3x40 41699603 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.43, (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 30 - 1Pack(15PC) 1 3x30 41699585 4.99 SGD
Shipped after 2018-01-22
- - (Max) 4.36, (Min) 3.73 M8 14 7.8 5.2 1.25 3 - 20 - 1Pack(3PC) 1 8x20 41699996 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 8 - 1Pack(7PC) 1 6x8 41699883 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 94-104 50 - 1Pack(3PC) 1 6x50 41699987 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 35 - 1Pack(4PC) 1 6x35 41699953 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 20 150-160 1Pack(5PC) 1 6x20 41699926 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 15 - 1Pack(9PC) 1 5x15 41699786 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 35 - 1Pack(10PC) 1 4x35 41699716 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 30 - 1Pack(4PC) 1 6x30 41699944 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 8 - 1Pack(12PC) 1 5x8 41699743 4.99 SGD
Shipped after 2018-01-22
- S (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 6 - 1Pack(12PC) 1 5x6 41699734 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 25 - 1Pack(12PC) 1 4x25 41699691 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 20 - 1Pack(13PC) 1 4x20 41699682 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.42, (Min) 1.00 M2.6 4.5 2.6 1.7 0.45 1 - 8 - 1Pack(25PC) 1 2.6x8 41699454 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.42, (Min) 1.00 M2.6 4.5 2.6 1.7 0.45 1 - 4 - 1Pack(25PC) 1 2.6x4 41699427 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 25 - 1Pack(5PC) 1 6x25 41699935 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.43, (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 3 - 1Pack(25PC) 1 3x3 41699481 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.43, (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 16 - 1Pack(20PC) 1 3x16 41699551 4.99 SGD
Shipped after 2018-01-22
190T polyester taffeta - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 16 - 1Pack(9PC) 1 5x16 41699795 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 40 - 1Pack(8PC) 1 4x40 41699725 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 16 - 1Pack(13PC) 1 4x16 41699673 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 15 - 1Pack(15PC) 1 4x15 41699664 4.99 SGD
Shipped after 2018-01-22
- - (Max) 4.36, (Min) 3.73 M8 14 7.8 5.2 1.25 3 - 40 - 1Pack(2PC) 1 8x40 41700014 5.99 SGD
Shipped after 2018-01-23
- - (Max) 4.36, (Min) 3.73 M8 14 7.8 5.2 1.25 3 - 25 - 1Pack(2PC) 1 8x25 41700005 4.99 SGD
Shipped after 2018-01-23
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 45 - 1Pack(4PC) 1 5x45 41699874 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 35 - 1Pack(6PC) 1 5x35 41699856 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.42, (Min) 1.00 M2.6 4.5 2.6 1.7 0.45 1 - 3 - 1Pack(25PC) 1 2.6x3 41699411 4.99 SGD
Shipped after 2018-01-22
- - (Max) 1.42, (Min) 1.00 M2.6 4.5 2.6 1.7 0.45 1 - 10 - 1Pack(25PC) 1 2.6x10 41699463 4.99 SGD
Shipped after 2018-01-22
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 45 - 1Pack(3PC) 1 6x45 41699971 -
Discontinued
[x]
- - (Max) 2.86, (Min) 2.26 M6 10.5 6.3 3.9 1 3 - 40 - 1Pack(3PC) 1 6x40 41699962 5.99 SGD
Shipped after 2018-01-23
- - (Max) 2.73, (Min) 2.14 M5 9 4.9 3.3 0.8 2 - 18 - 1Pack(8PC) 1 5x18 41699804 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 6 - 1Pack(25PC) 1 3x6 41699506 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 2.03 / (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 30 - 1Pack(10PC) 1 4x30 41699707 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 20 - 1Pack(17PC) 1 3x20 41699567 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.01 / (Min) 0.60 M2 3.5 2.2 1.3 0.4 1 - 6 - 1Pack(34PC) 1 2x6 41699375 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 8 - 1Pack(25PC) 1 3x8 41699515 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 5 - 1Pack(25PC) 1 3x5 41699497 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.01 / (Min) 0.60 M2 3.5 2.2 1.3 0.4 1 - 4 - 1Pack(34PC) 1 2x4 41699357 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.01 / (Min) 0.60 M2 3.5 2.2 1.3 0.4 1 - 8 - 1Pack(34PC) 1 2x8 41699384 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 12 - 1Pack(20PC) 1 3x12 41699533 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 10 - 1Pack(20PC) 1 3x10 41699524 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 25 - 1Pack(15PC) 1 3x25 41699576 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 35 - 1Pack(12PC) 1 3x35 41699594 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 2.03 / (Min) 1.45 M4 7 4.2 2.6 0.7 2 - 10 - 1Pack(17PC) 1 4x10 41699637 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.42 / (Min) 1.00 M2.6 4.5 2.6 1.7 0.45 1 - 12 - 1Pack(20PC) 1 2.6x12 41699472 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 2 - 15 - 1Pack(20PC) 1 3x15 41699542 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.01 / (Min) 0.60 M2 3.5 2.2 1.3 0.4 1 - 12 - 1Pack(34PC) 1 2x12 41699402 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.42 / (Min) 1.00 M2.6 4.5 2.6 1.7 0.45 1 - 6 - 1Pack(25PC) 1 2.6x6 41699445 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.01 / (Min) 0.60 M2 3.5 2.2 1.3 0.4 1 - 5 - 1Pack(34PC) 1 2x5 41699366 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.42 / (Min) 1.00 M2.6 4.5 2.6 1.7 0.45 1 - 5 - 1Pack(25PC) 1 2.6x5 41699436 4.99 SGD
Shipped after 2018-01-22
- - (Maximum) 1.01 / (Min) 0.60 M2 3.5 2.2 1.3 0.4 1 - 10 - 1Pack(34PC) 1 2x10 41699393 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
For remote control lid
4
From Japan
On 2017-12-16 23:09:42
Even if it sells this size, it is too large, but it is still great that it deals with this size
This review is about item#41699357.
To repair toy gun
5
From Japan
On 2017-12-02 19:37:41
To repair toys, purchase it as a substitute for screws in the chamber of Tokyo Marui VSR-10. Because genuine products are two irons made up about 100 yen, this is a stain and it looks good in durability.
This review is about item#41699463.
Conclusion of mechanical parts (prototype)
5
From Japan
On 2017-11-29 17:34:26
I purchased several kinds of screws with different lengths, but as I was able to purchase with small lot, I was able to use it without waste.
This review is about item#41699366.
Machine repair etc.
4
From Japan
On 2017-11-09 16:58:53
We use it for machine repair and fixture making, but we are grateful for the variety. It is somewhat difficult to go out to buy only screws because it is difficult in time.
This review is about item#41699567.
Car side pole installation
5
From Japan
On 2017-10-26 16:49:52
It was able to be used without problems. It is easy to purchase and very convenient.
This review is about item#41699926.
For equipment maintenance
4
From Japan
On 2017-10-13 16:00:55
I am very satisfied about the product. It is good to order with other goods this time, but it is difficult to purchase with a shipping cost of 500 yen when only the screw is necessary. If it is about 2 packs it will be a great help if you can purchase even a cheap simple mailing cost.
This review is about item#41699524.
Replacement parts for tool maintenance
4
From Japan
On 2017-08-18 16:11:12
Although it sought the length that can be cut and used, it can be relieved with good processability.
This review is about item#41699725.
Used to create a rack
5
From Japan
On 2017-04-21 15:15:54
Since buying at DIY 1.5 times or more, it is satisfactory in terms of price and minimum purchase unit is also set to be small, so do not waste it.
This review is about item#41699682.
During motorcycle maintenance
5
From Japan
On 2016-10-11 21:40:13
For bike rusted screw replacement. Cospa is nice. I will rip it.
This review is about item#41699576.
For adjusting the optical axis of the fog lamp
5
From Japan
On 2016-10-02 17:51:35
Used as a screw for adjusting the optical axis of a fog lamp. Since the original screw was rusted, changed to stainless steel screw. Packed items are convenient to use when you want to use a bit.
This review is about item#41699865.

Related Products