Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Pan Head Screw, SUS430, Pack Product

Cross Hole Number
2
Material
SUS430
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 8   1Pack(50PC) 1 4x8 41701405 4.99 SGD
In stock
- - (Max) 1.43, (Min) 0.86 M3 5.5 3.6 2 0.5 5   1Pack(50PC) 1 3x5 41701335 4.99 SGD
In stock
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x14 41701432 4.99 SGD
Shipped after 2018-06-25
9 3.3 (Max) 2.73, (Min) 2.14 M5 - 4.9 - 0.8 14   1Pack(25PC) 1 M5x14 42282204 4.99 SGD
In stock
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 6   1Pack(50PC) 1 4x6 41701396 4.99 SGD
In stock
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 16   1Pack(34PC) 1 4x16 41701441 4.99 SGD
In stock
- - (Max) 2.03, (Min) 1.45 M4 7 4.2 2.6 0.7 10   1Pack(50PC) 1 4x10 41701414 4.99 SGD
In stock
- - (Max) 1.43, (Min) 0.86 M3 5.5 3.6 2 0.5 14   1Pack(50PC) 1 3x14 41701387 4.99 SGD
In stock
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 10   1Pack(50PC) 1 3x10 41701362 4.99 SGD
In stock
- - (Maximum) 2.03 / (Min) 1.45 M4 7 4.2 2.6 0.7 12   1Pack(50PC) 1 4x12 41701423 4.99 SGD
In stock
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 6   1Pack(50PC) 1 3x6 41701344 4.99 SGD
In stock
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 12   1Pack(50PC) 1 3x12 41701371 4.99 SGD
In stock
- - (Maximum) 1.43 / (Min) 0.86 M3 5.5 3.6 2 0.5 8   1Pack(50PC) 1 3x8 41701353 4.99 SGD
In stock
- - (Maximum) 2.73 / (Min) 2.14 M5 9 4.9 3.3 0.8 12   1Pack(25PC) 1 5x12 41701457 4.99 SGD
In stock
ADD TO CART

Related Products