Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw

4.33 (3)
Material
Aluminum
...see all
Product Options
ADD TO CART
Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 1.3 0.4 1 6 (Maximum) 1.01 / (Min) 0.60 M2 3.5   1Pack(15PC) 1 2x6 41698221 4.17 SGD
In stock
2.2 1.3 0.4 1 10 (Maximum) 1.01 / (Min) 0.60 M2 3.5   1Pack(13PC) 1 2x10 41698246 4.17 SGD
In stock
3.6 2 0.5 2 10 (Maximum) 1.43 / (Min) 0.86 M3 5.5   1Pack(20PC) 1 3x10 41698361 4.17 SGD
In stock
4.9 3.3 0.8 2 8 (Max) 2.73, (Min) 2.14 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x8 41698544 4.32 SGD
Shipped after 2017-03-02
4.9 3.3 0.8 2 6 (Max) 2.73, (Min) 2.14 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x6 41698535 4.26 SGD
Shipped after 2017-03-02
4.9 3.3 0.8 2 15 (Max) 2.73, (Min) 2.14 M5 9   1Pack(10PC) 1 5x15 41698571 4.23 SGD
In stock
6.3 3.9 1 3 25 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x25 41698693 4.32 SGD
Shipped after 2017-03-02
6.3 3.9 1 3 16 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x16 41698675 4.26 SGD
Shipped after 2017-03-02
4.9 3.3 0.8 2 45 (Max) 2.73, (Min) 2.14 M5 9   1Pack(4PC) 1 5x45 41698623 4.23 SGD
In stock
4.9 3.3 0.8 2 20 (Max) 2.73, (Min) 2.14 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x20 41698596 4.32 SGD
Shipped after 2017-03-02
4.9 3.3 0.8 2 12 (Max) 2.73, (Min) 2.14 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x12 41698562 4.23 SGD
In stock
3.6 2 0.5 2 25 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(13PC) 1 3x25 41698413 4.23 SGD
In stock
3.6 2 0.5 2 20 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(15PC) 1 3x20 41698404 4.23 SGD
In stock
2.2 1.3 0.4 1 5 (Max) 1.01, (Min) 0.60 M2 3.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 2x5 41698212 4.23 SGD
Shipped after 2017-03-02
2.6 1.7 0.45 1 10 (Max) 1.42, (Min) 1.00 M2.6 4.5   1Pack(13PC) 1 2.6x10 41698307 4.17 SGD
In stock
6.3 3.9 1 3 15 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x15 41698666 4.23 SGD
In stock
4.9 3.3 0.8 2 30 (Max) 2.73, (Min) 2.14 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x30 41698614 4.23 SGD
In stock
4.9 3.3 0.8 2 25 (Max) 2.73, (Min) 2.14 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x25 41698605 4.32 SGD
Shipped after 2017-03-02
4.2 2.6 0.7 2 25 (Max) 2.03, (Min) 1.45 M4 7   1Pack(10PC) 1 4x25 41698517 4.23 SGD
In stock
4.2 2.6 0.7 2 16 (Max) 2.03, (Min) 1.45 M4 7   1Pack(13PC) 1 4x16 41698492 4.23 SGD
In stock
2.2 1.3 0.4 1 8 (Max) 1.01, (Min) 0.60 M2 3.5   1Pack(15PC) 1 2x8 41698237 4.17 SGD
In stock
6.3 3.9 1 3 30 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x30 41698702 4.32 SGD
Shipped after 2017-03-02
6.3 3.9 1 3 20 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x20 41698684 4.32 SGD
Shipped after 2017-03-02
6.3 3.9 1 3 10 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x10 41698641 4.32 SGD
Shipped after 2017-03-02
4.2 2.6 0.7 2 10 (Max) 2.03, (Min) 1.45 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x10 41698465 4.23 SGD
In stock
3.6 2 0.5 2 5 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(20PC) 1 3x5 41698334 4.23 SGD
In stock
3.6 2 0.5 2 16 (Max) 1.43, (Min) 0.86 M3 5.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x16 41698395 4.23 SGD
Shipped after 2017-03-02
2.6 1.7 0.45 1 6 (Max) 1.42, (Min) 1.00 M2.6 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 2.6x6 41698282 4.17 SGD
Shipped after 2017-03-02
6.3 3.9 1 3 12 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x12 41698657 4.32 SGD
Shipped after 2017-03-02
4.9 3.3 0.8 2 16 (Max) 2.73, (Min) 2.14 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x16 41698587 4.26 SGD
Shipped after 2017-03-02
3.6 2 0.5 2 40 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(9PC) 1 3x40 41698431 4.26 SGD
In stock
3.6 2 0.5 2 12 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(20PC) 1 3x12 41698377 4.32 SGD
In stock
2.6 1.7 0.45 1 15 (Max) 1.42, (Min) 1.00 M2.6 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 2.6x15 41698325 4.23 SGD
In stock
2.6 1.7 0.45 1 12 (Max) 1.42, (Min) 1.00 M2.6 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 2.6x12 41698316 4.23 SGD
Shipped after 2017-03-02
4.9 3.3 0.8 2 10 (Max) 2.73, (Min) 2.14 M5 9   1Pack(10PC) 1 5x10 41698553 4.17 SGD
In stock
4.2 2.6 0.7 2 8 (Max) 2.03, (Min) 1.45 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x8 41698456 4.32 SGD
Shipped after 2017-03-02
4.2 2.6 0.7 2 6 (Max) 2.03, (Min) 1.45 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x6 41698447 4.26 SGD
Shipped after 2017-03-02
4.2 2.6 0.7 2 30 (Max) 2.03, (Min) 1.45 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 4x30 41698526 4.23 SGD
In stock
4.2 2.6 0.7 2 20 (Max) 2.03, (Min) 1.45 M4 7   1Pack(12PC) 1 4x20 41698501 4.23 SGD
In stock
3.6 2 0.5 2 30 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(10PC) 1 3x30 41698422 4.23 SGD
In stock
2.2 1.3 0.4 1 12 (Max) 1.01, (Min) 0.60 M2 3.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 2x12 41698255 4.17 SGD
In stock
2.6 1.7 0.45 1 8 (Max) 1.42, (Min) 1.00 M2.6 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 2.6x8 41698291 4.23 SGD
Shipped after 2017-03-02
6.3 3.9 1 3 8 (Max) 2.86, (Min) 2.26 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x8 41698632 4.26 SGD
Shipped after 2017-03-02
4.2 2.6 0.7 2 15 (Max) 2.03, (Min) 1.45 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x15 41698483 4.17 SGD
In stock
4.2 2.6 0.7 2 12 (Max) 2.03, (Min) 1.45 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x12 41698474 4.32 SGD
Shipped after 2017-03-02
3.6 2 0.5 2 8 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(20PC) 1 3x8 41698352 4.23 SGD
In stock
3.6 2 0.5 2 6 (Max) 1.43, (Min) 0.86 M3 5.5   1Pack(20PC) 1 3x6 41698343 4.17 SGD
In stock
2.6 1.7 0.45 1 5 (Max) 1.42, (Min) 1.00 M2.6 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 2.6x5 41698273 4.23 SGD
Shipped after 2017-03-02
2.6 1.7 0.45 1 4 (Max) 1.42, (Min) 1.00 M2.6 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 2.6x4 41698264 4.23 SGD
Shipped after 2017-03-02
3.6 2 0.5 2 15 (Maximum) 1.43 / (Min) 0.86 M3 5.5   1Pack(17PC) 1 3x15 41698386 4.23 SGD
In stock
2.2 1.3 0.4 1 4 (Maximum) 1.01 / (Min) 0.60 M2 3.5   1Pack(17PC) 1 2x4 41698203 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Conclusion of the remainder Kakekara not the location of the force
5
From Japan
On 2016-04-22 11:05:47
You can use without any problem. Light it is desirable, it is valid in the case of a weak conclusion. Is such as screw lock to prevent loosening, you might need.
This review is about item#41698492.
Auto repair parts
3
From Japan
On 2015-08-17 15:37:53
M3 was purchased, but feel like a little screw diameter is thick. Not screwed to smooth that it is a simple dice tool to cut the screw. (In the tool, in addition to the bolt is Nejikomeru without problems) because the aluminum material, be difficult to tighten so as not to crush the head of the screw.
This review is about item#41698413.
Bike around the handle, the replacement of the exterior of the rust was bis, lightweight
5
From Japan
On 2014-04-09 02:39:59
Is January position began to use, but there was no strength, such as problems such as loose. The feeling tightening strength of about average bolt of the iron looks like this is certain to ease. So also the other party aluminum casting, I think that it may be in the electrolytic corrosion prevention.
This review is about item#41698562.

Related Products