Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Dimension t (mm) Thread Pitch (mm) Cross Hole Number Surface Processing Length (mm) Dimensions dk (mm) Material Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Dimension t (mm) Thread Pitch (mm) Cross Hole Number Surface Processing Length (mm) Dimensions dk (mm) Material Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Maximum) 2.03 / (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 8 - Stainlesssteel(SUSxM7) - 1Pack(34PC) 1 4x8 41696593 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 8 - Stainless steel (SUSXM7) - 1Pack(13PC) 1 6x8 41696837 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 55 - Stainless steel (SUSXM7) - 1Pack(5PC) 1 6x55 41696961 4.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 40 - Stainless steel (SUSXM7) - 1Pack(9PC) 1 5x40 41696821 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 15 - Stainless steel (SUSXM7) - 1Pack(25PC) 1 4x15 41696636 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 14 - Stainless steel (SUSXM7) - 1Pack(25PC) 1 4x14 41696627 5.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 8 - Stainless steel (SUSXM7) - 1Pack(50PC) 1 3x8 41696514 4.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 7 - Stainless steel (SUSXM7) - 1Pack(50PC) 1 3x7 41696505 5.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 12 - Stainless steel (SUSXM7) - 1Pack(50PC) 1 3x12 41696532 4.99 SGD
In stock
- (Max) 1.01, (Min) 0.60 M2 3.5 1.3 0.7 0.4 1 - 5 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 2x5 41696453 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 15 - Stainless steel (SUSXM7) - 1Pack(12PC) 1 6x15 41696873 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 14 - Stainless steel (SUSXM7) - 1Pack(12PC) 1 6x14 41696864 5.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 16 - Stainless steel (SUSXM7) - 1Pack(25PC) 1 4x16 41696645 5.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 14 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 3x14 41696541 5.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 50 - Stainless steel (SUSXM7) - 1Pack(5PC) 1 6x50 41696952 5.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 35 - Stainless steel (SUSXM7) - 1Pack(7PC) 1 6x35 41696934 5.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 8 - Stainless steel (SUSXM7) - 1Pack(20PC) 1 5x8 41696733 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 6 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 4x6 41696584 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 40 - Stainless steel (SUSXM7) - 1Pack(13PC) 1 4x40 41696715 5.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 12 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 4x12 41696611 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 10 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 4x10 41696602 4.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 6 - Stainless steel (SUSXM7) - 1Pack(50PC) 1 3x6 41696496 4.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 5 - Stainless steel (SUSXM7) - 1Pack(50PC) 1 3x5 41696487 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 30 - Stainless steel (SUSXM7) - 1Pack(8PC) 1 6x30 41696925 4.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 15 - Stainless steel (SUSXM7) - 1Pack(17PC) 1 5x15 41696767 5.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 20 - Stainless steel (SUSXM7) - 1Pack(20PC) 1 4x20 41696663 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 18 - Stainless steel (SUSXM7) - 1Pack(20PC) 1 4x18 41696654 5.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 20 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 3x20 41696575 5.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 15 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 3x15 41696557 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 20 - Stainless steel (SUSXM7) - 1Pack(10PC) 1 6x20 41696907 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 18 - Stainless steel (SUSXM7) - 1Pack(10PC) 1 6x18 41696891 5.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 10 - Stainless steel (SUSXM7) - 1Pack(13PC) 1 6x10 41696846 4.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 20 - Stainless steel (SUSXM7) - 1Pack(15PC) 1 5x20 41696785 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 30 - Stainless steel (SUSXM7) - 1Pack(17PC) 1 4x30 41696697 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 40 - Stainless steel (SUSXM7) - 1Pack(6PC) 1 6x40 41696943 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 12 - Stainless steel (SUSXM7) - 1Pack(13PC) 1 6x12 41696855 4.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 25 - Stainless steel (SUSXM7) - 1Pack(13PC) 1 5x25 41696794 5.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 45 - Stainless steel (SUSXM7) - 1Pack(12PC) 1 4x45 41696724 5.99 SGD
Shipped after 2018-05-29
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 22 - Stainless steel (SUSXM7) - 1Pack(20PC) 1 4x22 41696672 5.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 25 - Stainless steel (SUSXM7) - 1Pack(9PC) 1 6x25 41696916 5.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 10 - Stainless steel (SUSXM7) - 1Pack(50PC) 1 3x10 41696523 4.99 SGD
In stock
- (Max) 2.86, (Min) 2.26 M6 10.5 3.9 2.1 1 3 - 16 - Stainless steel (SUSXM7) - 1Pack(12PC) 1 6x16 41696882 4.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 35 - Stainless steel (SUSXM7) - 1Pack(10PC) 1 5x35 41696812 5.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 30 - Stainless steel (SUSXM7) - 1Pack(12PC) 1 5x30 41696803 5.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 16 - Stainless steel (SUSXM7) - 1Pack(15PC) 1 5x16 41696776 5.99 SGD
In stock
- (Max) 2.73, (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 12 - Stainless steel (SUSXM7) - 1Pack(17PC) 1 5x12 41696751 5.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 35 - Stainless steel (SUSXM7) - 1Pack(15PC) 1 4x35 41696706 4.99 SGD
In stock
- (Max) 2.03, (Min) 1.45 M4 7 2.6 1.4 0.7 2 - 25 - Stainless steel (SUSXM7) - 1Pack(20PC) 1 4x25 41696681 4.99 SGD
In stock
- (Max) 1.43, (Min) 0.86 M3 5.5 2 1.1 0.5 2 - 16 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 3x16 41696566 5.99 SGD
In stock
- (Max) 1.01, (Min) 0.60 M2 3.5 1.3 0.7 0.4 1 - 8 - Stainless steel (SUSXM7) - 1Pack(34PC) 1 2x8 41696462 4.99 SGD
In stock
2 (Max) 1.43, (Min) 0.86 M3 - - 1.1 0.5 2 - 18 5.5 Stainless steel (SUSXM7) 3.6 1Pack(34PC) 1 M3x18 42277672 5.99 SGD
In stock
1.7 (Max) 1.42, (Min) 1.00 M2.6 - - 0.9 0.45 1 - 12 4.5 Stainless steel (SUSXM7) 2.6 1Pack(34PC) 1 M2.6x12 42277663 5.99 SGD
In stock
3.3 (Max) 2.73, (Min) 2.14 M5 - - 1.8 0.8 2 Cloth 13 9 Stainless steel (SUSXM7) 4.9 1Pack(17PC) 1 M5x13 42277681 -
Discontinued
[x]
- (Maximum) 2.73 / (Min) 2.14 M5 9 3.3 1.8 0.8 2 - 10 - Stainlesssteel(SUSxM7) - 1Pack(20PC) 1 5x10 41696742 4.99 SGD
In stock
- (Maximum) 1.42 / (Min) 1.00 M2.6 4.5 1.7 0.9 0.45 1 - 6 - Stainlesssteel(SUSxM7) - 1Pack(34PC) 1 2.6x6 41696471 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Fog lamp installation work
5
From Japan
On 2018-04-03 18:52:49
Purchase looking for stainless steel that will not rust. The plus part is large size and tightening is safe.
This review is about item#41696925.
For replacement of the screw in the classroom desk.
5
From Japan
On 2018-02-22 09:42:51
Very easy to stop and firmly stopped, I thought that I was able to buy a very good product.
This review is about item#41696873.
Assembly parts of educational robot
5
From Japan
On 2018-02-08 15:12:35
Since the head of the header is flattened partly, it is easier to pick up the screws, the tightening with the driver was smooth, there is no burr or deformation of the processing and it is a good quality. The head is relatively small.
This review is about item#41696462.
Fixation of hardware
5
From Japan
On 2017-12-11 18:16:57
It is cheap and small lot, quality is satisfactory. I am oft excited to choose various sizes.
This review is about item#41696575.
To repair toy gun
5
From Japan
On 2017-12-02 19:37:19
To repair toys, purchase it as a substitute for the thread of the chamber block of Tokyo Marui VSR-10. Because genuine products are two irons made up about 100 yen, this is a stain and it looks good in durability.
This review is about item#41696523.
General screw tightening
5
From Japan
On 2015-05-21 14:21:54
As for the product, it can be used without problems compared with other commercially available products. Packed goods are convenient because we want to stock many kinds of screws.
This review is about item#41696462.

Related Products