Buy more than* S$200* and get FREE SHIPPING

Phillips Binding Head Screws, Stainless Steel, Pack Product

4.60 (15)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.8 3.1 1.7 1.25 3 15 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(5PC) 1 8x15 41689776 4.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 10 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(5PC) 1 8x10 41689742 5.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 50 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(5PC) 1 6x50 41689733 4.99 SGD
Shipped after 2018-01-22
5 2.1 1 0.8 2 12 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(17PC) 1 5x12 41689435 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 28 - - (Max) 2.13, (Min) 1.60 M4 8.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x28 41689322 5.99 SGD
Shipped after 2018-01-23
2.2 0.85 0.35 0.4 1 18 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(34PC) 1 2x18 41688613 4.99 SGD
Shipped after 2018-01-22
6.3 2.4 1.3 1 3 35 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(7PC) 1 6x35 41689706 5.99 SGD
Shipped after 2018-01-25
5 2.1 1 0.8 2 45 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(8PC) 1 5x45 41689557 4.99 SGD
Shipped after 2018-01-22
5 2.1 1 0.8 2 40 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(9PC) 1 5x40 41689541 6.99 SGD
Shipped after 2018-01-25
3.7 1.3 0.6 0.5 2 35 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(17PC) 1 3x35 41689051 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 3 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(34PC) 1 3x3 41688902 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 3 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(50PC) 1 2x3 41688516 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 20 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(34PC) 1 2x20 41688622 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 16 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(34PC) 1 2x16 41688604 4.99 SGD
Shipped after 2018-01-22
2.6 1.1 0.5 0.45 1 12 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(34PC) 1 2.6x12 41688857 5.99 SGD
Shipped after 2018-01-25
2.5 1 0.5 0.45 1 4 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(50PC) 1 2.5x4 41688683 4.99 SGD
Shipped after 2018-01-22
6.3 2.4 1.3 1 3 14 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(10PC) 1 6x14 41689627 5.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 12 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(12PC) 1 6x12 41689611 5.99 SGD
Shipped after 2018-01-25
6.3 2.4 1.3 1 3 10 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(12PC) 1 6x10 41689602 5.99 SGD
Shipped after 2018-01-25
5 2.1 1 0.8 2 60 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(6PC) 1 5x60 41689575 5.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 35 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(10PC) 1 5x35 41689532 4.99 SGD
Shipped after 2018-01-22
5 2.1 1 0.8 2 25 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(13PC) 1 5x25 41689505 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 5 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x5 41689207 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 45 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(12PC) 1 4x45 41689365 4.99 SGD
Shipped after 2018-01-25
3.7 1.3 0.6 0.5 2 50 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(13PC) 1 3x50 41689085 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 6 - - (Max) 1.83, (Min) 1.30 M3.5 7.3   1Pack(34PC) 1 3.5x6 41689103 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 15 - - (Max) 1.83, (Min) 1.30 M3.5 7.3   1Pack(25PC) 1 3.5x15 41689146 5.99 SGD
Shipped after 2018-01-23
2.2 0.85 0.35 0.4 1 2 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(25PC) 1 2x2 41688507 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 15 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(34PC) 1 2x15 41688595 4.99 SGD
Shipped after 2018-01-23
2.2 0.85 0.35 0.4 1 14 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(34PC) 1 2x14 41688586 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 10 - - (Maximum) 1.32 / (Min) 0.95 M2.5 5.3   1Pack(34PC) 1 2.5x10 41688726 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 45 - - (Maximum) 1.53 / (Min) 1.01 M3 6.3   1Pack(15PC) 1 3x45 41689076 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 12 - - (Maximum) 1.83 / (Min) 1.30 M3.5 7.3   1Pack(25PC) 1 3.5x12 41689137 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 10 - - (Maximum) 2.13 / (Min) 1.60 M4 8.3   1Pack(34PC) 1 4x10 41689234 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 6 - - (Maximum) 1.53 / (minimum) 1.01 M3 6.3   1Pack(50PC) 1 3x6 41688936 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 5 - - (Maximum) 1.53 / (minimum) 1.01 M3 6.3   1Pack(50PC) 1 3x5 41688927 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 12 - - (Maximum) 2.13 / (minimum) 1.60 M4 8.3   1Pack(25PC) 1 4x12 41689243 4.99 SGD
Shipped after 2018-01-22
5 2.1 1 0.8 2 8 - - (Maximum) 2.83 / (minimum) 2.29 M5 10.3   1Pack(20PC) 1 5x8 41689417 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 6 - - (Maximum) 2.13 / (Min) 1.60 M4 8.3   1Pack(34PC) 1 4x6 41689216 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 10 - - (Maximum) 1.53 / (minimum) 1.01 M3 6.3   1Pack(50PC) 1 3x10 41688963 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 8 - - (Maximum) 2.13 / (Min) 1.60 M4 8.3   1Pack(34PC) 1 4x8 41689225 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 6 - - (Maximum) 1.32 / (Min) 0.95 M2.5 5.3   1Pack(50PC) 1 2.5x6 41688701 4.99 SGD
Shipped after 2018-01-22
2.6 1.1 0.5 0.45 1 10 - - (Maximum) 1.42 / (Min) 1.05 M2.6 5.5   1Pack(34PC) 1 2.6x10 41688841 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 8 - - (Maximum) 1.53 / (Min) 1.01 M3 6.3   1Pack(50PC) 1 3x8 41688954 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 12 - - (Maximum) 1.53 / (Min) 1.01 M3 6.3   1Pack(34PC) 1 3x12 41688972 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 25 - - (Maximum) 1.83 / (Min) 1.30 M3.5 7.3   1Pack(17PC) 1 3.5x25 41689173 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 30 - - (Maximum) 1.83 / (Min) 1.30 M3.5 7.3   1Pack(15PC) 1 3.5x30 41689182 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 15 - - (Maximum) 2.13 / (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x15 41689277 4.99 SGD
Shipped after 2018-01-22
7.8 3.1 1.7 1.25 3 40 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(3PC) 1 8x40 41689846 4.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 18 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(4PC) 1 8x18 41689794 4.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 14 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(15PC) 1 5x14 41689444 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 50 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(10PC) 1 4x50 41689374 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 30 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(17PC) 1 4x30 41689331 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 18 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x18 41689295 5.99 SGD
Shipped after 2018-01-25
4.3 1.7 0.8 0.7 2 13 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x13 41689252 5.99 SGD
Shipped after 2018-01-23
3.7 1.3 0.6 0.5 2 40 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(17PC) 1 3x40 41689067 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 4 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(50PC) 1 3x4 41688911 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 16 - - (Max) 1.83, (Min) 1.30 M3.5 7.3   1Pack(20PC) 1 3.5x16 41689155 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 5 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(50PC) 1 2x5 41688534 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 12 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(34PC) 1 2x12 41688577 4.99 SGD
Shipped after 2018-01-22
2.6 1.1 0.5 0.45 1 6 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(50PC) 1 2.6x6 41688823 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 20 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(25PC) 1 2.5x20 41688771 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 16 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(34PC) 1 2.5x16 41688762 5.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 45 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(3PC) 1 8x45 41689855 4.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 45 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(6PC) 1 6x45 41689724 9.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 30 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(8PC) 1 6x30 41689697 4.99 SGD
Shipped after 2018-01-22
6.3 2.4 1.3 1 3 16 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(10PC) 1 6x16 41689645 5.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 6 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(17PC) 1 5x6 41689401 4.99 SGD
Shipped after 2018-01-22
5 2.1 1 0.8 2 50 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(7PC) 1 5x50 41689566 5.99 SGD
Shipped after 2018-01-25
5 2.1 1 0.8 2 10 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(17PC) 1 5x10 41689426 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 25 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(20PC) 1 4x25 41689313 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 14 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x14 41689261 18.99 SGD
Shipped after 2018-01-25
3.7 1.3 0.6 0.5 2 30 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(20PC) 1 3x30 41689042 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 18 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(34PC) 1 3x18 41689015 5.99 SGD
Shipped after 2018-01-23
4 1.5 0.7 0.6 2 5 - - (Max) 1.83, (Min) 1.30 M3.5 7.3   1Pack(25PC) 1 3.5x5 41689094 4.99 SGD
Shipped after 2018-01-22
2.6 1.1 0.5 0.45 1 14 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(34PC) 1 2.6x14 41688866 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 14 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(34PC) 1 2.5x14 41688744 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 12 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(34PC) 1 2.5x12 41688735 4.99 SGD
Shipped after 2018-01-22
2.4 - 0.4 0.4 1 8 4.9 1 (Max) 1.21, (Min) 0.85 M2.3 -   1Pack(34PC) 1 M2.3x8 42279002 4.99 SGD
Shipped after 2018-01-22
7.8 3.1 1.7 1.25 3 35 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(3PC) 1 8x35 41689837 4.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 30 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(4PC) 1 8x30 41689821 4.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 20 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(4PC) 1 8x20 41689803 4.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 15 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(10PC) 1 6x15 41689636 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 70 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(6PC) 1 4x70 41689392 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 35 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(15PC) 1 4x35 41689347 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 16 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x16 41689286 5.99 SGD
Shipped after 2018-01-23
2.6 1.1 0.5 0.45 1 4 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(50PC) 1 2.6x4 41688805 4.99 SGD
Shipped after 2018-01-22
2.6 1.1 0.5 0.45 1 20 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(25PC) 1 2.6x20 41688893 4.99 SGD
Shipped after 2018-01-22
2.4 1 0.4 0.4 1 3 - - (Max) 1.21, (Min) 0.85 M2.3 4.9   1Pack(34PC) 1 2.3x3 41688631 4.99 SGD
Shipped after 2018-01-22
7.8 3.1 1.7 1.25 3 50 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(3PC) 1 8x50 41689864 4.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 16 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(4PC) 1 8x16 41689785 9.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 14 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(5PC) 1 8x14 41689767 4.99 SGD
Shipped after 2018-01-23
7.8 3.1 1.7 1.25 3 12 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(5PC) 1 8x12 41689751 5.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 8 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(12PC) 1 6x8 41689593 6.99 SGD
Shipped after 2018-01-25
6.3 2.4 1.3 1 3 6 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(10PC) 1 6x6 41689584 4.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 40 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(6PC) 1 6x40 41689715 4.99 SGD
Shipped after 2018-01-25
6.3 2.4 1.3 1 3 28 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(8PC) 1 6x28 41689681 5.99 SGD
Shipped after 2018-01-23
6.3 2.4 1.3 1 3 25 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(8PC) 1 6x25 41689672 4.99 SGD
Shipped after 2018-01-22
6.3 2.4 1.3 1 3 20 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(10PC) 1 6x20 41689663 4.99 SGD
Shipped after 2018-01-22
6.3 2.4 1.3 1 3 18 - - (Max) 2.86, (Min) 2.31 M6 12.4   1Pack(10PC) 1 6x18 41689654 5.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 30 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(12PC) 1 5x30 41689523 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 20 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x20 41689304 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 20 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(34PC) 1 3x20 41689024 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 8 - - (Max) 1.83, (Min) 1.30 M3.5 7.3   1Pack(34PC) 1 3.5x8 41689112 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 20 - - (Max) 1.83, (Min) 1.30 M3.5 7.3   1Pack(20PC) 1 3.5x20 41689164 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 4 - - (Max) 1.01, (Min) 0.65 M2 4.3   1Pack(50PC) 1 2x4 41688525 4.99 SGD
Shipped after 2018-01-22
2.6 1.1 0.5 0.45 1 3 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(50PC) 1 2.6x3 41688796 5.99 SGD
Shipped after 2018-01-23
2.6 1.1 0.5 0.45 1 16 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(34PC) 1 2.6x16 41688884 5.99 SGD
Shipped after 2018-01-23
2.6 1.1 0.5 0.45 1 15 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(34PC) 1 2.6x15 41688875 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 3 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(50PC) 1 2.5x3 41688674 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 25 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(25PC) 1 2.5x25 41688787 4.99 SGD
Shipped after 2018-01-22
2.4 1 0.4 0.4 1 5 - - (Max) 1.21, (Min) 0.85 M2.3 4.9   1Pack(34PC) 1 2.3x5 41688656 4.99 SGD
Shipped after 2018-01-22
7.8 3.1 1.7 1.25 3 25 - - (Max) 4.36, (Min) 3.78 M8 16.4   1Pack(4PC) 1 8x25 41689812 4.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 28 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(12PC) 1 5x28 41689514 5.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 22 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(13PC) 1 5x22 41689496 5.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 20 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(15PC) 1 5x20 41689487 4.99 SGD
Shipped after 2018-01-22
5 2.1 1 0.8 2 18 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(15PC) 1 5x18 41689471 5.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 16 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(15PC) 1 5x16 41689462 5.99 SGD
Shipped after 2018-01-23
5 2.1 1 0.8 2 15 - - (Max) 2.83, (Min) 2.29 M5 10.3   1Pack(15PC) 1 5x15 41689453 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 60 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(8PC) 1 4x60 41689383 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 4 - - (Max) 2.13, (Min) 1.60 M4 8.3   1Pack(25PC) 1 4x4 41689191 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 7 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(50PC) 1 3x7 41688945 6.99 SGD
Shipped after 2018-01-23
3.7 1.3 0.6 0.5 2 25 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(25PC) 1 3x25 41689033 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 16 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(34PC) 1 3x16 41689006 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 14 - - (Max) 1.53, (Min) 1.01 M3 6.3   1Pack(34PC) 1 3x14 41688981 5.99 SGD
Shipped after 2018-01-25
2.6 1.1 0.5 0.45 1 5 - - (Max) 1.42, (Min) 1.05 M2.6 5.5   1Pack(50PC) 1 2.6x5 41688814 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 15 - - (Max) 1.32, (Min) 0.95 M2.5 5.3   1Pack(34PC) 1 2.5x15 41688753 4.99 SGD
Shipped after 2018-01-22
2.4 1 0.4 0.4 1 4 - - (Max) 1.21, (Min) 0.85 M2.3 4.9   1Pack(34PC) 1 2.3x4 41688647 6.99 SGD
Shipped after 2018-01-25
2.5 1 0.5 0.45 1 5 - - (Maximum) 1.32 / (Min) 0.95 M2.5 5.3   1Pack(50PC) 1 2.5x5 41688692 4.99 SGD
Shipped after 2018-01-22
2.4 1 0.4 0.4 1 6 - - (Maximum) 1.21 / (Min) 0.85 M2.3 4.9   1Pack(34PC) 1 2.3x6 41688665 4.99 SGD
Shipped after 2018-01-22
2.5 1 0.5 0.45 1 8 - - (Maximum) 1.32 / (Min) 0.95 M2.5 5.3   1Pack(34PC) 1 2.5x8 41688717 4.99 SGD
Shipped after 2018-01-22
2.6 1.1 0.5 0.45 1 8 - - (Maximum) 1.42 / (Min) 1.05 M2.6 5.5   1Pack(34PC) 1 2.6x8 41688832 4.99 SGD
Shipped after 2018-01-22
3.7 1.3 0.6 0.5 2 15 - - (Maximum) 1.53 / (Min) 1.01 M3 6.3   1Pack(34PC) 1 3x15 41688997 4.99 SGD
Shipped after 2018-01-22
4 1.5 0.7 0.6 2 10 - - (Maximum) 1.83 / (Min) 1.30 M3.5 7.3   1Pack(34PC) 1 3.5x10 41689121 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 8 - - (Maximum) 1.01 / (Min) 0.65 M2 4.3   1Pack(50PC) 1 2x8 41688552 4.99 SGD
Shipped after 2018-01-22
4.3 1.7 0.8 0.7 2 40 - - (Maximum) 2.13 / (Min) 1.60 M4 8.3   1Pack(13PC) 1 4x40 41689356 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 6 - - (Maximum) 1.01 / (Min) 0.65 M2 4.3   1Pack(50PC) 1 2x6 41688543 4.99 SGD
Shipped after 2018-01-22
2.2 0.85 0.35 0.4 1 10 - - (Maximum) 1.01 / (Min) 0.65 M2 4.3   1Pack(50PC) 1 2x10 41688561 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Mounting of electronic board to chassis
5
From Japan
On 2017-08-07 11:51:48
Goods with binding length are not seen much elsewhere.
This review is about item#41688963.
Used for attaching leatherworking concho
1
From Japan
On 2017-05-21 16:41:08
In order to install Concho in place of the jumper hook, the female side of the set screw is necessary, but the size is M4.5 X 4 mm. The screw that matches the set screw is M 3.5. However 4mm is not in the lineup, it used only at 6mm but it is still a bit long. I would like you to have 4mm size as well.
This review is about item#41689103.
Assembling a personal computer
5
From Japan
On 2017-05-18 15:16:52
It is easy to use with just right length as it is used for installing the fan
This review is about item#41689042.
As a material for jig trial production
5
From Japan
On 2016-12-14 18:25:09
Since it was available in short delivery time, we were able to make it in time for customer's delivery date.
This review is about item#41689435.
Works with m3 wing nuts
5
From Japan
On 2016-08-20 23:22:09
It may not have been necessary to be stainless steel, but it got a nice finish.
This review is about item#41689067.
When you want to fix the screw, use it for the part you want to remove the screw many times.
5
From Japan
On 2016-06-15 15:02:54
There is no particular improvement request. I think that it is very convenient, I will repeat and purchase it.
This review is about item#41688717.
Product fixation during machining
5
From Japan
On 2016-06-12 16:21:39
Generally, it is handy because it is a screw diameter that is not so much marketed.
This review is about item#41688717.
Set screw for turn signal
5
From Japan
On 2016-05-23 21:14:16
The old motorcycle turn signal is a screw of this size in general.
This review is about item#41689033.
For installation of automotive parts
5
From Japan
On 2016-05-09 11:15:34
Since it was in a small pack, it can be used without any problem for purchase and use.
This review is about item#41689304.
Screw lock
5
From Japan
On 2016-02-04 09:00:44
I think that screws are good without being rough.
This review is about item#41688561.

Related Products