Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Binding Head Screw, Stainless Steel, Black, Pack Product

5.00 (2)
Surface Processing
Black
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimensions f (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions f (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 1 0.8 2 25 - - (Max) 2.83, (Min) 2.29 M5 10.3 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x25 41690196 5.99 SGD
In stock
2.1 1 0.8 2 15 - - (Max) 2.83, (Min) 2.29 M5 10.3 5   1Pack(10PC) 1 5x15 41690171 5.99 SGD
In stock
2.1 1 0.8 2 12 - - (Max) 2.83, (Min) 2.29 M5 10.3 5   1Pack(10PC) 1 5x12 41690162 5.99 SGD
In stock
1.3 0.6 0.5 2 8 - - (Max) 1.53, (Min) 1.01 M3 6.3 3.7   1Pack(34PC) 1 3x8 41690013 4.99 SGD
In stock
1.3 0.6 0.5 2 10 - - (Max) 1.53, (Min) 1.01 M3 6.3 3.7   1Pack(34PC) 1 3x10 41690022 4.99 SGD
In stock
0.85 0.35 0.4 1 4 - - (Max) 1.01, (Min) 0.65 M2 4.3 2.2   1Pack(34PC) 1 2x4 41689961 4.99 SGD
In stock
1.7 0.8 0.7 2 25 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x25 41690135 5.99 SGD
In stock
1.7 0.8 0.7 2 14 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x14 41690092 5.99 SGD
In stock
1.3 0.6 0.5 2 4 - - (Max) 1.53, (Min) 1.01 M3 6.3 3.7   1Pack(34PC) 1 3x4 41689986 4.99 SGD
In stock
1.1 0.5 0.45 1 5 - - (Max) 1.42, (Min) 1.05 M2.6 5.5 2.6   1Pack(34PC) 1 2.6x5 41689977 4.99 SGD
In stock
1.7 0.8 0.7 2 20 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x20 41690126 9.99 SGD
In stock
1.7 0.8 0.7 2 10 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3   1Pack(20PC) 1 4x10 41690074 4.99 SGD
In stock
1.3 0.6 0.5 2 5 - - (Max) 1.53, (Min) 1.01 M3 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x5 41689995 5.99 SGD
In stock
1.3 0.6 0.5 2 12 - - (Max) 1.53, (Min) 1.01 M3 6.3 3.7   1Pack(34PC) 1 3x12 41690031 4.99 SGD
In stock
1.7 0.8 0.7 2 15 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x15 41690101 5.99 SGD
In stock
1.7 0.8 0.7 2 16 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x16 41690117 5.99 SGD
In stock
1.7 0.8 0.7 2 12 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3   1Pack(17PC) 1 4x12 41690083 5.99 SGD
In stock
1.7 0.8 0.7 2 5 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x5 41690047 5.99 SGD
In stock
1.7 0.8 0.7 2 8 - - (Maximum) 2.13 / (Min) 1.60 M4 8.3 4.3   1Pack(20PC) 1 4x8 41690065 4.99 SGD
In stock
1.3 0.6 0.5 2 6 - - (Maximum) 1.53 / (Min) 1.01 M3 6.3 3.7   1Pack(34PC) 1 3x6 41690004 4.99 SGD
In stock
- 0.5 0.45 1 4 5.5 1.1 (Max) 1.42, (Min) 1.05 M2.6 - 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M2.6x4 42279027 5.99 SGD
In stock
- 0.6 0.5 2 20 6.3 1.3 (Max) 1.53, (Min) 1.01 M3 - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 M3x20 42279045 5.99 SGD
In stock
- 0.6 0.5 2 15 6.3 1.3 (Max) 1.53, (Min) 1.01 M3 - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 M3x15 42279036 5.99 SGD
In stock
- 0.6 0.5 2 30 6.3 1.3 (Max) 1.53, (Min) 1.01 M3 - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 M3x30 42279054 5.99 SGD
In stock
2.1 1 0.8 2 20 - - (Max) 2.83, (Min) 2.29 M5 10.3 5   1Pack(9PC) 1 5x20 41690187 5.99 SGD
In stock
2.1 1 0.8 2 8 - - (Max) 2.83, (Min) 2.29 M5 10.3 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x8 41690144 5.99 SGD
In stock
2.1 1 0.8 2 10 - - (Max) 2.83, (Min) 2.29 M5 10.3 5   1Pack(12PC) 1 5x10 41690153 4.99 SGD
In stock
1.7 0.8 0.7 2 6 - - (Max) 2.13, (Min) 1.60 M4 8.3 4.3   1Pack(20PC) 1 4x6 41690056 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine Production
5
From Japan
On 2017-11-14 14:45:13
There is something that the ordering unit is just right and colors are liked and I am satisfied.
This review is about item#41690004.
For housing fixing
5
From Japan
On 2017-01-26 15:11:25
I think that I want to use it because the use feeling and the appearance were perfectly fine without any problems.
This review is about item#41690022.

Related Products