Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions dk (mm) Thread Pitch (mm) Dimension K(mm) Cross Hole Number Dimensions f (mm) Length (mm) Cross Recess Depth (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions dk (mm) Thread Pitch (mm) Dimension K(mm) Cross Hole Number Dimensions f (mm) Length (mm) Cross Recess Depth (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 6.3 3.7 1.3 - 0.5 - 2 - 5 - - - 1pack(50pc) 1 3 x5 41685375 6.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 30 - - - 1pack(20pc) 1 3 x30 41685463 5.99 SGD
Shipped after 2018-06-26
M2 4.3 2.2 0.85 - 0.4 - 1 - 3 - - - 1pack(50pc) 1 2 x3 41685192 5.99 SGD
Shipped after 2018-06-26
M2.5 5.3 2.5 1 - 0.45 - 1 - 6 - - - 1pack(50pc) 1 2.5 x6 41685271 5.99 SGD
Shipped after 2018-06-26
M2.6 5.5 2.6 1.1 - 0.45 - 1 - 8 - - - 1pack(50pc) 1 2.6 x8 41685332 5.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 15 - - - 1pack(34pc) 1 3 x15 41685436 4.99 SGD
In stock
M4 8.3 4.3 1.7 - 0.7 - 2 - 4 - - - 1pack(20pc) 1 4 x4 41685497 5.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 5 - - - 1pack(25pc) 1 4 x5 41685506 5.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 10 - - - 1pack(25pc) 1 4 x10 41685533 5.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 16 - - - 1pack(17pc) 1 4 x16 41685551 5.99 SGD
Shipped after 2018-06-26
M2 4.3 2.2 0.85 - 0.4 - 1 - 4 - - - 1pack(50pc) 1 2 x4 41685201 5.99 SGD
Shipped after 2018-06-26
M2.5 5.3 2.5 1 - 0.45 - 1 - 12 - - - 1pack(34pc) 1 2.5 x12 41685296 6.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 3 - - - 1pack(34pc) 1 3 x3 41685357 6.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 18 - - - 1pack(34pc) 1 3 x18 41685445 6.99 SGD
Shipped after 2018-06-26
M2.5 5.3 2.5 1 - 0.45 - 1 - 8 - - - 1pack(50pc) 1 2.5 x8 41685287 5.99 SGD
Shipped after 2018-06-26
M2.6 5.5 2.6 1.1 - 0.45 - 1 - 3 - - - 1pack(50pc) 1 2.6 x3 41685305 6.99 SGD
Shipped after 2018-06-26
M2.6 5.5 2.6 1.1 - 0.45 - 1 - 12 - - - 1pack(34pc) 1 2.6 x12 41685341 6.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 20 - - - 1pack(17pc) 1 4 x20 41685567 5.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 30 - - - 1pack(13pc) 1 4 x30 41685576 5.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 40 - - - 1pack(10pc) 1 4 x40 41685585 4.99 SGD
Shipped after 2018-06-26
M6 12.4 6.3 2.4 - 1 - 3 - 15 - - - 1pack(8pc) 1 6 x15 41685637 4.99 SGD
Shipped after 2018-06-26
M2.6 5.5 2.6 1.1 - 0.45 - 1 - 5 - - - 1pack(50pc) 1 2.6 x5 41685314 6.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 40 - - - 1pack(10pc) 1 3 x40 41685472 4.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 6 - - - 1pack(25pc) 1 4 x6 41685515 5.99 SGD
Shipped after 2018-06-26
M5 10.3 5 2.1 - 0.8 - 2 - 10 - - - 1pack(13pc) 1 5 x10 41685594 5.99 SGD
Shipped after 2018-06-26
M5 10.3 5 2.1 - 0.8 - 2 - 12 - - - 1pack(13pc) 1 5 x12 41685603 5.99 SGD
Shipped after 2018-06-26
M6 12.4 6.3 2.4 - 1 - 3 - 8 - - - 1pack(9pc) 1 6 x8 41685612 4.99 SGD
Shipped after 2018-06-26
M2 4.3 2.2 0.85 - 0.4 - 1 - 5 - - - 1pack(50pc) 1 2 x5 41685217 9.99 SGD
Shipped after 2018-06-26
M2.5 5.3 2.5 1 - 0.45 - 1 - 4 - - - 1pack(50pc) 1 2.5 x4 41685262 6.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 4 - - - 1pack(50pc) 1 3 x4 41685366 5.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 14 - - - 1pack(34pc) 1 3 x14 41685427 6.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 8 - - - 1pack(25pc) 1 4 x8 41685524 5.99 SGD
Shipped after 2018-06-26
M4 8.3 4.3 1.7 - 0.7 - 2 - 12 - - - 1pack(20pc) 1 4 x12 41685542 5.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 20 - - - 1pack(25pc) 1 3 x20 41685454 4.99 SGD
In stock
M2.6 5.5 2.6 1.1 - 0.45 - 1 - 6 - - - 1pack(50pc) 1 2.6 x6 41685323 4.99 SGD
In stock
M3 6.3 3.7 1.3 - 0.5 - 2 - 6 - - - 1pack(50pc) 1 3 x6 41685384 4.99 SGD
In stock
M3.5 7.3 4 1.5 - 0.6 - 2 - 6 - - - 1pack(25pc) 1 3.5 x6 41685481 4.99 SGD
In stock
M2 4.3 2.2 0.85 - 0.4 - 1 - 10 - - - 1pack(50pc) 1 2 x10 41685244 4.99 SGD
In stock
M3 6.3 3.7 1.3 - 0.5 - 2 - 10 - - - 1pack(34pc) 1 3 x10 41685402 4.99 SGD
In stock
M3 6.3 3.7 1.3 - 0.5 - 2 0.6 8 - - - 1pack(50pc) 1 3 x8 41685393 4.99 SGD
In stock
M2.3 - 2.4 - 4.9 0.4 1 1 0.4 10 - - - 1pack(50pc) 1 M2.3 x10 42279237 5.99 SGD
Shipped after 2018-06-26
M2.5 - 2.5 - 5.3 0.45 1 1 0.5 5 - - - 1pack(50pc) 1 M2.5 x5 42279264 6.99 SGD
Shipped after 2018-06-26
M2.6 - 2.6 - 5.5 0.45 1.1 1 0.5 4 - - - 1pack(50pc) 1 M2.6 x4 42279282 6.99 SGD
In stock
M3.5 - 4 - 7.3 0.6 1.5 2 0.7 8 - - - 1pack(25pc) 1 M3.5 x8 42279361 5.99 SGD
Shipped after 2018-06-26
M3.5 - 4 - 7.3 0.6 1.5 2 0.7 10 - - - 1pack(25pc) 1 M3.5 x10 42279377 9.99 SGD
In stock
M4 - 4.3 - 8.3 0.7 1.7 2 0.8 14 - - - 1pack(20pc) 1 M4 x14 42279395 5.99 SGD
Shipped after 2018-06-26
M5 - 5 - 10.3 0.8 2.1 2 1 20 - - - 1pack(10pc) 1 M5 x20 42279501 5.99 SGD
Shipped after 2018-06-26
M3 - 3.7 - 6.3 0.5 1.3 2 0.6 35 - - - 1pack(13pc) 1 M3 x35 42279334 5.99 SGD
Shipped after 2018-06-26
M5 - 5 - 10.3 0.8 2.1 2 1 14 - - - 1pack(12pc) 1 M5 x14 42279483 5.99 SGD
Shipped after 2018-06-26
M6 - 6.3 - 12.4 1 2.4 3 1.3 12 - - - 1pack(8pc) 1 M6 x12 42279526 4.99 SGD
Shipped after 2018-06-26
M2.5 - 2.5 - 5.3 0.45 1 1 0.5 3 - - - 1pack(50pc) 1 M2.5 x3 42279255 6.99 SGD
Shipped after 2018-06-26
M2.5 - 2.5 - 5.3 0.45 1 1 0.5 10 - - - 1pack(34pc) 1 M2.5 x10 42279273 6.99 SGD
Shipped after 2018-06-26
M3 6.3 3.7 1.3 - 0.5 - 2 - 12 - - - 1pack(34pc) 1 3 x12 41685411 5.99 SGD
Shipped after 2018-06-26
M2.3 - 2.4 - 4.9 0.4 1 1 0.4 3 - - - 1pack(50pc) 1 M2.3 x3 42279212 6.99 SGD
Shipped after 2018-06-26
M3 - 3.7 - 6.3 0.5 1.3 2 0.6 45 - - - 1pack(8pc) 1 M3 x45 42279343 4.99 SGD
Shipped after 2018-06-26
M3.5 - 4 - 7.3 0.6 1.5 2 0.7 20 - - - 1pack(15pc) 1 M3.5 x20 42279386 5.99 SGD
Shipped after 2018-06-26
M4 - 4.3 - 8.3 0.7 1.7 2 0.8 15 - - - 1pack(20pc) 1 M4 x15 42279404 5.99 SGD
Shipped after 2018-06-26
M4 - 4.3 - 8.3 0.7 1.7 2 0.8 18 - - - 1pack(17pc) 1 M4 x18 42279413 5.99 SGD
Shipped after 2018-06-26
M4 - 4.3 - 8.3 0.7 1.7 2 0.8 50 - - - 1pack(6pc) 1 M4 x50 42279456 5.99 SGD
Shipped after 2018-06-26
M5 - 5 - 10.3 0.8 2.1 2 1 8 - - - 1pack(15pc) 1 M5 x8 42279474 5.99 SGD
Shipped after 2018-06-26
M2.3 - 2.4 - 4.9 0.4 1 1 0.4 4 - - - 1pack(50pc) 1 M2.3 x4 42279221 6.99 SGD
Shipped after 2018-06-26
M2.6 - 2.6 - 5.5 0.45 1.1 1 0.5 10 - - - 1pack(34pc) 1 M2.6 x10 42279291 6.99 SGD
Shipped after 2018-06-26
M3 - 3.7 - 6.3 0.5 1.3 2 0.6 16 - - - 1pack(34pc) 1 M3 x16 42279307 6.99 SGD
Shipped after 2018-06-26
M3 - 3.7 - 6.3 0.5 1.3 2 0.6 22 - - - 1pack(17pc) 1 M3 x22 42279316 5.99 SGD
Shipped after 2018-06-26
M3.5 - 4 - 7.3 0.6 1.5 2 0.7 5 - - - 1pack(25pc) 1 M3.5 x5 42279352 5.99 SGD
Shipped after 2018-06-26
M2.3 - 2.4 - 4.9 0.4 1 1 0.4 12 - - - 1pack(50pc) 1 M2.3 x12 42279246 5.99 SGD
Shipped after 2018-06-26
M3 - 3.7 - 6.3 0.5 1.3 2 0.6 25 - - - 1pack(25pc) 1 M3 x25 42279325 9.99 SGD
Shipped after 2018-06-26
M4 - 4.3 - 8.3 0.7 1.7 2 0.8 25 - - - 1pack(15pc) 1 M4 x25 42279422 5.99 SGD
Shipped after 2018-06-26
M4 - 4.3 - 8.3 0.7 1.7 2 0.8 35 - - - 1pack(10pc) 1 M4 x35 42279431 4.99 SGD
Shipped after 2018-06-26
M4 - 4.3 - 8.3 0.7 1.7 2 0.8 45 - - - 1pack(7pc) 1 M4 x45 42279447 4.99 SGD
Shipped after 2018-06-26
M5 - 5 - 10.3 0.8 2.1 2 1 6 - - - 1pack(15pc) 1 M5 x6 42279465 5.99 SGD
Shipped after 2018-06-26
M2 4.3 2.2 0.85 - 0.4 - 1 - 6 - - - 1pack(50pc) 1 2 x6 41685226 5.99 SGD
Shipped after 2018-06-26
M2 4.3 2.2 0.85 - 0.4 - 1 - 8 - - - 1pack(50pc) 1 2 x8 41685235 5.99 SGD
Shipped after 2018-06-26
M6 12.4 6.3 2.4 - 1 - 3 - 10 - - - 1pack(9pc) 1 6 x10 41685621 5.99 SGD
Shipped after 2018-06-26
M2 4.3 2.2 0.85 - 0.4 - 1 - 12 (Maximum) 1.01 / (minimum) 0.65 Nickel Brass 1Pack(50PC) 1 2x12 41685253 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of equipment
5
From Japan
On 2017-12-05 12:58:53
With nonferrous metals, long ones under the neck of M3 were hard to find and I found this. There are many sizes, it is saved.
This review is about item#41685463.
Old thread change
5
From Japan
On 2016-10-23 04:38:11
Product of order reasonable, it was able to be used without problems. In addition, delivery was also quick and packaging was also beautiful.
This review is about item#41685454.
Wiring, repair of electrical equipment
5
From Japan
On 2015-01-17 11:37:02
I bought a longer one and use it when necessary. Brass nickel plating is easier to cut and rust, so it is nickel plated in the royal road of small screws, but the image is yellowish why, but the real thing is silver.
This review is about item#41685393.

Related Products