Buy more than* S$200* and get FREE SHIPPING

(+) Round dish small screw (SUS316L) (pack product)

Nominal Designation of Screw
M4
Dimensions dk (mm)
8
Dimension m (mm)
4.7
Dimensions k (mm)
2.3
Thread Pitch (mm)
0.7
Cross Hole Number
2
Material
SUS316L
...see all>
Product Options
ADD TO CART
Dimension r Dimensions f (mm) Dimensions C (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r Dimensions f (mm) Dimensions C (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 0.9 0.3 8 1pack(15pc) 1 4 x8 41700583 4.99 SGD
In stock
0.4 0.9 0.3 10 1pack(13pc) 1 4 x10 41700592 4.99 SGD
In stock
0.4 0.9 0.3 15 1pack(12pc) 1 4 x15 41700617 4.99 SGD
In stock
- - - 16 1pack(12pc) 1 M4 x16 42279833 5.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products