Buy more than* S$200* and get FREE SHIPPING

Phillips Oval Head Machine Screw, Stainless Steel

4.86 (14)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Dimensions C (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Dimension r Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Dimensions C (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Dimension r Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 8.6 4.4 1.8 0.4 1.25 3 95 (Max) 5.16, (Min) 4.56 0.8 M8 1PC 1 8x95 41688166 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 90 (Max) 5.16, (Min) 4.56 0.8 M8 1PC 1 8x90 41688157 9.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 85 (Max) 5.16, (Min) 4.56 0.8 M8 1PC 1 8x85 41688141 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 80 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(2PC) 1 8x80 41688132 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 75 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(2PC) 1 8x75 41688123 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 70 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(2PC) 1 8x70 41688114 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 50 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(3PC) 1 8x50 41688071 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 45 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(3PC) 1 8x45 41688062 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 40 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(3PC) 1 8x40 41688053 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 35 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(4PC) 1 8x35 41688044 5.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 30 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(4PC) 1 8x30 41688035 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 25 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(4PC) 1 8x25 41688026 5.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 20 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(4PC) 1 8x20 41688017 5.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 18 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(4PC) 1 8x18 41688001 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 16 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(5PC) 1 8x16 41687992 5.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 15 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(5PC) 1 8x15 41687983 5.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 12 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(5PC) 1 8x12 41687974 5.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 100 (Max) 5.16, (Min) 4.56 0.8 M8 1PC 1 8x100 41688175 4.99 SGD
Shipped after 2018-05-29
12 6.9 3.4 1.4 0.4 1 3 80 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(3PC) 1 6x80 41687965 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 8 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(13PC) 1 6x8 41687764 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 75 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(3PC) 1 6x75 41687956 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 70 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(4PC) 1 6x70 41687947 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 65 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(4PC) 1 6x65 41687931 5.99 SGD
Shipped after 2018-05-29
12 6.9 3.4 1.4 0.4 1 3 60 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(4PC) 1 6x60 41687922 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 55 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(5PC) 1 6x55 41687913 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 50 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(6PC) 1 6x50 41687904 9.99 SGD
Shipped after 2018-05-29
12 6.9 3.4 1.4 0.4 1 3 45 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(6PC) 1 6x45 41687895 5.99 SGD
Shipped after 2018-05-29
12 6.9 3.4 1.4 0.4 1 3 35 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(8PC) 1 6x35 41687877 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 30 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(8PC) 1 6x30 41687861 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 28 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(8PC) 1 6x28 41687852 5.99 SGD
Shipped after 2018-05-29
12 6.9 3.4 1.4 0.4 1 3 20 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(10PC) 1 6x20 41687834 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 18 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(10PC) 1 6x18 41687825 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 16 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(12PC) 1 6x16 41687816 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 15 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(12PC) 1 6x15 41687807 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 14 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(12PC) 1 6x14 41687791 5.99 SGD
Shipped after 2018-05-29
12 6.9 3.4 1.4 0.4 1 3 12 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(12PC) 1 6x12 41687782 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 10 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(13PC) 1 6x10 41687773 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 8 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(20PC) 1 5x8 41687554 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 75 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(4PC) 1 5x75 41687755 5.99 SGD
Shipped after 2018-05-29
10 5.3 2.8 1.2 0.3 0.8 2 70 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(5PC) 1 5x70 41687746 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 65 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(5PC) 1 5x65 41687737 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 60 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(5PC) 1 5x60 41687721 5.99 SGD
Shipped after 2018-05-29
10 5.3 2.8 1.2 0.3 0.8 2 6 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(17PC) 1 5x6 41687545 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 55 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(6PC) 1 5x55 41687712 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 45 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(8PC) 1 5x45 41687694 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 35 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(10PC) 1 5x35 41687676 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 28 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(12PC) 1 5x28 41687651 5.99 SGD
Shipped after 2018-05-29
10 5.3 2.8 1.2 0.3 0.8 2 25 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(13PC) 1 5x25 41687642 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 22 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(13PC) 1 5x22 41687633 5.99 SGD
Shipped after 2018-05-29
10 5.3 2.8 1.2 0.3 0.8 2 18 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(15PC) 1 5x18 41687615 5.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 16 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(17PC) 1 5x16 41687606 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 14 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(17PC) 1 5x14 41687581 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 12 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(17PC) 1 5x12 41687572 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 85 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(4PC) 1 4x85 41687536 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 80 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(4PC) 1 4x80 41687527 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 8 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(34PC) 1 4x8 41687292 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 75 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(6PC) 1 4x75 41687511 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 70 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(7PC) 1 4x70 41687502 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 7 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(34PC) 1 4x7 41687283 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 65 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(7PC) 1 4x65 41687493 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 60 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(8PC) 1 4x60 41687484 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 6 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(34PC) 1 4x6 41687274 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 55 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(9PC) 1 4x55 41687475 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 50 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(12PC) 1 4x50 41687466 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 5 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(25PC) 1 4x5 41687265 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 45 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(13PC) 1 4x45 41687457 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 40 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(15PC) 1 4x40 41687441 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 35 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(15PC) 1 4x35 41687432 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 34 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(15PC) 1 4x34 41687423 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 32 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(15PC) 1 4x32 41687414 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 30 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(17PC) 1 4x30 41687405 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 28 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(17PC) 1 4x28 41687396 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 22 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(20PC) 1 4x22 41687371 5.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 18 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(25PC) 1 4x18 41687353 9.99 SGD
Shipped after 2018-05-29
8 4.7 2.3 0.9 0.3 0.7 2 14 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(25PC) 1 4x14 41687326 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 10 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(34PC) 1 4x10 41687301 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 7 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(50PC) 1 3x7 41687125 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 6 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(50PC) 1 3x6 41687116 4.99 SGD
Shipped after 2018-05-30
6 3.8 1.75 0.7 0.25 0.5 2 45 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(13PC) 1 3x45 41687256 5.99 SGD
Shipped after 2018-05-29
6 3.8 1.75 0.7 0.25 0.5 2 40 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(15PC) 1 3x40 41687247 5.99 SGD
Shipped after 2018-05-29
6 3.8 1.75 0.7 0.25 0.5 2 4 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(34PC) 1 3x4 41687091 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 35 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(17PC) 1 3x35 41687231 9.99 SGD
Shipped after 2018-05-29
6 3.8 1.75 0.7 0.25 0.5 2 30 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(25PC) 1 3x30 41687222 5.99 SGD
Shipped after 2018-05-29
6 3.8 1.75 0.7 0.25 0.5 2 25 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(25PC) 1 3x25 41687213 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 20 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(34PC) 1 3x20 41687204 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 18 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(34PC) 1 3x18 41687195 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 16 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(34PC) 1 3x16 41687186 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 15 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(34PC) 1 3x15 41687177 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 14 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(34PC) 1 3x14 41687161 5.99 SGD
Shipped after 2018-05-29
6 3.8 1.75 0.7 0.25 0.5 2 12 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(34PC) 1 3x12 41687152 4.99 SGD
Shipped after 2018-05-30
4 2.4 1.2 0.4 0.2 0.4 1 8 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(50PC) 1 2x8 41686924 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 6 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(50PC) 1 2x6 41686915 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 5 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(50PC) 1 2x5 41686906 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 4 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(50PC) 1 2x4 41686897 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 30 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(25PC) 1 2x30 41687003 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 25 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(25PC) 1 2x25 41686994 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 18 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(34PC) 1 2x18 41686976 5.99 SGD
Shipped after 2018-05-29
4 2.4 1.2 0.4 0.2 0.4 1 16 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(34PC) 1 2x16 41686967 5.99 SGD
Shipped after 2018-05-29
4 2.4 1.2 0.4 0.2 0.4 1 15 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(34PC) 1 2x15 41686951 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 12 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(34PC) 1 2x12 41686942 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 10 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(50PC) 1 2x10 41686933 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 6 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(50PC) 1 2.6x6 41687037 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 5 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(50PC) 1 2.6x5 41687021 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 4 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(50PC) 1 2.6x4 41687012 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 16 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(34PC) 1 2.6x16 41687082 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 15 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(34PC) 1 2.6x15 41687073 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 12 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(34PC) 1 2.6x12 41687064 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 10 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(34PC) 1 2.6x10 41687055 8.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 65 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(2PC) 1 8x65 41688105 4.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 60 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(2PC) 1 8x60 41688096 9.99 SGD
Shipped after 2018-05-29
16 8.6 4.4 1.8 0.4 1.25 3 55 (Max) 5.16, (Min) 4.56 0.8 M8 1Pack(2PC) 1 8x55 41688087 5.99 SGD
Shipped after 2018-05-29
12 6.9 3.4 1.4 0.4 1 3 25 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(10PC) 1 6x25 41687843 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 15 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(17PC) 1 5x15 41687597 4.99 SGD
Shipped after 2018-05-28
12 6.9 3.4 1.4 0.4 1 3 40 (Max) 3.46, (Min) 2.90 0.6 M6 1Pack(7PC) 1 6x40 41687886 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 25 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(20PC) 1 4x25 41687387 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 20 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(15PC) 1 5x20 41687624 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 10 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(50PC) 1 3x10 41687143 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 12 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(34PC) 1 4x12 41687317 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 5 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(50PC) 1 3x5 41687107 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 15 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(25PC) 1 4x15 41687335 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 10 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(20PC) 1 5x10 41687563 4.99 SGD
Shipped after 2018-05-28
6 3.8 1.75 0.7 0.25 0.5 2 8 (Max) 1.11, (Min) 0.30 0.3 M3 1Pack(50PC) 1 3x8 41687134 4.99 SGD
Shipped after 2018-05-28
5.2 2.9 1.5 0.6 0.2 0.45 1 8 (Max) 1.72, (Min) 1.34 0.26 M2.6 1Pack(50PC) 1 2.6x8 41687046 4.99 SGD
Shipped after 2018-05-28
4 2.4 1.2 0.4 0.2 0.4 1 20 (Max) 1.21, (Min) 0.85 0.2 M2 1Pack(34PC) 1 2x20 41686985 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 16 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(25PC) 1 4x16 41687344 4.99 SGD
Shipped after 2018-05-28
8 4.7 2.3 0.9 0.3 0.7 2 20 (Max) 1.99, (Min) 0.40 0.4 M4 1Pack(25PC) 1 4x20 41687362 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 30 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(12PC) 1 5x30 41687667 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 40 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(9PC) 1 5x40 41687685 4.99 SGD
Shipped after 2018-05-28
10 5.3 2.8 1.2 0.3 0.8 2 50 (Max) 3.18, (Min) 2.58 0.5 M5 1Pack(8PC) 1 5x50 41687703 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2018-05-21 20:05:02
I am thankful that I handle such screws. Monotaro is reliable.
This review is about item#41687213.
Amplifier production etc.
5
From Japan
On 2018-04-09 14:30:19
Necessary enough It is inexpensive and saved because we use a lot
This review is about item#41687134.
Door locks installation
5
From Japan
On 2017-06-30 18:30:38
It is a screw that is difficult to obtain, but it was saved by the low price monotaro.
This review is about item#41687746.
Exchange of old screws
4
From Japan
On 2017-02-22 14:38:59
I got it soon, so the work ended in a short time. Because it was not in the home center, it was saved.
This review is about item#41687317.
Together with rosette washer
5
From Japan
On 2016-11-14 19:13:10
This is perfect for rosette washers. It is useful.
This review is about item#41687003.
Boat outfit
4
From Japan
On 2016-08-03 20:28:23
Since there is no handling in the tool shop of the business partner, it is very helpful.
This review is about item#41687642.
Used as a substitute for genuine motorcycle parts
5
From Japan
On 2016-04-21 08:20:00
During maintenance of a car, the + part found a licked screw. I ordered genuine parts, but it was already "out of print" due to the exclusive parts of the model over 30 years ago. So we removed the genuine parts, observed the size and shape, then bought this item with Monatarou. The taper angle of the cup, the subtle rise of the face part of the screw, the size under the neck It was the same as it was Don Pissha. Since the material is SUS, the eyes do not match, but on the contrary it is a special feeling? There may also be good. Motorcycle makers, especially Honda, have many "screws" of special parts not in JIS standard, and they use M7 size as well. Although it was not M7 this time, it was saved because the equivalent product was available!
This review is about item#41687886.
Part installation on the pleasure boat
5
From Japan
On 2015-08-26 17:36:18
With the S6 of the neck under the M6 ​​SUS, it was difficult to obtain it with ordinary commercial products, and I was not interested in placing an order with a high price that I can not believe it was bespoke from the home center. I appreciate that you can do the installation work I was giving up.
This review is about item#41687965.
Close the handle of the large door
5
From Japan
On 2014-07-11 15:36:13
Screws of the necessary length were not found in the home center etc. We found something of your choice in your product search, it helped, pack quantity was also appropriate, I was relieved to see various stocks.
This review is about item#41687931.
For guiding the mold material during prototyping of electronic components
5
From Japan
On 2014-05-08 18:05:06
It was satisfactory as it was the expected product.
This review is about item#41687362.

Related Products