Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions k (mm) Dimensions f (mm) Dimensions C (mm) Surface Processing Thread Pitch (mm) Cross Hole Number Cross Recess Depth (mm) Length (mm) Dimension r Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions f (mm) Dimensions C (mm) Surface Processing Thread Pitch (mm) Cross Hole Number Cross Recess Depth (mm) Length (mm) Dimension r Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 - - - 0.7 2 - 18 - - M4 8 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M4 x18 42279842 5.99 SGD
Shipped after 2018-01-23
2.8 - - - 0.8 2 - 30 - - M5 10 5.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M5 x30 42279851 5.99 SGD
Shipped after 2018-01-23
1.75 0.7 0.25 Black 0.5 2 (Maximum) 1.11 / (minimum) 0.30 6 0.3 Stainless M3 6 3.8   1Pack(34PC) 1 3x6 41688272 4.99 SGD
In stock
1.75 0.7 0.25 Black 0.5 2 (Maximum) 1.11 / (minimum) 0.30 8 0.3 Stainless M3 6 3.8   1Pack(34PC) 1 3x8 41688281 4.99 SGD
In stock
2.3 0.9 0.3 - 0.7 2 - 45 0.4 - M4 8 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 4 x45 41688385 5.99 SGD
Shipped after 2018-01-23
2.8 1.2 0.3 - 0.8 2 - 16 0.5 - M5 10 5.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5 x16 41688437 5.99 SGD
Shipped after 2018-01-23
3.4 1.4 0.4 - 1 3 - 16 0.6 - M6 12 6.9 *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 6 x16 41688473 9.99 SGD
Shipped after 2018-01-23
2.3 0.9 0.3 - 0.7 2 - 35 0.4 - M4 8 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x35 41688376 5.99 SGD
Shipped after 2018-01-23
2.8 1.2 0.3 - 0.8 2 - 14 0.5 - M5 10 5.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5 x14 41688412 5.99 SGD
Shipped after 2018-01-23
2.3 0.9 0.3 - 0.7 2 - 16 0.4 - M4 8 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 4 x16 41688342 5.99 SGD
Shipped after 2018-01-23
2.3 0.9 0.3 - 0.7 2 - 8 0.4 - M4 8 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 4 x8 41688306 5.99 SGD
Shipped after 2018-01-23
2.3 0.9 0.3 - 0.7 2 - 25 0.4 - M4 8 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x25 41688367 5.99 SGD
Shipped after 2018-01-23
2.3 0.9 0.3 - 0.7 2 - 6 0.4 - M4 8 4.7   1pack(25pc) 1 4 x6 41688297 4.99 SGD
In stock
2.3 0.9 0.3 - 0.7 2 - 10 0.4 - M4 8 4.7   1pack(20pc) 1 4 x10 41688315 4.99 SGD
In stock
2.3 0.9 0.3 - 0.7 2 - 12 0.4 - M4 8 4.7   1pack(20pc) 1 4 x12 41688324 4.99 SGD
In stock
2.3 0.9 0.3 - 0.7 2 - 15 0.4 - M4 8 4.7   1pack(17pc) 1 4 x15 41688333 4.99 SGD
In stock
2.3 0.9 0.3 - 0.7 2 - 20 0.4 - M4 8 4.7   1pack(15pc) 1 4 x20 41688351 4.99 SGD
In stock
2.8 1.2 0.3 - 0.8 2 - 10 0.5 - M5 10 5.3   1pack(13pc) 1 5 x10 41688394 4.99 SGD
In stock
2.8 1.2 0.3 - 0.8 2 - 25 0.5 - M5 10 5.3   1pack(9pc) 1 5 x25 41688455 4.99 SGD
In stock
3.4 1.4 0.4 - 1 3 - 15 0.6 - M6 12 6.9   1pack(7pc) 1 6 x15 41688464 4.99 SGD
In stock
3.4 1.4 0.4 - 1 3 - 20 0.6 - M6 12 6.9   1pack(6pc) 1 6 x20 41688482 4.99 SGD
In stock
2.8 1.2 0.3 - 0.8 2 - 12 0.5 - M5 10 5.3   1pack(12pc) 1 5 x12 41688403 4.99 SGD
In stock
2.8 1.2 0.3 - 0.8 2 - 15 0.5 - M5 10 5.3   1pack(10pc) 1 5 x15 41688421 4.99 SGD
In stock
2.8 1.2 0.3 - 0.8 2 - 20 0.5 - M5 10 5.3   1pack(10pc) 1 5 x20 41688446 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Backward confirmation
5
From Japan
On 2014-03-19 20:11:56
Field of view, design I'm very satisfied, but when I was in idling state I get a bit of blur, it was disappointing.
This review is about item#40309132.
As a stationary item to the car
5
From Japan
On 2014-01-31 00:51:33
Since the number of sockets increased, Ideal for organizing tool boxes in the car. It is a good feeling of insertion and removal, only watching durability. Another column is needed, so I will purchase it next time ♪ Sunday Mechanic? I think that it is a valid product!
This review is about item#32689806.
Used as a label for pasting on sale
4
From Japan
On 2013-09-04 18:53:34
Product usability is very good. Because I have only one test print paper, I want you to increase it a bit more.
This review is about item#32734301.
Stand
5
From Japan
On 2013-08-24 03:06:22
The quality price is OK.
This review is about item#37310253.
Regular tire replacement.
5
From Japan
On 2013-04-29 14:58:06
We use different from the metal of all metal (tightening type). It is easy to install and is useful.
This review is about item#10923595.

Related Products