Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Screw

4.00 (3)
Surface Processing
Nickel
Material
Brass
...see all>
Product Options
ADD TO CART
Dimension r Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Dimensions C (mm) Dimensions dk (mm) Thread Pitch (mm) Dimension K(mm) Cross Hole Number Dimension r (mm) Length (mm) Cross Recess Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Dimensions C (mm) Dimensions dk (mm) Thread Pitch (mm) Dimension K(mm) Cross Hole Number Dimension r (mm) Length (mm) Cross Recess Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 45 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x45 41684246 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 18 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x18 41684011 5.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 5 (Max) 1.11, (Min) 0.30   1Pack(34PC) 1 3x5 41683817 4.99 SGD
In stock
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 25 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x25 41684203 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 14 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x14 41684151 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 75 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x75 41684115 4.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 16 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x16 41684002 6.99 SGD
Shipped after 2018-04-24
0.8 M8 16 8.6 4.4 1.8 0.4 - 1.25 - 3 - 25 (Max) 5.16, (Min) 4.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x25 41684395 4.99 SGD
Shipped after 2018-04-24
0.8 M8 16 8.6 4.4 1.8 0.4 - 1.25 - 3 - 20 (Max) 5.16, (Min) 4.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x20 41684386 4.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 50 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x50 41684377 4.99 SGD
Shipped after 2018-04-24
0.8 M8 16 8.6 4.4 1.8 0.4 - 1.25 - 3 - 30 (Max) 5.16, (Min) 4.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x30 41684404 4.99 SGD
Shipped after 2018-04-24
- M6 - 6.9 - About 1.4 About 0.4 12 1 3.4 3 (min)0.60 45 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x45 42280445 5.99 SGD
Shipped after 2018-04-24
- M2 - 2.4 - About 0.4 About 0.2 4 0.4 1.2 1 (min)0.20 8 (Max) 1.21, (Min) 0.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M2x8 42280341 10.99 SGD
Shipped after 2018-04-24
- M2 - 2.4 - About 0.4 About 0.2 4 0.4 1.2 1 (min)0.20 12 (Max) 1.21, (Min) 0.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M2x12 42280357 5.99 SGD
Shipped after 2018-04-24
- M8 - 8.6 - About 1.8 About 0.4 16 1.25 4.4 3 (min)0.80 40 (Max) 5.16, (Min) 4.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x40 42280472 4.99 SGD
Shipped after 2018-04-24
- M6 - 6.9 - About 1.4 About 0.4 12 1 3.4 3 (min)0.60 40 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x40 42280436 4.99 SGD
Shipped after 2018-04-24
- M4 - 4.7 - About 0.9 About 0.3 8 0.7 2.3 2 (min)0.40 35 (Max) 2.53, (Min) 1.99 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 M4x35 42280427 5.99 SGD
Shipped after 2018-04-24
- M2.6 - 2.9 - About 0.6 About 0.2 5.2 0.45 1.5 1 (min)0.26 8 (Max) 1.72, (Min) 1.34 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M2.6x8 42280375 5.99 SGD
Shipped after 2018-04-24
- M6 - 6.9 - About 1.4 About 0.4 12 1 3.4 3 (min)0.60 60 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M6x60 42280454 4.99 SGD
Shipped after 2018-04-24
- M2.6 - 2.9 - About 0.6 About 0.2 5.2 0.45 1.5 1 (min)0.26 10 (Max) 1.72, (Min) 1.34 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M2.6x10 42280384 5.99 SGD
Shipped after 2018-04-24
- M8 - 8.6 - About 1.8 About 0.4 16 1.25 4.4 3 (min)0.80 50 (Max) 5.16, (Min) 4.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x50 42280481 -
Discontinued
[x]
- M2.6 - 2.9 - About 0.6 About 0.2 5.2 0.45 1.5 1 (min)0.26 12 (Max) 1.72, (Min) 1.34 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M2.6x12 42280393 5.99 SGD
Shipped after 2018-04-24
- M4 - 4.7 - About 0.9 About 0.3 8 0.7 2.3 2 (min)0.40 90 (Max) 2.53, (Min) 1.99 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M4x90 42279815 5.99 SGD
Shipped after 2018-04-24
- M4 - 4.7 - About 0.9 About 0.3 8 0.7 2.3 2 (min)0.40 55 (Max) 2.53, (Min) 1.99 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M4x55 42279806 5.99 SGD
Shipped after 2018-04-24
- M3 - 3.8 - About 0.7 About 0.25 6 0.6 1.75 2 (min)0.30 30 (Max) 1.63, (Min) 1.11 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 M3x30 42280411 5.99 SGD
Shipped after 2018-04-24
- M3 - 3.8 - About 0.7 About 0.25 6 0.6 1.75 2 (min)0.30 14 (Max) 1.63, (Min) 1.11 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M3x14 42280402 8.99 SGD
Shipped after 2018-04-24
- M8 - 8.6 - About 1.8 About 0.4 16 1.25 4.4 3 (min)0.80 35 (Max) 5.16, (Min) 4.56 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x35 42280463 4.99 SGD
Shipped after 2018-04-24
- M2.6 - 2.9 - About 0.6 About 0.2 5.2 0.45 1.5 1 (min)0.26 4 (Max) 1.72, (Min) 1.34 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M2.6x4 42280366 10.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 16 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x16 41684316 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 15 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x15 41684167 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 60 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x60 41684081 4.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 25 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x25 41684036 5.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 15 (Max) 1.11, (Min) 0.30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x15 41683862 5.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 12 (Max) 1.11, (Min) 0.30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x12 41683853 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 20 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x20 41684334 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 35 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x35 41684221 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 18 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x18 41684185 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 70 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x70 41684106 4.99 SGD
Shipped after 2018-04-24
0.35 M3.5 7 4.3 2 0.8 0.25 - 0.6 - 2 - 12 (Max) 2.13, (Min) 1.60   1Pack(25PC) 1 3.5x12 41683932 4.99 SGD
In stock
0.35 M3.5 7 4.3 2 0.8 0.25 - 0.6 - 2 - 10 (Max) 2.13, (Min) 1.60 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3.5x10 41683923 5.99 SGD
Shipped after 2018-04-24
0.25 M2.5 5 2.9 1.45 0.55 0.2 - 0.45 - 1 - 8 (Max) 1.72, (Min) 1.34 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2.5x8 41683792 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 35 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x35 41684361 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 25 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x25 41684343 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 18 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x18 41684325 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 15 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x15 41684307 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 12 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x12 41684291 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 10 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 6x10 41684282 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 8 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x8 41684124 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 60 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 5x60 41684264 4.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 50 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 4x50 41684072 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 15 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x15 41683993 9.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 14 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x14 41683984 6.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 12 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x12 41683975 5.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 20 (Max) 1.11, (Min) 0.30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x20 41683887 9.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 16 (Max) 1.11, (Min) 0.30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x16 41683871 8.99 SGD
Shipped after 2018-04-24
0.35 M3.5 7 4.3 2 0.8 0.25 - 0.6 - 2 - 6 (Max) 2.13, (Min) 1.60   1Pack(34PC) 1 3.5x6 41683905 4.99 SGD
In stock
0.2 M2 4 2.4 1.2 0.4 0.2 - 0.4 - 1 - 6 (Max) 1.21, (Min) 0.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2x6 41683783 4.99 SGD
In stock
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 70 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 5x70 41684273 4.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 40 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x40 41684237 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 12 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x12 41684142 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 10 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x10 41684133 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 65 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x65 41684097 4.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 20 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x20 41684027 9.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 25 (Max) 1.11, (Min) 0.30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x25 41683896 6.99 SGD
Shipped after 2018-04-24
0.35 M3.5 7 4.3 2 0.8 0.25 - 0.6 - 2 - 8 (Max) 2.13, (Min) 1.60 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3.5x8 41683914 5.99 SGD
Shipped after 2018-04-24
0.6 M6 12 6.9 3.4 1.4 0.4 - 1 - 3 - 30 (Max) 3.46, (Min) 2.90 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x30 41684352 9.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 50 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x50 41684255 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 30 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 5x30 41684212 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 6 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x6 41683941 8.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 40 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x40 41684054 9.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 30 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x30 41684045 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 10 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x10 41683966 5.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 10 (Max) 1.11, (Min) 0.30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 3x10 41683844 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 8 (Maximum) 1.99 / (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x8 41683957 4.99 SGD
In stock
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 20 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x20 41684194 5.99 SGD
Shipped after 2018-04-24
0.5 M5 10 5.3 2.8 1.2 0.3 - 0.8 - 2 - 16 (Max) 3.18, (Min) 2.58 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x16 41684176 5.99 SGD
Shipped after 2018-04-24
0.4 M4 8 4.7 2.3 0.9 0.3 - 0.7 - 2 - 45 (Max) 1.99, (Min) 0.40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 4x45 41684063 5.99 SGD
Shipped after 2018-04-24
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 8 (Max) 1.11, (Min) 0.30   1Pack(50PC) 1 3x8 41683835 4.99 SGD
In stock
0.3 M3 6 3.8 1.75 0.7 0.25 - 0.5 - 2 - 6 (Max) 1.11, (Min) 0.30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 3x6 41683826 4.99 SGD
In stock
0.26 M2.6 5.2 2.9 1.5 0.6 0.2 - 0.45 - 1 - 6 (Max) 1.72, (Min) 1.34 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2.6x6 41683801 5.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For exchanging makeup screws of instruments
5
From Japan
On 2017-01-31 20:57:51
It is handy because there are few places dealing with round dish screws, so it is easy to buy because quality is good because it is a small piece.
This review is about item#41683923.
Electrical construction
3
From Japan
On 2015-10-17 18:24:49
For mounting the switch plate bracket. M 3.5 is not seen in the home center etc.
This review is about item#41683914.
Measuring instrument panel fixing to 19 inch rack
4
From Japan
On 2014-09-02 13:18:21
The photograph is a color of brass, but it is a normal metal color because it is a nickel plating product.
This review is about item#41684167.

Related Products