Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions f (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 - 20 - M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x20 41692025 5.99 SGD
In stock
0.9 0.8 2 40 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 5x40 41691921 9.99 SGD
In stock
0.9 0.8 2 35 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x35 41691912 5.99 SGD
In stock
0.7 0.7 2 8 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x8 41691693 8.99 SGD
In stock
0.7 0.7 2 30 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x30 41691772 6.99 SGD
In stock
0.7 0.7 2 20 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x20 41691754 6.99 SGD
In stock
0.7 0.7 2 18 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x18 41691745 6.99 SGD
In stock
- 1 - 30 - M6 - - -   1Pack(8PC) 1 6x30 41692043 4.99 SGD
In stock
0.9 0.8 2 45 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x45 41691937 5.99 SGD
In stock
0.7 0.7 2 40 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x40 41691797 5.99 SGD
In stock
0.7 0.7 2 10 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x10 41691702 5.99 SGD
In stock
- 1 - 35 - M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x35 41692052 5.99 SGD
In stock
- 1 - 25 - M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x25 41692034 5.99 SGD
In stock
0.7 0.7 2 15 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x15 41691727 6.99 SGD
In stock
0.7 0.7 2 12 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4   1Pack(34PC) 1 4x12 41691711 4.99 SGD
In stock
About 1 - 40 (Max) / (Min) M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M6x40 42280655 5.99 SGD
In stock
- 1 - 16 - M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x16 41692016 5.99 SGD
In stock
- 1 - 10 - M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 6x10 41691982 5.99 SGD
In stock
0.9 0.8 2 60 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x60 41691964 4.99 SGD
In stock
0.7 0.7 2 50 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x50 41691815 5.99 SGD
In stock
0.7 0.7 2 45 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x45 41691806 5.99 SGD
In stock
0.9 0.8 2 55 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x55 41691955 5.99 SGD
In stock
0.9 0.8 2 50 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x50 41691946 5.99 SGD
In stock
0.9 0.8 2 30 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9   1Pack(12PC) 1 5x30 41691903 4.99 SGD
In stock
0.9 0.8 2 25 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x25 41691894 5.99 SGD
In stock
0.9 0.8 2 14 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x14 41691842 6.99 SGD
In stock
- 1 - 15 - M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 6x15 41692007 5.99 SGD
In stock
- 1 - 12 - M6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 6x12 41691991 5.99 SGD
In stock
0.9 0.8 2 65 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 5x65 41691973 4.99 SGD
In stock
0.7 0.7 2 6 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x6 41691684 8.99 SGD
In stock
0.9 0.8 2 18 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x18 41691876 5.99 SGD
In stock
0.9 0.8 2 15 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x15 41691851 6.99 SGD
In stock
0.7 0.7 2 35 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4   1Pack(17PC) 1 4x35 41691781 4.99 SGD
In stock
0.9 0.8 2 16 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x16 41691867 9.99 SGD
In stock
0.9 0.8 2 12 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9   1Pack(17PC) 1 5x12 41691833 4.99 SGD
In stock
0.9 0.8 2 10 (Max) 2.53, (Min) 1.99 M5 8 4.7 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x10 41691824 6.99 SGD
In stock
0.7 0.7 2 25 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x25 41691763 5.99 SGD
In stock
0.7 0.7 2 16 (Max) 1.63, (Min) 1.11 M4 6 3.8 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x16 41691736 6.99 SGD
In stock
0.9 0.8 2 20 (Maximum) 2.53 / (Min) 1.99 M5 8 4.7 1.9   1Pack(15PC) 1 5x20 41691885 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of automobile parts
5
From Japan
On 2016-11-29 20:49:01
Used to fix auto parts with small mounting space. I was looking for a small screw on my head. I found just a good screw.
This review is about item#41691754.

Related Products