Buy more than* S$200* and get FREE SHIPPING

Flat Head Screw

Nominal Designation of Screw
M4
Dimensions dk (mm)
8
Dimension m (mm)
4.1
Dimensions k (mm)
1.3
Dimensions C (mm)
0.3
Thread Pitch (mm)
0.7
Cross Hole Number
2
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1Pack(34PC) 1 4x8 41745557 4.99 SGD
In stock
10 1Pack(25PC) 1 4x10 41745566 4.99 SGD
In stock
6 1pack(34pc) 1 4 x6 41745541 4.99 SGD
In stock
ADD TO CART

Related Products