Buy more than* S$200* and get FREE SHIPPING

Phillips Countersunk Head Screw, SUS316L, Pack Product

4.50 (4)
Material
SUS316L
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Dimensions C (mm) Cross Recess Depth (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Dimensions dk (mm) Dimension K(mm) Dimensions C (mm) Cross Recess Depth (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3.6 1.75 0.5 2 6 - - - (Maximum) 1.43 / (Min) 0.91 M3 1Pack(25PC) 1 3x6 41700136 4.99 SGD
In stock
10 5.1 2.8 0.8 2 10 - - - (Maximum) 2.93 / (Min) 2.38 M5 1Pack(10PC) 1 5x10 41700321 4.99 SGD
In stock
12 6.7 3.4 1 3 10 - - - (Maximum) 3.26 / (Min) 2.70 M6 1Pack(7PC) 1 6x10 41700425 4.99 SGD
In stock
6 3.6 1.75 0.5 2 5 - - - (Maximum) 1.43 / (Min) 0.91 M3 1Pack(25PC) 1 3x5 41700127 4.99 SGD
In stock
6 3.6 1.75 0.5 2 20 - - - (Maximum) 1.43 / (Min) 0.91 M3 1Pack(17PC) 1 3x20 41700197 4.99 SGD
In stock
8 4.5 2.3 0.7 2 10 - - - (Maximum) 2.33 / (Min) 1.79 M4 1Pack(17PC) 1 4x10 41700242 4.99 SGD
In stock
8 4.5 2.3 0.7 2 8 - - - (Maximum) 2.33 / (Min) 1.79 M4 1Pack(17PC) 1 4x8 41700233 4.99 SGD
In stock
4 2.2 1.2 0.4 1 4 - - - (Maximum) 1.01 / (Min) 0.65 M2 1Pack(34PC) 1 2x4 41700023 4.99 SGD
In stock
6 3.6 1.75 0.5 2 8 - - - (Maximum) 1.43 / (Min) 0.91 M3 1Pack(25PC) 1 3x8 41700145 4.99 SGD
In stock
6 3.6 1.75 0.5 2 12 - - - (Maximum) 1.43 / (minimum) 0.91 M3 1Pack(20PC) 1 3x12 41700163 4.99 SGD
In stock
5.2 2.6 1.5 0.45 1 10 - - - (Maximum) 1.42 / (Min) 1.05 M2.6 1Pack(20PC) 1 2.6x10 41700111 4.99 SGD
In stock
6 3.6 1.75 0.5 2 10 - - - (Maximum) 1.43 / (Min) 0.91 M3 1Pack(20PC) 1 3x10 41700154 4.99 SGD
In stock
6 3.6 1.75 0.5 2 15 - - - (Maximum) 1.43 / (Min) 0.91 M3 1Pack(20PC) 1 3x15 41700172 4.99 SGD
In stock
4 2.2 1.2 0.4 1 8 - - - (Maximum) 1.01 / (Min) 0.65 M2 1Pack(34PC) 1 2x8 41700057 4.99 SGD
In stock
4 2.2 1.2 0.4 1 10 - - - (Maximum) 1.01 / (Min) 0.65 M2 1Pack(34PC) 1 2x10 41700066 4.99 SGD
In stock
16 8.4 4.4 1.25 3 20 - - - (Max) 4.96, (Min) 4.36 M8 1Pack(3PC) 1 8x20 41700547 5.99 SGD
In stock
16 8.4 4.4 1.25 3 16 - - - (Max) 4.96, (Min) 4.36 M8 1Pack(3PC) 1 8x16 41700531 4.99 SGD
In stock
16 8.4 4.4 1.25 3 15 - - - (Max) 4.96, (Min) 4.36 M8 1Pack(3PC) 1 8x15 41700522 4.99 SGD
In stock
16 8.4 4.4 1.25 3 12 - - - (Max) 4.96, (Min) 4.36 M8 1Pack(3PC) 1 8x12 41700513 5.99 SGD
In stock
12 6.7 3.4 1 3 8 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(7PC) 1 6x8 41700416 4.99 SGD
In stock
12 6.7 3.4 1 3 16 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(6PC) 1 6x16 41700461 4.99 SGD
In stock
8 4.5 2.3 0.7 2 6 - - - (Max) 2.33, (Min) 1.79 M4 1Pack(17PC) 1 4x6 41700224 4.99 SGD
In stock
5.2 2.6 1.5 0.45 1 8 - - - (Max) 1.42, (Min) 1.05 M2.6 1Pack(20PC) 1 2.6x8 41700102 4.99 SGD
In stock
16 8.4 4.4 1.25 3 30 - - - (Max) 4.96, (Min) 4.36 M8 1Pack(2PC) 1 8x30 41700565 4.99 SGD
In stock
16 8.4 4.4 1.25 3 25 - - - (Max) 4.96, (Min) 4.36 M8 1Pack(2PC) 1 8x25 41700556 5.99 SGD
In stock
10 5.1 2.8 0.8 2 16 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(10PC) 1 5x16 41700364 4.99 SGD
In stock
10 5.1 2.8 0.8 2 15 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(10PC) 1 5x15 41700355 4.99 SGD
In stock
8 4.5 2.3 0.7 2 25 - - - (Max) 2.33, (Min) 1.79 M4 1Pack(12PC) 1 4x25 41700294 4.99 SGD
In stock
- 2.6 - 0.45 1 12 5.2 1.5 About 0.2 (Max) 1.42, (Min) 1.05 M2.6 1Pack(20PC) 1 M2.6x12 42280752 5.99 SGD
In stock
16 8.4 4.4 1.25 3 50 - - - (Max) 4.96, (Min) 4.36 M8 1Pack(2PC) 1 8x50 41700574 6.99 SGD
In stock
4 2.2 1.2 0.4 1 6 - - - (Max) 1.01, (Min) 0.65 M2 1Pack(34PC) 1 2x6 41700041 4.99 SGD
In stock
4 2.2 1.2 0.4 1 5 - - - (Max) 1.01, (Min) 0.65 M2 1Pack(34PC) 1 2x5 41700032 4.99 SGD
In stock
5.2 2.6 1.5 0.45 1 4 - - - (Max) 1.42, (Min) 1.05 M2.6 1Pack(25PC) 1 2.6x4 41700075 4.99 SGD
In stock
12 6.7 3.4 1 3 12 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(7PC) 1 6x12 41700434 4.99 SGD
In stock
8 4.5 2.3 0.7 2 20 - - - (Max) 2.33, (Min) 1.79 M4 1Pack(13PC) 1 4x20 41700285 4.99 SGD
In stock
8 4.5 2.3 0.7 2 16 - - - (Max) 2.33, (Min) 1.79 M4 1Pack(13PC) 1 4x16 41700276 4.99 SGD
In stock
5.2 2.6 1.5 0.45 1 6 - - - (Max) 1.42, (Min) 1.05 M2.6 1Pack(25PC) 1 2.6x6 41700093 4.99 SGD
In stock
5.2 2.6 1.5 0.45 1 5 - - - (Max) 1.42, (Min) 1.05 M2.6 1Pack(25PC) 1 2.6x5 41700084 4.99 SGD
In stock
12 6.7 3.4 1 3 25 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(5PC) 1 6x25 41700486 4.99 SGD
In stock
12 6.7 3.4 1 3 15 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(6PC) 1 6x15 41700452 4.99 SGD
In stock
12 6.7 3.4 1 3 14 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(6PC) 1 6x14 41700443 5.99 SGD
In stock
10 5.1 2.8 0.8 2 25 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(8PC) 1 5x25 41700391 4.99 SGD
In stock
10 5.1 2.8 0.8 2 20 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(9PC) 1 5x20 41700382 4.99 SGD
In stock
10 5.1 2.8 0.8 2 18 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(9PC) 1 5x18 41700373 4.99 SGD
In stock
8 4.5 2.3 0.7 2 12 - - - (Max) 2.33, (Min) 1.79 M4 1Pack(15PC) 1 4x12 41700251 4.99 SGD
In stock
6 3.6 1.75 0.5 2 30 - - - (Max) 1.43, (Min) 0.91 M3 1Pack(15PC) 1 3x30 41700215 4.99 SGD
In stock
6 3.6 1.75 0.5 2 25 - - - (Max) 1.43, (Min) 0.91 M3 1Pack(17PC) 1 3x25 41700206 4.99 SGD
In stock
12 6.7 3.4 1 3 30 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(4PC) 1 6x30 41700495 4.99 SGD
In stock
10 5.1 2.8 0.8 2 30 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(7PC) 1 5x30 41700407 4.99 SGD
In stock
12 6.7 3.4 1 3 50 - - - (Max) 3.26, (Min) 2.70 M6 1Pack(3PC) 1 6x50 41700504 5.99 SGD
In stock
10 5.1 2.8 0.8 2 8 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(12PC) 1 5x8 41700312 4.99 SGD
In stock
10 5.1 2.8 0.8 2 14 - - - (Max) 2.93, (Min) 2.38 M5 1Pack(10PC) 1 5x14 41700346 4.99 SGD
In stock
6 3.6 1.75 0.5 2 16 - - - (Max) 1.43, (Min) 0.91 M3 1Pack(20PC) 1 3x16 41700181 4.99 SGD
In stock
8 4.5 2.3 0.7 2 30 - - - (Maximum) 2.33 / (Min) 1.79 M4 1Pack(10PC) 1 4x30 41700303 4.99 SGD
In stock
12 6.7 3.4 1 3 20 - - - (Maximum) 3.26 / (Min) 2.70 M6 1Pack(5PC) 1 6x20 41700477 4.99 SGD
In stock
8 4.5 2.3 0.7 2 15 - - - (Maximum) 2.33 / (Min) 1.79 M4 1Pack(15PC) 1 4x15 41700267 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Mounting parts
3
From Japan
On 2016-07-23 08:43:41
Although it can be used without problems in particular, I feel that the cross part is a bit weak or licking cheap.
This review is about item#41700346.
Product processing
5
From Japan
On 2016-06-28 09:08:32
It can be used without problems. Although it can be a little more, it will be appreciated if it is cheaper ...
This review is about item#41700382.
Installation of outlet BOX, etc.
5
From Japan
On 2015-09-21 15:56:44
Thread thread is unlikely to collapse immediately and is strong.
This review is about item#41700294.
I used it because I lost screws for outdoor lighting fixtures.
5
From Japan
On 2014-03-26 17:10:02
I lost a stainless steel flat head screw during construction. I searched for it with Monotaro and found a similar screw and installed it. Even things that are not in the home center are useful because they can be found if they are monotaro.
This review is about item#41700391.

Related Products