Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Phillips Countersunk Flat Head Screw, SUS430, Pack Product

3.83 (6)
Cross Hole Number
2
Material
SUS430
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Thread Pitch (mm) Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Thread Pitch (mm) Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6 1.75 0.25 0.5 8 (Maximum) 1.43 / (Min) 0.91 6 M3 1Pack(50PC) 1 3x8 41701475 4.99 SGD
In stock
4.5 2.3 0.3 0.7 6 (Max) 2.33, (Min) 1.79 8 M4 1Pack(50PC) 1 4x6 41701502 4.99 SGD
In stock
3.6 1.75 About 0.25 0.5 4 (Max) 1.43, (Min) 0.91 6 M3 1Pack(34PC) 1 M3x4 42282213 4.99 SGD
In stock
3.6 1.75 About 0.25 0.5 5 (Max) 1.43, (Min) 0.91 6 M3 1Pack(50PC) 1 M3x5 42282222 4.99 SGD
In stock
3.6 1.75 0.25 0.5 10 (Max) 1.43, (Min) 0.91 6 M3 1Pack(50PC) 1 3x10 41701484 4.99 SGD
In stock
4.5 2.3 0.3 0.7 12 (Maximum) 2.33 / (Min) 1.79 8 M4 1Pack(50PC) 1 4x12 41701536 4.99 SGD
In stock
4.5 2.3 0.3 0.7 10 (Maximum) 2.33 / (Min) 1.79 8 M4 1Pack(50PC) 1 4x10 41701527 4.99 SGD
In stock
3.6 1.75 0.25 0.5 6 (Maximum) 1.43 / (Min) 0.91 6 M3 1Pack(50PC) 1 3x6 41701466 4.99 SGD
In stock
4.5 2.3 0.3 0.7 8 (Maximum) 2.33 / (Min) 1.79 8 M4 1Pack(50PC) 1 4x8 41701511 4.99 SGD
In stock
3.6 1.75 0.25 0.5 12 (Maximum) 1.43 / (Min) 0.91 6 M3 1Pack(50PC) 1 3x12 41701493 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
M3 x L 4 mm Used for fixing aluminum material
4
From Japan
On 2018-03-17 21:23:12
Let's fix 3 ~ 5 mm thick aluminum material. There is no problem in accuracy. Cost performance is slightly lower due to small lot.
This review is about item#42282213.
Bundle of mounting hardware
3
From Japan
On 2017-12-20 23:12:20
In the standard display of the catalog, I do not understand the size display of the countersunk, confirmed after the actual arrival without stopping. d dimension required.
This review is about item#42282222.
Fixed
3
From Japan
On 2017-10-10 09:27:33
Accuracy is necessary and sufficient. There is no further request for a simple screw.
This review is about item#41701536.
Assembly parts of our products
5
From Japan
On 2016-10-13 19:46:48
The length is 5 mm, the unit price is quite high in the world, I feel that monotail is the cheapest. Also things are sufficiently accurate
This review is about item#42282222.
fall prevention
3
From Japan
On 2015-10-05 18:37:18
I am thankful that it is packed because it is not used in large quantities
This review is about item#41701536.
To motorcycle screw exchange
5
From Japan
On 2014-10-05 16:19:43
It is used for fixing lightweight accessories, but since the opponent is aluminum, it is easy to gauze with 316 and it is easy to rust with steel UNIQLO so I tried 430 this time.
This review is about item#41701536.

Related Products