Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 2 6 (Maximum) 2.33 / (minimum) 1.79 Aluminum M4 8 4.5 2.3 0.3 1Pack(17PC) 1 4x6 41698797 4.23 SGD
Shipped after 2017-07-24
0.8 2 8 (Maximum) 2.93 / (minimum) 2.38 Aluminum M5 10 5.1 2.8 0.3 1Pack(12PC) 1 5x8 41698885 4.23 SGD
Shipped after 2017-07-24
0.7 2 12 - - M4 8 4.5 2.3 0.3 1pack(15pc) 1 4 x12 41698824 4.23 SGD
Shipped after 2017-07-24
0.8 2 15 - - M5 10 5.1 2.8 0.3 1pack(10pc) 1 5 x15 41698912 4.23 SGD
Shipped after 2017-07-24
0.5 2 18 - - M3 6 3.6 1.75 0.25 1pack(15pc) 1 3 x18 41698781 4.23 SGD
Shipped after 2017-07-24
0.5 2 6 - - M3 6 3.6 1.75 0.25 1pack(20pc) 1 3 x6 41698727 4.17 SGD
Shipped after 2017-07-24
0.7 2 10 - - M4 8 4.5 2.3 0.3 1pack(15pc) 1 4 x10 41698815 4.23 SGD
Shipped after 2017-07-24
1 3 20 - - M6 12 6.7 3.4 0.4 1pack(5pc) 1 6 x20 41698991 4.26 SGD
Shipped after 2017-07-24
0.5 2 5 - - M3 6 3.6 1.75 0.25 1pack(20pc) 1 3 x5 41698711 4.23 SGD
Shipped after 2017-07-24
0.5 2 8 - - M3 6 3.6 1.75 0.25 1pack(20pc) 1 3 x8 41698736 4.17 SGD
Shipped after 2017-07-24
0.5 2 10 - - M3 6 3.6 1.75 0.25 1pack(20pc) 1 3 x10 41698745 4.17 SGD
Shipped after 2017-07-24
0.5 2 16 - - M3 6 3.6 1.75 0.25 1pack(17pc) 1 3 x16 41698772 4.17 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of aerial photographing parts
5
From Japan
On 2017-04-05 20:22:26
It is useful because the specific gravity is smaller than iron screw, but I would like to try to compare (strength) with resin.
This review is about item#41698772.
Exterior of motorcycle, for replacing rusty screws
5
From Japan
On 2014-04-09 02:45:47
It is used to replace the screw of the brake panel of the rusted motorcycle, the mounting screw of the meter. Although it is about a little in January, there is no slackness, and intensity seems to be problematic. I used it for the part where rusty iron screw was already, so I used it after clear painting with electrolytic corrosion, white rust prevention. I think that the other side is also good electrical because it is an aluminum casting.
This review is about item#41698937.

Related Products