Buy more than* S$200* and get FREE SHIPPING

Phillips Countersunk Head Screws, Stainless Steel, Pack Product

4.62 (16)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 6 3.6 1.4 0.25 0.7 2 20 (Maximum) 1.43 / (Min) 0.91 1Pack(25PC) 1 4x20 41690442 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 15 (Maximum) 1.43 / (Min) 0.91 1Pack(34PC) 1 4x15 41690415 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 10 (Maximum) 1.43 / (Min) 0.91 1Pack(50PC) 1 4x10 41690372 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 30 (Maximum) 1.43 / (Min) 0.91 1Pack(20PC) 1 4x30 41690476 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 8 (Maximum) 1.42 / (Min) 1.05 1Pack(34PC) 1 3x8 41690241 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 15 (Max) 2.93, (Min) 2.38 1Pack(13PC) 1 6x15 41690853 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 55 (Max) 2.33, (Min) 1.79 1Pack(7PC) 1 5x55 41690765 4.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 50 (Max) 3.26, (Min) 2.70 1Pack(3PC) 1 8x50 41691063 5.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 35 (Max) 3.26, (Min) 2.70 1Pack(4PC) 1 8x35 41691036 4.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 30 (Max) 3.26, (Min) 2.70 1Pack(4PC) 1 8x30 41691027 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 16 (Max) 2.93, (Min) 2.38 1Pack(13PC) 1 6x16 41690862 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 14 (Max) 2.93, (Min) 2.38 1Pack(13PC) 1 6x14 41690844 5.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 7 (Max) 2.33, (Min) 1.79 1Pack(25PC) 1 5x7 41690591 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 65 (Max) 2.33, (Min) 1.79 1Pack(6PC) 1 5x65 41690783 5.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 18 (Max) 2.33, (Min) 1.79 1Pack(20PC) 1 5x18 41690677 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 70 (Max) 1.43, (Min) 0.91 1Pack(6PC) 1 4x70 41690555 5.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 7 (Max) 1.43, (Min) 0.91 1Pack(50PC) 1 4x7 41690354 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 20 (Max) 1.42, (Min) 1.05 1Pack(25PC) 1 3x20 41690311 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 16 (Max) 1.42, (Min) 1.05 1Pack(25PC) 1 3x16 41690293 5.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 5 (Maximum) 1.43 / (Min) 0.91 1Pack(50PC) 1 4x5 41690336 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 12 (Maximum) 1.43 / (Min) 0.91 1Pack(34PC) 1 4x12 41690381 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 15 (Maximum) 1.42 / (Min) 1.05 1Pack(25PC) 1 3x15 41690284 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 10 (Maximum) 1.42 / (Min) 1.05 1Pack(34PC) 1 3x10 41690257 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 18 (Maximum) 1.43 / (minimum) 0.91 1Pack(25PC) 1 4x18 41690433 4.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 15 (Max) 3.26, (Min) 2.70 1Pack(6PC) 1 8x15 41690975 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 8 (Max) 2.93, (Min) 2.38 1Pack(13PC) 1 6x8 41690817 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 20 (Max) 2.93, (Min) 2.38 1Pack(12PC) 1 6x20 41690887 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 45 (Max) 2.33, (Min) 1.79 1Pack(9PC) 1 5x45 41690747 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 40 (Max) 2.33, (Min) 1.79 1Pack(10PC) 1 5x40 41690731 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 35 (Max) 2.33, (Min) 1.79 1Pack(12PC) 1 5x35 41690722 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 30 (Max) 2.33, (Min) 1.79 1Pack(13PC) 1 5x30 41690713 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 28 (Max) 2.33, (Min) 1.79 1Pack(13PC) 1 5x28 41690704 5.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 75 (Max) 1.43, (Min) 0.91 1Pack(5PC) 1 4x75 41690564 5.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 13 (Max) 1.43, (Min) 0.91 1Pack(34PC) 1 4x13 41690397 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 75 - 1Pack(5PC) 1 M5x75 42280743 4.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 45 (Max) 3.26, (Min) 2.70 1Pack(3PC) 1 8x45 41691054 4.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 40 (Max) 3.26, (Min) 2.70 1Pack(4PC) 1 8x40 41691045 4.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 25 (Max) 3.26, (Min) 2.70 1Pack(5PC) 1 8x25 41691011 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 26 (Max) 2.93, (Min) 2.38 1Pack(9PC) 1 6x26 41690905 5.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 25 (Max) 2.93, (Min) 2.38 1Pack(10PC) 1 6x25 41690896 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 8 (Max) 2.33, (Min) 1.79 1Pack(34PC) 1 5x8 41690607 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 70 (Max) 2.33, (Min) 1.79 1Pack(5PC) 1 5x70 41690792 5.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 13 (Max) 2.33, (Min) 1.79 1Pack(20PC) 1 5x13 41690634 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 80 (Max) 2.33, (Min) 1.79 1Pack(4PC) 1 5x80 41690801 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 16 (Max) 2.33, (Min) 1.79 1Pack(20PC) 1 5x16 41690661 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 15 (Max) 2.33, (Min) 1.79 1Pack(20PC) 1 5x15 41690652 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 10 (Max) 2.33, (Min) 1.79 1Pack(25PC) 1 5x10 41690616 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 80 (Max) 1.43, (Min) 0.91 1Pack(4PC) 1 4x80 41690573 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 45 (Max) 1.43, (Min) 0.91 1Pack(13PC) 1 4x45 41690503 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 22 (Max) 1.43, (Min) 0.91 1Pack(25PC) 1 4x22 41690451 5.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 18 (Max) 2.93, (Min) 2.38 1Pack(13PC) 1 6x18 41690871 5.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 50 (Max) 2.93, (Min) 2.38 1Pack(6PC) 1 6x50 41690957 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 45 (Max) 2.93, (Min) 2.38 1Pack(6PC) 1 6x45 41690941 5.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 40 (Max) 2.93, (Min) 2.38 1Pack(7PC) 1 6x40 41690932 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 35 (Max) 2.93, (Min) 2.38 1Pack(8PC) 1 6x35 41690923 5.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 30 (Max) 2.93, (Min) 2.38 1Pack(9PC) 1 6x30 41690914 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 10 (Max) 2.93, (Min) 2.38 1Pack(15PC) 1 6x10 41690826 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 65 (Max) 1.43, (Min) 0.91 1Pack(6PC) 1 4x65 41690546 5.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 20 (Max) 3.26, (Min) 2.70 1Pack(5PC) 1 8x20 41691002 5.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 18 (Max) 3.26, (Min) 2.70 1Pack(5PC) 1 8x18 41690993 5.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 16 (Max) 3.26, (Min) 2.70 1Pack(6PC) 1 8x16 41690984 5.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 25 (Max) 2.33, (Min) 1.79 1Pack(15PC) 1 5x25 41690695 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 14 (Max) 1.43, (Min) 0.91 1Pack(34PC) 1 4x14 41690406 5.99 SGD
Shipped after 2018-02-26
M3 5 2.6 1.3 0.2 0.5 1 18 (Max) 1.42, (Min) 1.05 1Pack(25PC) 1 3x18 41690302 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 14 (Max) 1.42, (Min) 1.05 1Pack(25PC) 1 3x14 41690275 5.99 SGD
Shipped after 2018-02-26
M3 5 2.6 1.3 0.2 0.5 1 5 (Maximum) 1.42 / (Min) 1.05 1Pack(34PC) 1 3x5 41690214 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 14 (Maximum) 2.33 / (Min) 1.79 1Pack(20PC) 1 5x14 41690643 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 16 (Maximum) 1.43 / (minimum) 0.91 1Pack(34PC) 1 4x16 41690424 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 20 (Maximum) 2.33 / (Min) 1.79 1Pack(17PC) 1 5x20 41690686 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 8 (Maximum) 1.43 / (Min) 0.91 1Pack(50PC) 1 4x8 41690363 4.99 SGD
In stock
M6 10 5.1 2.4 0.3 1 2 12 (Maximum) 2.93 / (Min) 2.38 1Pack(15PC) 1 6x12 41690835 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 12 (Maximum) 1.42 / (Min) 1.05 1Pack(34PC) 1 3x12 41690266 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 6 (Maximum) 2.33 / (Min) 1.79 1Pack(25PC) 1 5x6 41690582 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 12 (Maximum) 2.33 / (Min) 1.79 1Pack(25PC) 1 5x12 41690625 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 60 (Maximum) 2.33 / (Min) 1.79 1Pack(6PC) 1 5x60 41690774 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 25 (Maximum) 1.43 / (Min) 0.91 1Pack(25PC) 1 4x25 41690467 4.99 SGD
In stock
M8 12 6.7 2.6 0.4 1.25 3 12 (Maximum) 3.26 / (Min) 2.70 1Pack(6PC) 1 8x12 41690966 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 4 (Maximum) 1.43 / (Min) 0.91 1Pack(34PC) 1 4x4 41690327 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 4 (Maximum) 1.42 / (Min) 1.05 1Pack(34PC) 1 3x4 41690205 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 7 (Maximum) 1.42 / (Min) 1.05 1Pack(34PC) 1 3x7 41690232 4.99 SGD
In stock
M3 5 2.6 1.3 0.2 0.5 1 6 (Maximum) 1.42 / (Min) 1.05 1Pack(34PC) 1 3x6 41690223 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 6 (Maximum) 1.43 / (Min) 0.91 1Pack(50PC) 1 4x6 41690345 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 50 (Maximum) 1.43 / (Min) 0.91 1Pack(12PC) 1 4x50 41690512 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 55 (Maximum) 1.43 / (Min) 0.91 1Pack(10PC) 1 4x55 41690521 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 60 (Maximum) 1.43 / (Min) 0.91 1Pack(9PC) 1 4x60 41690537 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 35 (Maximum) 1.43 / (Min) 0.91 1Pack(17PC) 1 4x35 41690485 4.99 SGD
In stock
M5 8 4.5 1.9 0.3 0.8 2 50 (Maximum) 2.33 / (Min) 1.79 1Pack(8PC) 1 5x50 41690756 4.99 SGD
In stock
M4 6 3.6 1.4 0.25 0.7 2 40 (Maximum) 1.43 / (minimum) 0.91 1Pack(15PC) 1 4x40 41690494 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Securing parts
5
From Japan
On 2018-02-18 01:58:45
I am glad that I could buy it with a monotaro because it does not sell much M8 size small heads. Quality is also sufficient.
This review is about item#41690975.
Production of machine parts
5
From Japan
On 2018-01-26 12:13:08
It can be saved because special shape screws can be purchased with a small pack. I am using it without problems. It is saved if you post the dimensions of the shape in more detail, such as the angle of the pan seat. Also, if you post the counterbore angle etc. corresponding, it will be saved during processing.
This review is about item#41690241.
Installation of accessories
3
From Japan
On 2017-09-26 11:55:26
The head is small, the length is also there, truly a petanco tray head screw is not surprisingly found! It was good that I could purchase items of the shape as I was looking for. Speaking of luxury, it is dissatisfactory that head grooves are easy to tame anyhow. I do not mind even a little expensive price, so I'd like you to deal with some more durable material (durable plating), if the groove of the head is deep and big products etc are available.
Hiace interior installation
4
From Japan
On 2017-07-07 15:44:11
I used it on the inner wall of the car by adding load tightening points, but sometimes I sing stainless steel, it seems that there is no problem with strength
This review is about item#41690853.
Mounting parts
5
From Japan
On 2017-05-25 15:31:19
It is what I thought. There was no size in the mass merchandise store. I am satisfied with the price.
This review is about item#41690372.
To assemble the rack
5
From Japan
On 2017-05-05 22:33:44
It is fairly high in 10 units as you buy with DIY, but it is appreciated that you can easily change the required number.
This review is about item#41690485.
Create a rack
5
From Japan
On 2017-04-21 15:16:36
Since buying at DIY 1.5 times or more, it is satisfactory in terms of price and minimum purchase unit is also set to be small, so do not waste it.
This review is about item#41690476.
Purchase for hinge
5
From Japan
On 2017-04-13 09:30:19
I am satisfied with the price It is saved because we need small head for hinge installation
This review is about item#41690372.
Fixed
5
From Japan
On 2016-08-16 12:44:52
With a hexagonal hole, it is better
This review is about item#41690887.
Outer door restoration
5
From Japan
On 2016-06-14 19:50:48
Even if I wanted 10 mm of small head it did not exist anywhere, it was very helpful. Also I was surprised to see the goods arrived early.
This review is about item#41690826.

Related Products