Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Screw

4.75 (4)
Cross Hole Number
2
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 9 4.9 2.3 0.3 0.8 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x20 41745103 5.99 SGD
Shipped after 2018-01-24
M5 9 4.9 2.3 0.3 0.8 10   1Pack(20PC) 1 5x10 41745067 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 40   1Pack(15PC) 1 4x40 41745015 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 35   1Pack(17PC) 1 4x35 41745006 4.99 SGD
Shipped after 2018-01-29
M4 7 4.1 1.75 0.25 0.7 30   1Pack(20PC) 1 4x30 41744997 4.99 SGD
In stock
M5 9 4.9 2.3 0.3 0.8 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x16 41745094 9.99 SGD
Shipped after 2018-01-24
M5 9 4.9 2.3 0.3 0.8 12   1Pack(20PC) 1 5x12 41745076 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 50 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x50 41745033 5.99 SGD
Shipped after 2018-01-24
M4 7 4.1 1.75 0.25 0.7 5   1Pack(34PC) 1 4x5 41744875 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x45 41745024 5.99 SGD
Shipped after 2018-01-24
M5 9 4.9 2.3 0.3 0.8 8   1Pack(20PC) 1 5x8 41745051 4.99 SGD
In stock
M5 9 4.9 2.3 0.3 0.8 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x35 41745137 5.99 SGD
Shipped after 2018-01-24
M4 7 4.1 1.75 0.25 0.7 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x18 41744963 5.99 SGD
Shipped after 2018-01-24
M4 7 4.1 1.75 0.25 0.7 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 4x6 41744884 5.99 SGD
Shipped after 2018-01-24
M4 7 4.1 1.75 0.25 0.7 20   1Pack(25PC) 1 4x20 41744972 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x16 41744954 5.99 SGD
Shipped after 2018-01-24
M4 7 4.1 1.75 0.25 0.7 15   1Pack(34PC) 1 4x15 41744945 4.99 SGD
In stock
M5 9 4.9 2.3 0.3 0.8 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x30 41745121 5.99 SGD
Shipped after 2018-01-24
M4 7 4.1 1.75 0.25 0.7 7   1Pack(50PC) 1 4x7 41744893 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 4x55 41745042 5.99 SGD
Shipped after 2018-01-24
M5 9 4.9 2.3 0.3 0.8 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x25 41745112 5.99 SGD
Shipped after 2018-01-24
M5 9 4.9 2.3 0.3 0.8 15   1Pack(17PC) 1 5x15 41745085 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 25   1Pack(20PC) 1 4x25 41744981 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 8   1Pack(50PC) 1 4x8 41744902 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 10   1Pack(34PC) 1 4x10 41744911 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 12   1Pack(34PC) 1 4x12 41744927 4.99 SGD
In stock
M4 7 4.1 1.75 0.25 0.7 14   1Pack(34PC) 1 4x14 41744936 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Parts processing
4
From Japan
On 2017-04-17 09:09:33
I ordered my head size incorrectly but it is OK so I can use it! I found that I wanted something that I want, so I would like to use it again.
This review is about item#41744893.
M.2 Used when making a heat spreader by aluminum plate for cooling SSD.
5
From Japan
On 2016-07-01 17:56:55
M.2 SSD is a storage device that can perform much faster reading and writing than 2.5 inch SSD, and once it starts to use it is no longer a 3.5 inch HDD but even a 2.5 inch SSD will be irritated late. However, when frequent access continues, it gets hot and you keep on using it, you have a troublesome problem that you will soon be at the end. Therefore, by using an aluminum plate of 0.5-1 mm thickness as a base and screwing an aluminum plate of 2.5-3 mm thickness on the top, you can easily make your own heat spreader (thermal grease is essential) It is necessary to embed the head of the screw at the same level as the bottom of the underlay, and this screw is more handy because it is easier to handle than a normal flat head screw.
This review is about item#41744875.
Assembling parts
5
From Japan
On 2015-11-17 21:14:59
It is very helpful to change the necessary number
This review is about item#41744902.
As a screw (^. ^)
5
From Japan
On 2013-07-03 15:37:22
I wanted a small long bolt so it was not easy to do. It was easy to use in small heads, and it was able to be used without problems.
This review is about item#41745042.

Related Products