Buy more than* S$200* and get FREE SHIPPING

Phillips Ultra Low Head Screw, Stainless Steel, Pack Product

4.00 (7)
Nominal Designation of Screw
M3
Dimensions D (mm)
phi5.5
Dimension H (mm)
0.6
Thread Pitch (mm)
0.5
Material
Stainless
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1Pack(20PC) 1 3x8 41746591 4.99 SGD
In stock
6 1Pack(20PC) 1 3x6 41746582 4.99 SGD
In stock
4 1Pack(20PC) 1 3x4 41746564 4.99 SGD
In stock
5 1Pack(20PC) 1 3x5 41746573 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
It was necessary to hold from the inside of the lid
4
From Japan
On 2018-03-22 13:42:33
It was necessary to fasten from the inside of the lid, so we needed a very low screw head. The result fits perfectly. Monotaro is abundant in variety of sizes, I stimulate the collection habit. I might also buy other sizes.
This review is about item#41746573.
Assembling the machine
3
From Japan
On 2017-05-06 04:36:46
I do not know what to evaluate to the screw, but I could use it normally. There was not one defective item. Personally I'm dissatisfied with 25 packs per package, I would like pack items of 50/100 pieces. For 25 books, the unit price per one is too high.
This review is about item#41746591.
Installation of aluminum frame etc
5
From Japan
On 2015-06-28 19:40:43
Those of this series size are not selling well and it is saved. It would be nice to have as many as 100 packs or 500 packs. I think that the number of choices is too small for 2000 pieces next to 20 pieces
This review is about item#41746573.
Fastening of PC parts
1
From Japan
On 2014-11-20 11:35:32
Although the height of the head of the screw is described as "0.6 mm" in the specification of the product, since the real thing is 0.75 mm, I did not enter the space I wanted to put in. It was the second time that I cheated on private brands. After all, even if it is expensive, who bought a famous maker goods will not lose the safe purchase · · · There will be something to use elsewhere, so the price satisfaction level is normal. I was dissatisfied because I was not able to use the satisfaction degree at the planned place.
This review is about item#41746573.
Repair of equipment
5
From Japan
On 2014-06-02 14:35:12
It was hard to sell things of this length with super low head screws, but here it was easily available. Delivery was quick and saved.
This review is about item#41746564.
For installing hard disk of PC
5
From Japan
On 2014-02-17 13:13:16
There was no place to sell to others and it was extremely helpful. It's just a good number as it is not necessary so much. Making is also beautiful and good product.
This review is about item#41746564.
Anything with small diameter screws
5
From Japan
On 2013-07-07 14:00:47
The driver's bite is normal, but if the low head screw is this price, the price is the best! It is usual as a screw. The screw made of China has bad engagement of the driver and there are usages, but this item is not like that.
This review is about item#41746582.

Related Products