Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Drive Size Nominal Designation of Screw Hole Shape Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drive Size Nominal Designation of Screw Hole Shape Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T20 M6 TRX 12 1.2 1 16   1pack(3pc) 1 6 x16 41747395 4.99 SGD
In stock
T6 M3 - 7 0.8 0.5 6   1Pack(5PC) 1 3x6 41747212 4.99 SGD
In stock
T6 M3 TRX 7 0.8 0.5 12 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 3 x12 41747246 5.99 SGD
In stock
T5 M2.6 TRX 6 0.6 0.45 10T5 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 2.6 x10T5 41747203 5.99 SGD
In stock
T6 M3 TRX 7 0.8 0.5 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 3 x10 41747237 5.99 SGD
In stock
T8 M4 TRX 8 0.9 0.7 8 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 4 x8 41747273 5.99 SGD
In stock
T8 M4 TRX 8 0.9 0.7 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 4 x10 41747282 5.99 SGD
In stock
T8 M4 TRX 8 0.9 0.7 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 4 x16 41747307 5.99 SGD
In stock
T10 M5 TRX 9 1 0.8 16T10 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 5 x16T10 41747343 5.99 SGD
In stock
T10 M5 TRX 9 1 0.8 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 5 x25 41747352 5.99 SGD
In stock
T20 M6 TRX 12 1.2 1 12   1pack(3pc) 1 6 x12 41747386 5.99 SGD
In stock
T4 M2 TRX 4 0.5 0.4 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 2 x6 41747176 5.99 SGD
In stock
T5 M2.6 TRX 6 0.6 0.45 4T5 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 2.6 x4T5 41747185 5.99 SGD
In stock
T6 M3 TRX 7 0.8 0.5 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 3 x16 41747255 5.99 SGD
In stock
T8 M4 TRX 8 0.9 0.7 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 4 x6 41747264 5.99 SGD
Shipped after 2018-07-11
T5 M2.6 TRX 6 0.6 0.45 5.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 2.6 x5T5 41747194 5.99 SGD
In stock
T8 M4 TRX 8 0.9 0.7 12 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 4 x12 41747291 5.99 SGD
In stock
T10 M5 TRX 9 1 0.8 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 5 x10 41747334 5.99 SGD
In stock
T10 M5 TRX 9 1 0.8 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 5 x30 41747361 5.99 SGD
In stock
T20 M6 TRX 12 1.2 1 10T20 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 6 x10T20 41747377 5.99 SGD
In stock
T20 M6 TRX 12 1.2 1 30T20 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 6 x30T20 41747404 5.99 SGD
In stock
T6 M3 TRX 7 0.8 0.5 8T6 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 3 x8T6 41747221 5.99 SGD
In stock
T8 M4 TRX 8 0.9 0.7 20 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 4 x20 41747316 5.99 SGD
In stock
T8 M4 TRX 8 0.9 0.7 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 4 x25 41747325 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine repair
1
From Japan
On 2018-02-13 20:19:59
Even though I ordered it because it was shipped the next day, I did not receive it even if it took me a month and a half. I am stupid.
This review is about item#41747282.
It is for fixing cowhide.
5
From Japan
On 2017-01-31 19:36:15
I used to fix cowhide. The screw head got into the leather and it became a flat finish that does not matter if you touch it with your finger.
This review is about item#41747291.
For fixing parts
5
From Japan
On 2014-05-02 09:22:28
It is good.
This review is about item#41747282.

Related Products