Buy more than* S$200* and get FREE SHIPPING

TRX Countersunk Machine Head Screw, Flat, Stainless Steel, Pack Product

4.71 (7)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension K(mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- T10 M3 6 1.75 0.5 6   1Pack(25PC) 1 3x6 41748655 4.99 SGD
In stock
- T30 M6 12 3.4 1 20   1Pack(8PC) 1 6x20 41748935 4.99 SGD
In stock
- T25 M5 10 2.8 0.8 40   1Pack(7PC) 1 5x40 41748892 5.99 SGD
In stock
- T25 M5 10 2.8 0.8 15   1Pack(12PC) 1 5x15 41748847 4.99 SGD
Shipped after 2018-05-25
- - M8 - - 1 35   1Pack(2PC) 1 8x35 41748962 4.99 SGD
In stock
- T30 M6 12 3.4 1 30   1Pack(6PC) 1 6x30 41748953 5.99 SGD
In stock
- T25 M5 10 2.8 0.8 30   1Pack(9PC) 1 5x30 41748874 4.99 SGD
In stock
- T25 M5 10 2.8 0.8 12   1Pack(13PC) 1 5x12 41748831 4.99 SGD
In stock
- T25 M5 10 2.8 0.8 10   1Pack(13PC) 1 5x10 41748822 4.99 SGD
In stock
- T20 M4 8 2.3 0.7 6   1Pack(20PC) 1 4x6 41748707 5.99 SGD
In stock
- T20 M4 8 2.3 0.7 40   1Pack(10PC) 1 4x40 41748804 5.99 SGD
In stock
- T20 M4 8 2.3 0.7 35   1Pack(10PC) 1 4x35 41748795 5.99 SGD
In stock
- T10 M3 6 1.75 0.5 4   1Pack(25PC) 1 3x4 41748646 5.99 SGD
In stock
- T10 M3 6 1.75 0.5 12   1Pack(25PC) 1 3x12 41748682 4.99 SGD
In stock
- T10 M3 6 1.75 0.5 10   1Pack(25PC) 1 3x10 41748673 4.99 SGD
In stock
- T25 M5 10 2.8 0.8 25   1Pack(9PC) 1 5x25 41748865 4.99 SGD
In stock
- T10 M3 6 1.75 0.5 8   1Pack(25PC) 1 3x8 41748664 4.99 SGD
In stock
- T10 M3 6 1.75 0.5 15   1Pack(25PC) 1 3x15 41748691 4.99 SGD
In stock
- T8 M2.5 5 1.45 0.45 6   1Pack(34PC) 1 2.5x6 41748594 4.99 SGD
In stock
- T20 M4 8 2.3 0.7 12   1Pack(20PC) 1 4x12 41748734 4.99 SGD
In stock
3.4 T30 M6 - - 1 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 M6x18 42282265 -
Discontinued
[x]
- T30 M6 12 3.4 1 25   1Pack(7PC) 1 6x25 41748944 4.99 SGD
In stock
- T30 M6 12 3.4 1 16   1Pack(8PC) 1 6x16 41748926 5.99 SGD
In stock
- T30 M6 12 3.4 1 12   1Pack(10PC) 1 6x12 41748901 4.99 SGD
In stock
- T25 M5 10 2.8 0.8 35   1Pack(7PC) 1 5x35 41748883 5.99 SGD
In stock
- T25 M5 10 2.8 0.8 20   1Pack(10PC) 1 5x20 41748856 4.99 SGD
In stock
- T20 M4 8 2.3 0.7 8   1Pack(20PC) 1 4x8 41748716 5.99 SGD
In stock
- T20 M4 8 2.3 0.7 30   1Pack(12PC) 1 4x30 41748786 4.99 SGD
In stock
- T20 M4 8 2.3 0.7 15   1Pack(17PC) 1 4x15 41748743 4.99 SGD
In stock
- T8 M2.5 5 1.45 0.45 8   1Pack(34PC) 1 2.5x8 41748603 4.99 SGD
In stock
- T8 M2.5 5 1.45 0.45 16   1Pack(25PC) 1 2.5x16 41748637 4.99 SGD
In stock
- T30 M6 12 3.4 1 15   1Pack(9PC) 1 6x15 41748917 4.99 SGD
In stock
- T25 M5 10 2.8 0.8 8   1Pack(13PC) 1 5x8 41748813 5.99 SGD
In stock
- T20 M4 8 2.3 0.7 25   1Pack(13PC) 1 4x25 41748777 5.99 SGD
In stock
- T20 M4 8 2.3 0.7 20   1Pack(17PC) 1 4x20 41748761 4.99 SGD
In stock
- T20 M4 8 2.3 0.7 16   1Pack(17PC) 1 4x16 41748752 5.99 SGD
In stock
- T20 M4 8 2.3 0.7 10   1Pack(20PC) 1 4x10 41748725 4.99 SGD
In stock
- T8 M2.5 5 1.45 0.45 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x12 41748621 -
Discontinued
[x]
- T8 M2.5 5 1.45 0.45 10   1Pack(34PC) 1 2.5x10 41748612 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Used for fixing the LM rail of the milling machine
4
From Japan
On 2018-04-29 10:32:02
PB screw products were difficult to find easily under M3. The block side of the LM rail should have 2.30 on the M2, but there is no pack selling is a drawback. This screw was saved by pack sale. The thinner it gets, the less the type it is, it is inconvenient that you can only buy it in thousands of units if you only have box sales.
This review is about item#41748603.
Axis top plate stopper
5
From Japan
On 2018-03-09 14:31:43
Quality could be used without any problem. Because it is a stainless steel screw, it is good not to rust.
This review is about item#41748743.
For fixing the license plate of the car
5
From Japan
On 2017-02-12 20:24:29
In combination with the SUS rosette washer, it was used for fixing the license plate of the car. The bolt attached first rusts immediately, and yellow plating is cheap. Because it is SUS, it is hard to rust and I think it will be useful for preventing theft.
This review is about item#41748935.
Prevent tampering with number plate
5
From Japan
On 2016-04-16 07:22:04
Although I was looking for the same thing locally, I could not find it easily and looked at your TV commercials, I searched the net and found the desired one, I ordered immediately. I think that there is an opportunity to use again with overwhelming product lineup.
This review is about item#41748917.
Replacement of motorcycle brake oil reservoir tank cap screw
4
From Japan
On 2015-08-18 06:24:26
It is good that there is no appearance effect and that you will lick the head of the screw. I examined it in hexagon or Torx, but I did it for Torx this time.
This review is about item#41748734.
Used for license plate of car
5
From Japan
On 2014-09-18 14:59:10
Put the rosette washer and use M6 x 15 mm for the car license plate and M 6 x 12 mm for the two wheel number plate. When using the license plate base with two wheels, please set it to 15 mm. I can not reach the lock nut.
This review is about item#41748917.
Used as a screw to stop the lid of the Nissin brake master
5
From Japan
On 2014-02-14 12:00:02
Used as a brake master of Honda Fusion. It becomes an alternative to 93600-04012-0 G. It also prevents mischief and it also becomes an accent, so the screw is rusty or if your head is collapsing, can you order this and exchange it? The price is also not much different from the original thread two pieces.
This review is about item#41748734.

Related Products