Buy more than* S$200* and get FREE SHIPPING

Phillips Pan Head Screw, I=3, SW Plus ISO Washer Build In, Stainless Steel, Pack Product

4.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions d1 (mm) Dimension T (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions d1 (mm) Dimension T (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0.5 2 6 M3 5.5 3.6 2 (Max)5.5 0.5 7 1Pack(34PC) 1 3x6 41705903 4.99 SGD
In stock
3 0.5 2 8 M3 5.5 3.6 2 (Max)5.5 0.5 7 1Pack(34PC) 1 3x8 41705912 4.99 SGD
In stock
3 0.5 2 16 M3 5.5 3.6 2 (Max)5.5 0.5 7 1Pack(25PC) 1 3x16 41705955 4.99 SGD
In stock
4.4 0.7 2 6 M4 7 4.2 2.6 (Maximum) 7 0.8 9 1Pack(20PC) 1 4x6 41706034 4.99 SGD
In stock
3 0.5 2 45 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(13PC) 1 3x45 41706025 5.99 SGD
Shipped after 2018-04-23
3 0.5 2 40 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(15PC) 1 3x40 41706016 5.99 SGD
Shipped after 2018-04-23
3 0.5 2 30 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(17PC) 1 3x30 41705991 4.99 SGD
In stock
6.9 1 3 25 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(6PC) 1 6x25 41706366 4.99 SGD
Shipped after 2018-04-23
6.9 1 3 14 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(7PC) 1 6x14 41706314 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 16 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(17PC) 1 4x16 41706095 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 15 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(17PC) 1 4x15 41706086 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 14 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(17PC) 1 4x14 41706077 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 12 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(17PC) 1 4x12 41706061 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 10 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(20PC) 1 4x10 41706052 4.99 SGD
In stock
3 0.5 2 10 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(25PC) 1 3x10 41705921 4.99 SGD
In stock
2.7 0.45 1 16 M2.6 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(17PC) 1 2.6x16 41705876 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 6 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(25PC) 1 2.5x6 41705763 6.99 SGD
Shipped after 2018-04-23
6.9 1 3 15 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(7PC) 1 6x15 41706323 5.99 SGD
Shipped after 2018-04-23
6.9 1 3 10 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(8PC) 1 6x10 41706296 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 15 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(12PC) 1 5x15 41706235 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 10 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(12PC) 1 5x10 41706201 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 18 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(15PC) 1 4x18 41706104 5.99 SGD
Shipped after 2018-04-23
3 0.5 2 5 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(25PC) 1 3x5 41705894 6.99 SGD
Shipped after 2018-04-23
3 0.5 2 18 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(20PC) 1 3x18 41705964 4.99 SGD
In stock
3 0.5 2 14 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(25PC) 1 3x14 41705946 4.99 SGD
In stock
2.7 0.45 1 8 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(25PC) 1 2.5x8 41705772 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 20 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(15PC) 1 2.5x20 41705833 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 16 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(17PC) 1 2.5x16 41705824 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 8 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(12PC) 1 5x8 41706192 9.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 20 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(10PC) 1 5x20 41706262 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 8 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(20PC) 1 4x8 41706043 4.99 SGD
In stock
4.4 0.7 2 35 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(12PC) 1 4x35 41706156 5.99 SGD
Shipped after 2018-04-23
3 0.5 2 12 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(25PC) 1 3x12 41705937 6.99 SGD
Shipped after 2018-04-23
2.1 0.4 1 6 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(20PC) 1 2x6 41705684 6.99 SGD
Shipped after 2018-04-23
2.1 0.4 1 5 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(20PC) 1 2x5 41705675 6.99 SGD
Shipped after 2018-04-23
2.1 0.4 1 4 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(20PC) 1 2x4 41705666 5.99 SGD
Shipped after 2018-04-23
2.1 0.4 1 10 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(20PC) 1 2x10 41705702 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 15 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(17PC) 1 2.5x15 41705815 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 14 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(17PC) 1 2.5x14 41705806 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 10 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(25PC) 1 2.5x10 41705781 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 14 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(12PC) 1 5x14 41706226 5.99 SGD
Shipped after 2018-04-23
2.1 0.4 1 8 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(25PC) 1 2x8 41705693 6.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 15 M2.6 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(20PC) 1 2.6x15 41705867 6.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 14 M2.6 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(20PC) 1 2.6x14 41705851 6.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 5 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(25PC) 1 2.5x5 41705754 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 12 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(20PC) 1 2.5x12 41705797 6.99 SGD
Shipped after 2018-04-23
6.9 1 3 16 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(7PC) 1 6x16 41706332 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 40 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(10PC) 1 4x40 41706165 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 22 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(13PC) 1 4x22 41706122 5.99 SGD
Shipped after 2018-04-23
3 0.5 2 35 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(15PC) 1 3x35 41706007 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 4 M2.5 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(20PC) 1 2.5x4 41705745 6.99 SGD
Shipped after 2018-04-23
8.4 1.25 3 25 M8 14 7.8 5.2 (max)14.5 1.6 17 1Pack(3PC) 1 8x25 41706384 4.99 SGD
Shipped after 2018-04-23
6.9 1 3 40 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(5PC) 1 6x40 41706375 4.99 SGD
Shipped after 2018-04-23
6.9 1 3 12 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(7PC) 1 6x12 41706305 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 30 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(9PC) 1 5x30 41706287 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 18 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(10PC) 1 5x18 41706253 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 45 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(9PC) 1 4x45 41706174 9.99 SGD
Shipped after 2018-04-23
3 0.5 2 4 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(13PC) 1 3x4 41705885 5.99 SGD
Shipped after 2018-04-23
3 0.5 2 25 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(20PC) 1 3x25 41705982 4.99 SGD
In stock
6.9 1 3 20 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(6PC) 1 6x20 41706357 4.99 SGD
Shipped after 2018-04-23
6.9 1 3 18 M6 10.5 6.3 3.9 (max)11.5 1.6 12.5 1Pack(7PC) 1 6x18 41706341 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 25 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(10PC) 1 5x25 41706271 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 16 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(12PC) 1 5x16 41706244 5.99 SGD
Shipped after 2018-04-23
5.4 0.8 2 12 M5 9 4.9 3.3 (max)8.5 1 10 1Pack(12PC) 1 5x12 41706217 5.99 SGD
Shipped after 2018-04-23
3 0.5 2 20 M3 5.5 3.6 2 (max)5.5 0.5 7 1Pack(20PC) 1 3x20 41705973 4.99 SGD
In stock
2.1 0.4 1 20 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(12PC) 1 2x20 41705736 5.99 SGD
Shipped after 2018-04-23
2.1 0.4 1 18 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(12PC) 1 2x18 41705727 5.99 SGD
Shipped after 2018-04-23
2.1 0.4 1 16 M2 3.5 2.2 1.3 (max)4 0.3 5 1Pack(13PC) 1 2x16 41705711 5.99 SGD
Shipped after 2018-04-23
2.7 0.45 1 4 M2.6 4.5 2.6 1.7 (max)4.8 0.5 6.5 1Pack(20PC) 1 2.6x4 41705842 6.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 50 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(8PC) 1 4x50 41706183 9.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 30 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(13PC) 1 4x30 41706147 5.99 SGD
Shipped after 2018-04-23
4.4 0.7 2 25 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(15PC) 1 4x25 41706131 4.99 SGD
In stock
4.4 0.7 2 20 M4 7 4.2 2.6 (max)7 0.8 9 1Pack(15PC) 1 4x20 41706113 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for signboard installation
4
From Japan
On 2018-04-12 15:05:36
This size was only found in stainless steel monotaro san, it was very helpful.
This review is about item#41705955.

Related Products