Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d1(phi mm) Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d1(phi mm) Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)14.5 6.7 1.25 3 40 M8 14 7.8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x40 41703435 4.99 SGD
In stock
(max)14.5 6.7 1.25 3 30 M8 14 7.8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x30 41703417 4.99 SGD
In stock
(max)14.5 6.7 1.25 3 25 M8 14 7.8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x25 41703401 4.99 SGD
In stock
(max)11.5 5.1 1 3 25 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x25 41703331 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 8 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x8 41703103 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 55 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x55 41703252 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 45 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x45 41703234 4.99 SGD
In stock
(max)8.5 4.3 0.8 2 40 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x40 41703225 5.99 SGD
In stock
(max)7 3.5 0.7 2 8 M4 7 4.2 2.6   1Pack(25PC) 1 4x8 41702893 4.99 SGD
In stock
(max)7 3.5 0.7 2 60 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 4x60 41703051 5.99 SGD
In stock
(max)7 3.5 0.7 2 6 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x6 41702875 5.99 SGD
In stock
(max)7 3.5 0.7 2 5 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x5 41702866 5.99 SGD
In stock
(max)7 3.5 0.7 2 45 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x45 41703024 5.99 SGD
In stock
(max)7 3.5 0.7 2 15 M4 7 4.2 2.6   1Pack(20PC) 1 4x15 41702936 4.99 SGD
In stock
(max)5.5 2.4 0.5 2 45 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3x45 41702787 9.99 SGD
In stock
(max)5.5 2.4 0.5 2 40 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 3x40 41702771 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 4 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x4 41702613 6.99 SGD
In stock
(max)5.5 2.4 0.5 2 30 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x30 41702753 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 18 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x18 41702717 6.99 SGD
In stock
(max)5.5 2.4 0.5 2 16 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x16 41702701 9.99 SGD
In stock
(max)4 1.8 0.4 1 3 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 2x3 41702184 5.99 SGD
In stock
(max)4 1.8 0.4 1 20 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2x20 41702297 5.99 SGD
In stock
(max)4 1.8 0.4 1 18 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 2x18 41702281 5.99 SGD
In stock
(max)4 1.8 0.4 1 15 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x15 41702263 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 8 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x8 41702534 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 6 M2.6 4.5 2.6 1.7   1Pack(34PC) 1 2.6x6 41702525 4.99 SGD
In stock
(max)4.8 2.1 0.45 1 5 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x5 41702516 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 4 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x4 41702507 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 20 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x20 41702604 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 8 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x8 41702421 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 5 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x5 41702403 5.99 SGD
In stock
(max)4.6 2 0.4 1 8 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x8 41702333 5.99 SGD
In stock
(max)4.6 2 0.4 1 10 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x10 41702342 5.99 SGD
In stock
(max)14.5 6.7 1.25 3 15 M8 14 7.8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x15 41703383 4.99 SGD
In stock
(max)11.5 5.1 1 3 45 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x45 41703374 4.99 SGD
In stock
(max)11.5 5.1 1 3 40 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x40 41703365 4.99 SGD
In stock
(max)11.5 5.1 1 3 35 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x35 41703356 4.99 SGD
In stock
(max)11.5 5.1 1 3 30 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x30 41703347 4.99 SGD
In stock
(max)11.5 5.1 1 3 20 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x20 41703322 9.99 SGD
In stock
(max)11.5 5.1 1 3 16 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x16 41703313 9.99 SGD
In stock
(max)11.5 5.1 1 3 12 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x12 41703286 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 6 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x6 41703094 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 50 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x50 41703243 4.99 SGD
In stock
(max)8.5 4.3 0.8 2 22 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x22 41703182 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 20 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x20 41703173 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 18 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x18 41703164 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 15 M5 9 4.9 3.3   1Pack(13PC) 1 5x15 41703146 4.99 SGD
In stock
(max)8.5 4.3 0.8 2 14 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x14 41703137 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 12 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x12 41703121 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 10 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x10 41703112 5.99 SGD
In stock
(max)7 3.5 0.7 2 65 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 4x65 41703067 5.99 SGD
In stock
(max)7 3.5 0.7 2 40 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x40 41703015 5.99 SGD
In stock
(max)7 3.5 0.7 2 35 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x35 41703006 5.99 SGD
In stock
(max)7 3.5 0.7 2 30 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x30 41702997 5.99 SGD
In stock
(max)7 3.5 0.7 2 18 M4 7 4.2 2.6   1Pack(20PC) 1 4x18 41702954 4.99 SGD
In stock
(max)7 3.5 0.7 2 16 M4 7 4.2 2.6   1Pack(20PC) 1 4x16 41702945 4.99 SGD
In stock
(max)7 3.5 0.7 2 14 M4 7 4.2 2.6   1Pack(20PC) 1 4x14 41702927 4.99 SGD
In stock
(max)7 3.5 0.7 2 10 M4 7 4.2 2.6   1Pack(25PC) 1 4x10 41702902 4.99 SGD
In stock
(max)5.5 2.4 0.5 2 8 M3 5.5 3.6 2   1Pack(34PC) 1 3x8 41702656 4.99 SGD
In stock
(max)5.5 2.4 0.5 2 7 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x7 41702647 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 65 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x65x50 41702814 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 60 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x60x50 41702805 4.99 SGD
In stock
(max)5.5 2.4 0.5 2 6 M3 5.5 3.6 2   1Pack(50PC) 1 3x6 41702631 4.99 SGD
In stock
(max)5.5 2.4 0.5 2 50 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3x50 41702796 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 25 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x25 41702744 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 22 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x22 41702735 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 15 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x15 41702692 5.99 SGD
In stock
(max)6.2 2.8 0.6 2 6 M3.5 6 3.9 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3.5x6 41702823 5.99 SGD
In stock
(max)6.2 2.8 0.6 2 15 M3.5 6 3.9 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3.5x15 41702857 5.99 SGD
In stock
(max)6.2 2.8 0.6 2 10 M3.5 6 3.9 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3.5x10 41702841 5.99 SGD
In stock
(max)4 1.8 0.4 1 4 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x4 41702193 6.99 SGD
In stock
(max)4 1.8 0.4 1 16 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x16 41702272 5.99 SGD
In stock
(max)4 1.8 0.4 1 14 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x14 41702254 6.99 SGD
In stock
(max)4 1.8 0.4 1 10 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x10 41702236 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 16 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x16 41702586 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 10 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x10 41702543 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 6 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x6 41702412 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 4 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x4 41702394 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 20 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x20 41702491 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 18 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x18 41702482 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 16 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x16 41702473 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 15 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x15 41702464 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 14 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.5x14 41702455 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 10 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x10 41702437 5.99 SGD
In stock
(max)4.6 2 0.4 1 6 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x6 41702324 5.99 SGD
In stock
(max)4.6 2 0.4 1 5 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x5 41702315 5.99 SGD
In stock
(max)4.6 2 0.4 1 4 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x4 41702306 5.99 SGD
In stock
(max)4.6 2 0.4 1 20 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.3x20 41702385 5.99 SGD
In stock
(max)4.6 2 0.4 1 18 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.3x18 41702376 5.99 SGD
In stock
(max)4.6 2 0.4 1 16 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.3x16 41702367 5.99 SGD
In stock
(max)4.6 2 0.4 1 12 M2.3 4 2.4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x12 41702351 5.99 SGD
In stock
(max)14.5 6.7 1.25 3 35 M8 14 7.8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x35 41703426 4.99 SGD
In stock
(max)14.5 6.7 1.25 3 16 M8 14 7.8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x16 41703392 4.99 SGD
In stock
(max)11.5 5.1 1 3 15 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x15 41703304 5.99 SGD
In stock
(max)11.5 5.1 1 3 14 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x14 41703295 5.99 SGD
In stock
(max)11.5 5.1 1 3 10 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x10 41703277 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 35 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x35 41703216 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 16 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x16 41703155 5.99 SGD
In stock
(max)7 3.5 0.7 2 80 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x80 41703085 4.99 SGD
In stock
(max)7 3.5 0.7 2 55 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 4x55 41703042 5.99 SGD
In stock
(max)7 3.5 0.7 2 50 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x50 41703033 5.99 SGD
In stock
(max)7 3.5 0.7 2 22 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x22 41702972 5.99 SGD
In stock
(max)7 3.5 0.7 2 20 M4 7 4.2 2.6   1Pack(20PC) 1 4x20 41702963 4.99 SGD
In stock
(max)7 3.5 0.7 2 12 M4 7 4.2 2.6   1Pack(25PC) 1 4x12 41702911 4.99 SGD
In stock
(max)5.5 2.4 0.5 2 5 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x5 41702622 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 35 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x35 41702762 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 20 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x20 41702726 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 14 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x14 41702683 5.99 SGD
In stock
(max)5.5 2.4 0.5 2 12 M3 5.5 3.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x12 41702674 5.99 SGD
In stock
(max)6.2 2.8 0.6 2 8 M3.5 6 3.9 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3.5x8 41702832 6.99 SGD
In stock
(max)4 1.8 0.4 1 6 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x6 41702211 5.99 SGD
In stock
(max)4 1.8 0.4 1 5 M2 3.5 2.2 1.3   1Pack(34PC) 1 2x5 41702202 4.99 SGD
In stock
(max)4 1.8 0.4 1 12 M2 3.5 2.2 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x12 41702245 5.99 SGD
In stock
(max)4.8 2.1 0.45 1 18 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x18 41702595 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 15 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x15 41702577 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 14 M2.6 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x14 41702561 6.99 SGD
In stock
(max)4.8 2.1 0.45 1 12 M2.6 4.5 2.6 1.7   1Pack(34PC) 1 2.6x12 41702552 4.99 SGD
In stock
(max)4.8 2.1 0.45 1 12 M2.5 4.5 2.6 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.5x12 41702446 9.99 SGD
In stock
(max)11.5 5.1 1 3 8 M6 10.5 6.3 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x8 41703261 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 30 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x30 41703207 5.99 SGD
In stock
(max)8.5 4.3 0.8 2 25 M5 9 4.9 3.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x25 41703191 5.99 SGD
In stock
(max)7 3.5 0.7 2 70 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 4x70 41703076 4.99 SGD
In stock
(max)7 3.5 0.7 2 7 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x7 41702884 6.99 SGD
In stock
(max)7 3.5 0.7 2 25 M4 7 4.2 2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x25 41702981 5.99 SGD
In stock
(Max)4 1.8 0.4 1 8 M2 3.5 2.2 1.3   1Pack(34PC) 1 2x8 41702227 4.99 SGD
In stock
(Max)5.5 2.4 0.5 2 10 M3 5.5 3.6 2   1Pack(34PC) 1 3x10 41702665 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for carburetor for motorcycle
3
From Japan
On 2017-11-09 14:58:20
Because it is made of stainless steel, it seems that it can be used without worrying about rust and dirt.
This review is about item#41702902.
For connector fixing
5
From Japan
On 2017-01-26 15:12:15
I think that I want to use it because the use feeling and the appearance were perfectly fine without any problems.
This review is about item#41702412.
Cab Maintenance
5
From Japan
On 2016-07-31 14:28:48
I did not have to worry about rust which was used for replacing the stopper of the float room.
This review is about item#41702954.
Carburetor parts of restore motorcycle
5
From Japan
On 2016-01-14 16:18:47
Screws of this hand are difficult to obtain in ordinary store sales, so it is saved. I think that the number and price of subdivision are reasonable.
This review is about item#41702927.

Related Products